カテゴリ
- 制御機器(6)
- 機構部品(2)
- 科学研究・開発用品(1)
- FA担当者のオススメ新商品(1)
- 自動車純正部品(1)
- 学童・教育用品(1)
絞り込み
エコロジープロダクト
「a-485-5-1」の検索結果

三菱インタフェースコンバータ フルセットバッグ
ダイヤトレンド¥74,800~税込¥82,280~1セット当日出荷から3日以内出荷AからiQ-Fまで、接続可能な三菱製FA機器は20機種以上。シリアル・USB・イーサネットポート搭載の三菱FA機器に接続可能です。ケーブル選定不要。さらに、付属の専用バッグに収納でき、持ち運びにも便利。急なメンテナンスにもフルセットバッグ1つを持っていけば安心です。三菱FA機器対応インタフェースコンバータ フルセットバッグケーブル長(m)DFX5-UGE:2、DIFC-U4:3、miniUSBケーブル:3、DFX-422CAB:0.15、DQ-CABN:0.15、DINV-485CAB-015:0.15、LANケーブル:2
M5Stack Tab5 IoT開発キット(ESP32-P4)
M5Stack¥15,980税込¥17,5781個当日出荷デュアルコアのESP32-P4を搭載 ワイヤレスモジュールとしてESP32-C6を搭載 Wi-Fi 6に対応 3Dアンテナを内蔵し、MMCX外部アンテナポートも用意 5インチIPS TFTディスプレイを搭載 GT911によりマルチタッチに対応 2Mピクセルカメラ(SC2396)を搭載 USB-A(ホスト)とUSB-C(OTG)接続に対応 RS-485インターフェース Grove/M5BUS拡張 microSDカードスロット STAMP拡張パッド オーディオコーデック(ES388) AECデュアルマイクロフォン(ES7210) 1Wスピーカー+3.5mmジャック 6軸センサ(BMI270)を搭載 リアルタイムクロック(RX8130CE)を搭載 リセット/ブートボタン、電源ボタン UNC 1/4-20三脚固定ナット 開発環境:ESP-IDF用途スマートホームコントローラ、リモート監視システム、IoTデバイス開発、産業オートメーション付属品1.25-6P シングルエンドターミナルワイヤ ×1仕様GT911 マルチタッチコントローラ(I 2 C)【RTC】RX8130CEリアルタイムクロック(インタラプトウェイクアップ)寸法(mm)128×80×12質量(g)124電源【監視】INA226(バス電流/電圧監視)センサー【モーション】6軸センサ(加速度+ジャイロ)BMI270(インタラプトウェイクアップ)マイクロフォン部デュアルマイクシステム(AECエコーキャンセル)インターフェース【拡張】Grove、M5BUS、GPIO_EXTヘッダバッテリー【別売】2S NP-F550 互換 リムーバブルリチウムイオン電池 (7.4V、2000mAh、14.8Wh)メモリー【PSRAM】32MBディスプレイ5インチ IPS TFT(1280×720)フラッシュ16MB使用CPU【メインコントローラSoC】ESP32-P4NRW32(RISC-V 32ビット、HPデュアルコア400MHz + LPシングルコア40MHz)【ワイヤレスモジュールSoC】ESP32-C6-MINI-1U(Wi-Fi 6@2.4GHz/Thread/ZigBee対応)パッド【拡張】STAMPパッド(Cat.M/NB-IoT/LoRaWANモジュール対応)スピーカー1W @8Ω NS4150B充電方式IP2626充電コントローラアンテナ内蔵3Dアンテナ/MMCX外部アンテナポートUSBポートUSB-A(ホスト)、USB-C(USB 2.0 OTG)ポート【RS485】SIT3088(終端抵抗120Ω切り替え)カメラ仕様SC2356@2MP(1600×1200) MIPI-CSIインターフェースジャック径(Φmm)【ヘッドフォン】3.5ストレージ【拡張】microSDカードスロットボタン仕様【リセット/ブートボタン】リセット/書き込み用シングルボタンオーディオES8388コーデック、ES7210 AECフロントエンド
M5Stack Tough ESP32 IoT開発キット
M5Stack¥12,980税込¥14,2781個当日出荷高耐久性で屋外への設置が可能なM5Stackの防水型組込みコントローラ。Wi-Fi/Bluetoothデュアルモードを利用可能なEspressif ESP32チップセットを搭載した、M5Stackの防水型組込みコントローラです。屋外での設置に向けて設計されたIoT開発キットで、耐久性のある筐体に防水型M12コネクタを接続できます。最大クロック周波数240MHzのデュアルコア低電力Xtensa 32bit LX6マイクロプロセッサを搭載し、8MB PSRAM+16MBフラッシュメモリ、2.0インチHD IPSディスプレイパネル+高感度静電容量式タッチスクリーン+豊富な周辺機器と拡張用インターフェイスを備えています。【構造設計】。Oリングによるシーリングを備えた耐水性、防水型M12コネクタの採用。耐紫外線のケース設計。ネジ止め、マグネット、粘着テープなど多様な設置方法を想定。【高度な統合性】。2インチ LCD 静電容量式マルチタッチスクリーン。NS4168 16bit I2S パワーアンプ+1W スピーカー。TFカードスロット。電源管理チップAXP192+RTCクロックBM8563。低消費電力ソリューション、RTCアラームクロックでウェイクアップ。精巧なRF回路で、堅固で安定したワイヤレス通信を提供。【拡張性】。プログラマブル拡張ボードを搭載。-12V/5V DC/DCコンバータ、柔軟性の高い電源。-RS485変換回路。-Grove拡張インターフェース(PortA、B、C)。M5Stackのソフトウェア/ハードウェアシステムが簡単にアクセス、プラグアンドプレイのセンサ拡張。【開発環境】。UIFlowグラフィカルプログラミングプラットフォームが利用可能、スクリプトなし、クラウド指向。Arduino、ESP32-IDF、その他主流の開発環境と完全互換。FreeRTOS上でデュアルコアを活用し、マルチタスクを実行させ、パフォーマンスを向上させます。※注意 ケースを水没させないでください。浸水に対する保護機能はありません。【セット内容】。M5Stack TOUGH。Type-C USB(1m)。2.5mm 六角レンチ。1.25-2Pコネクタ付接続ケーブル。1.25-4Pコネクタ付接続ケーブル。防水Oリング。ESP32-D0WD-V3。16MBフラッシュ+8MB PSRAM。防水・防塵。UV耐性のある筐体デザイン保護。2インチLCD静電容量式マルチタッチスクリーン。高度な低消費電力技術。RTCアラームクロックによるウェイクアップ。12V->5VのフレキシブルなDC/DCコンバータを内蔵。フレキシブルな電源供給。RS485/I2C/GPIO/UARTインターフェース。開発プラットフォーム。- Arduino/UIFlow/ESP-IDF仕様●ESP32-D0WDQ6-V3:240MHz デュアルコア、600DMIPS、520KB SRAM●Wi-Fi/デュアルモードBluetooth●フラッシュメモリ:16MB●PSRAM:8MB●入力電圧:USB(5V @ 500mA)●RS485 DC入力(12V @ 1A)●インターフェース:TypeC ×1、GROVE ×4(RS485/I2C/GPIO/UART)●IPS LCD:2.0インチ@320×240、ILI9342C、フルカラーディスプレイ、最大輝度 853nit●タッチパネルドライバ:CHSC6540●スピーカー構成:NS4168 16bit I2S アンプ+1Wスピーカー●RTCクロック:HY8563●PMU:AXP192●USBチップ:CH9102●USB-TTLシリアルポート●TF カードスロット:メモリカード最大16GB●アンテナ:3D WiFi/BLE アンテナ●シェル素材:耐紫外線プラスチック●正味重量:108g●総重量:139g●サイズ:58×76×41mm●パッケージサイズ:99×80×45mm●データシート●- ESP32●- NS4168●- ILI9342C●- HYM8563●- SY7088●- AXP192 datasheet●- AXP192 register●Arduinoサンプル●- M5Tools●- M5Tough-Lib●回路図(1枚目、2枚目)アズワン品番67-0396-62
超高速・高精度・高性能 温度調節器
坂口電熱¥508,999税込¥559,8991台6日以内出荷超高速サンプリング10ms(0.01秒)を実現 11セグメント5桁表示のLCD表示 デジタル指示調節計搭載 フルマルチ入力 各種熱電対・測温抵抗体 AC100V~220V(変動範囲 AC90V~240V) 最小駆動電流 60mA 通信ポート装備で簡単データ管理仕様●制御方式:PID●制御出力:SCR駆動●電源電圧:AC100V~220V(変動範囲 AC90V~240V)・50/60Hz(自動判別)●入力:熱電対(※) K、J、T、S、R、E、B、N、W5Re/W26Re etc.●入力:測温抵抗体 Pt100Ω、JPt100Ω●通信ポート:前面ローダポート・背面RS-485●警報信号:AC250V 3A、DC30V 1Aのリレー接点●過電流保護:サーキットブレーカー●最大負荷電流:10A(周囲温度 45℃以下)●サンプリングタイム:10ms(0.01秒)●外形寸法:W200×H150×D280mm●※工場出荷時はKタイプで設定されています。他タイプでご使用の場合は、入力種類の設定を変更してください。●ご使用前に付属の取扱説明書をご覧ください。●【使用上の注意】●通気の良い涼しい場所に置き、次のような所に置くのは避けてください。漏電、短絡により火災・感電・故障の原因となります。●▼1.粉塵の多い所●▼2.コントローラーの通気をふさぐ所●▼3.水分のかかる所●▼4.アルコール、シンナー等引火性のある薬品の近く●▼5.ノイズの発生する近く●配線作業は、必ず元電源を切ってください。火災・感電・故障のおそれがあります。●表示された電気定格を超えて、使用しないでください。火災・感電・故障のおそれがあります。●アース線を接続してご使用ください。感電のおそれがあります。●持ち運びは、本体上面の取手を持って行ってください。●分解・改造は、絶対に行わないでください。製品保証の対象外となります。アズワン品番67-4714-28
HOBUT デジタルパネルメータ LED 92 x 92 mm M850シリーズ
HOBUT¥31,980税込¥35,1781個7日以内出荷HOBUT Multi-Function MeterThe HOBUT Multi-Function meter is a multifunction, easy to use universal LCD power indicator that features 96mm x 96mm moulded cases and selectable 3-colour backlight LCD screens. It is easy to use and features user-programmable CT and VT ratios and can be used on any single or 3-phase system with any input voltage without reprogramming. This multifunction meter measures current, energy, frequency, power and voltage. Note: Both RS485 output 668-4070 (Modbus protocol) and pulsed output 668-4073 (for Wh or VArh) are plug-in optionsFeatures and Benefits1A or 5A CT AC or DC AUX Cost effective Current transformer ratio Cut-out height is 96mm Cut-out width is 96mm Depth is 82mm Input voltage ranges between 28V and 570V Number of digits are four Operating temperature ranges between 0℃ and 60℃ Security code access for programming Selectable screen colour Voltage transformer ratioApplicationsBuilding management systems Gensets Low, medium and high voltage control panels Power managementCertificationsANSI/ESD S20.20:2014 BS EN 61340-5-1:2007 CE certified仕様特性測定 = Current, Frequency, Power, Voltageディスプレイのタイプ = LED高さ = 96mm幅 = 96mm表示桁数 = 4mm文字の高さ寸法 = 14.2 mm動作温度 Min = 0℃動作温度 Max = +60℃シリーズ = M850RoHS指令(10物質対応)対応
HOBUT デジタルパネルメータ LED 92 x 92 mm M850シリーズ
HOBUT¥31,980税込¥35,1781個7日以内出荷仕様●特性測定: Current, Frequency, Power, Voltage●ディスプレイのタイプ: LED●高さ: 96mm●幅: 96mm●表示桁数: 4mm●文字の高さ寸法: 14.2 mm●動作温度 Min: 0℃●動作温度 Max: +60℃●シリーズ: M850●HOBUT Multi-Function MeterThe HOBUT Multi-Function meter is a multifunction, easy to use universal LCD power indicator that features 96mm x 96mm moulded cases and selectable 3-colour backlight LCD screens. It is easy to use and features user-programmable CT and VT ratios and can be used on any single or 3-phase system with any input voltage without reprogramming. This multifunction meter measures current, energy, frequency, power and voltage. Note: Both RS485 output 668-4070 (Modbus protocol) and pulsed output 668-4073 (for Wh or VArh) are plug-in optionsFeatures and Benefits1A or 5A CT AC or DC AUX Cost effective Current transformer ratio Cut-out height is 96mm Cut-out width is 96mm Depth is 82mm Input voltage ranges between 28V and 570V Number of digits are four Operating temperature ranges between 0℃ and 60℃ Security code access for programming Selectable screen colour Voltage transformer ratioApplicationsBuilding management systems Gensets Low, medium and high voltage control panels Power managementCertificationsANSI/ESD S20.20:2014 BS EN 61340-5-1:2007 CE certifiedRoHS指令(10物質対応)対応
産業用無線ルータ CPTransシリーズ
日立産機システム¥359,800税込¥395,7801個16日以内出荷GNSS位置情報取得に最適なモデル。防水、防塵に対応(IP67)。高精度測位対応のGNSSモジュールを搭載したモデル。GNSS受信機として、移動局と基準局の両方に対応仕様GNSS測位方式:NTRIPクライアント、GLW:RTK方式(数cm精度※測位環境による)、TLW:単独測位方式(数m精度※測位環境による)寸法(mm)135.0×142.5×39.2(突起部含まず)規格認証取得国:日本動作環境-20~60℃(20~90%RH)防塵防水性能IP67振動JIS-D1601アンテナLTE(内蔵アンテナ/外付けアンテナ、切り替え対応)、GNSS(外付けアンテナ)、無線LAN(内蔵アンテナ)RoHS指令(10物質対応)対応LAN設定無線LAN(2.4GHz/5GHz) IEEE 802.11a/b/g/n/ac1pps信号、Ethernet(1 Port)、RS232C(1 Port)、RS485(オプション)、CAN(オプション)WAN設定LTE(FDD/TDD)、WCDMA、GSM認定取得キャリア:ドコモ/KDDI動作電圧(V)DC 7 ~ 32