カテゴリ
- 測定用品(5)
- 制御機器(3)
- 自動車純正部品(1)
- 配管・水廻り設備部材(1)
絞り込み
エコロジープロダクト

鋼ピンゲージ AA バラ
SK(新潟精機)¥2,798~税込¥3,078~1本当日出荷から31日以内出荷・最もポピュラーなタイプの鋼製のピンゲージです。 ・プラスチックケース付です。 ・ピンゲージに呼び寸法が印字してあります。 ・サブゼロ処理済です。用途穴径の測定、溝の幅測定、穴の芯間・位置測定等に。硬度HV650以上真円度・円筒度(μm)0.8以内径精度(μm)±1ゲージ長さ(mm)50RoHS指令(10物質対応)対応
表面実装 リセッタブルヒューズ 3A 6V 1.5A 1袋 10個入
BUSSMANN¥1,098税込¥1,2081袋(10個)7日以内出荷仕様●動作電流:3A●定格電圧:6V●保持電流:1.5A●電流 Max:50 A●コード番号:225-8244アズワン品番65-8072-11
ミューラー BU-102BK-2 わに口クリップ 300A 41mm, 赤
MUELLER ELECTRIC¥4,998税込¥5,4981個7日以内出荷仕様許容電流値 = 300Aジョー開口 = 41mmコンタクト材質 = 銅絶縁 = あり色 = 赤Insulated Plier Type Battery Clip. Insulated plier type battery clips with copper serrated jaws, glass filled nylon housing and zinc plated music wire spring. Stock numbers ; 714-8244 714-8244 and ; 714-8247 714-8247 have Kelvinized isolated jaws. The length of these battery clips is 165mm with a jaw opening of 1 3/5 in.RoHS指令(10物質対応)対応
ミューラー BU-102BK-0 わに口クリップ 300A, 黒
MUELLER ELECTRIC¥6,898税込¥7,5881個8日以内出荷仕様許容電流値 = 300Aコンタクト材質 = 銅色 = 黒絶縁体 = ナイロンInsulated Plier Type Battery Clip. Insulated plier type battery clips with copper serrated jaws, glass filled nylon housing and zinc plated music wire spring. Stock numbers ; 714-8244 714-8244 and ; 714-8247 714-8247 have Kelvinized isolated jaws. The length of these battery clips is 165mm with a jaw opening of 1 3/5 in.RoHS指令(10物質対応)対応
ミューラー BU-102B-2 わに口クリップ 300A, 赤
MUELLER ELECTRIC¥6,698税込¥7,3681個8日以内出荷仕様許容電流値 = 300Aコンタクト材質 = 銅色 = 赤絶縁体 = ナイロンInsulated Plier Type Battery Clip. Insulated plier type battery clips with copper serrated jaws, glass filled nylon housing and zinc plated music wire spring. Stock numbers ; 714-8244 714-8244 and ; 714-8247 714-8247 have Kelvinized isolated jaws. The length of these battery clips is 165mm with a jaw opening of 1 3/5 in.RoHS指令(10物質対応)対応
ミューラー BU-102B-0 わに口クリップ 300A, 黒
MUELLER ELECTRIC¥6,798税込¥7,4781個8日以内出荷仕様許容電流値 = 300Aコンタクト材質 = 銅色 = 黒絶縁体 = ナイロンInsulated Plier Type Battery Clip. Insulated plier type battery clips with copper serrated jaws, glass filled nylon housing and zinc plated music wire spring. Stock numbers ; 714-8244 714-8244 and ; 714-8247 714-8247 have Kelvinized isolated jaws. The length of these battery clips is 165mm with a jaw opening of 1 3/5 in.RoHS指令(10物質対応)対応
押ボタンスイッチ(角形)(突出形)(非照光)(丸胴形Φ22/25) A22
omron(オムロン)¥1,898税込¥2,0881個32日以内出荷保護構造IP65照光方式非照光耐電圧同極端子間、各端子とアース間:AC2500V 50/60Hz 1min端子種別ねじ締め端子 (M3.5)保存温度(℃)-40~+70(ただし、氷結、結露のないこと)絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-20~+70(ただし、氷結、結露のないこと)接触抵抗(mΩ)100以下(初期値)耐衝撃(耐久)最大1000m/s2使用周囲湿度35~85%RH耐振動(誤動作)10~55Hz 複振幅1.5mm(誤動作1ms)耐衝撃(誤動作)最大1000m/s2(誤動作1ms以内)電気的耐久性50万回以上感電保護クラスClass ⅡPTI(トラッキング特性)175汚染度(使用環境)3(IEC60947-5-1)全体の動きT.T(参考)最大約5.5mm(1a1b接点の場合)全体の動きに必要な力(TTF)最大29.4N(1a1b接点の場合)胴体形状丸胴形(Φ22/25mm共用)
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら