質量(g)約10保護構造IP00耐電圧同極端子間、ランプ端子間(白熱ランプ、LEDランプは取りつけない場合):AC1000V 50/60Hz 1min/異極端子間、充電金属部とアース間、各端子と非充電金属部間:AC2000V 50/60Hz 1min保存温度(℃)-25~+65(ただし、氷結、結露のないこと)光源LED1個内蔵絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-10~+50(ただし、氷結、結露のないこと)耐衝撃(耐久)最大500m/s2使用周囲湿度35~85%RH耐振動(誤動作)10~55Hz 複振幅1.5mm(誤動作1ms)耐衝撃(誤動作)最大200m/s2(誤動作1ms以内)最小適合負荷DC5V 1mA電気的耐久性10万回以上(定格負荷)感電保護クラスClass ⅡPTI(トラッキング特性)175汚染度(使用環境)3(IEC60947-5-1)動作までの動きPT最大2.2mm全体の動きT.T(参考)約3mm分割方式無分割