カテゴリ
- 制御機器(1)
- 配管・水廻り設備部材(1)
絞り込み
エコロジープロダクト
「ad-aco」の検索結果

AD 掃除口
Aron(アロン化成)¥199税込¥2191個欠品中材質塩化ビニル形状掃除口タイプVP管用寸法H(mm)37外径(Φmm)38寸法D1(mm)38寸法D2(mm)32寸法h1(mm)12寸法h2(mm)16寸法d1(mm)38寸法d2(mm)32
TRACOPOWER バッテリーモジュール,入力電圧:24 → 28V dc,出力電圧:24V dc
TRACO POWER¥25,980税込¥28,5781個7日以内出荷定格電力 = 360W。出力電圧 = 24V dc。入力電圧 = 24 → 28V dc。実装タイプ = DINレールマウント。タイプ = バッテリモジュール。幅 = 35mm。奥行き = 110mm。TRACOPOWER DIN Rail Battery Control ModuleThe TRACOPOWER TSP series DIN rail battery control module has a universal input voltage of 24VDC and also allows to be used in almost all single and 2-phase power networks. This module provides a professional battery controller to charge and monitor an external lead-acid battery. It is an ultra-compact and Snap-On mount rugged metal case module. Its output current is 15A with an output voltage rating of 24VDC. Note: Both the Battery Controller Module and the Buffer Module have an operating temperature of -25 to 70℃ with a derating above 40℃ of 1.5% / K.Features and BenefitsAlarm outputs for input, output and battery condition Buffer module for power backup Controlled end of charge voltage by a temperature sensor Operating temperature ranges between -25℃ and 60℃ Overload and short circuit battery protection Power rating is 360W Remote ON/OFF for battery and power supply Ripple factor and noise is 200mV Shock and vibration proofApplicationsFactory automation and process control Power managementCertificationsIEC / EN 61204-3RoHS指令(10物質対応)対応