熱中症指数計/熱中症指数モニター みはりん坊A&D(エー・アンド・デイ)(21件のレビュー)当日出荷から61日以内出荷
熱中症の対策に。労務環境の安全管理にアラーム値が変更できる設定モードさまざまな作業や状況に合わせて熱中症指数のアラーム値を設定、安全管理熱中症指数のアラーム値を任意に設定。(設定範囲21~60℃)作業時間や休憩時間を管理できるタイマー機能付(設定範囲1分~4時間)簡単に使えるおまかせモード熱中症指数を数値と音や光でお知らせ、最高値・最低値の自動メモリ機能、ストラップ付で携帯に便利。壁掛けにも可能。
用途屋外、体育館でのスポーツ、工場、道路工事、建設工事、農作業など、労働環境の安全管理に。質量(g)約40(電池含む)電源コイン形リチウム電池CR2032 1個最小表示0.1℃/1%RH測定項目温度、湿度寸法(幅W×高さH×奥行D)(mm)47×82×12.5温度測定範囲(℃)0~50機能WBGT指数アラーム・4時間型タイマー・時計機能・おまかせモード湿度測定範囲(%)20~90表示範囲熱中症指数:0℃~60℃(最小表示:1℃)表示項目熱中症指数(WBGT)、温度、湿度、時刻/タイマー(タイマー機能は設定モードのみ)設定範囲(タイマー)最大4時間/最小1分、(アラーム)WBGT指数21~60℃温度測定精度±1℃(10.0℃~39.9℃)、±2℃(0℃~9.9℃、40.0℃~50.0℃)電池寿命約3ヶ月(連続使用、アラーム動作なしの場合)設置方式ハンディタイプ/壁掛け測定間隔20秒湿度測定精度±5%RH(30%RH~69%RH)、±10%RH(他の測定範囲) 25℃時温度表示方式デジタル音量(dB)約70(10cm離れて)WBGT指数0~60℃、最小1℃(熱中症指数)