接続方式表面形保護機能漏電・過負荷・短絡・単3中性線欠相保護兼用相線式1Φ3W過電流引きはずし方式熱動-電磁逆接続不可極数・素子数3P2E定格使用電圧(AC V)100/200(単3)適合JIS規格JIS C 8201-2-2 Ann2定格動作過電圧(V)AC135定格不動作過電圧(V)AC120定格過電圧動作時間(秒)0.5以内
相線式3Φ3W・1Φ3W・1Φ2Wフレーム(AF)400付属品端子カバー、端子ねじ、取付ねじ、木ねじ、対地バリア、封印ねじ、端子カバー止ねじ質量(kg)5.7寸法A(mm)140寸法F(mm)44寸法D(mm)130.5寸法E(mm)343寸法B(mm)257寸法C(mm)103接続方式表面形寸法G(mm)194保護機能漏電・過負荷・短絡保護兼用端子構造バー端子M12過電流引きはずし方式熱動-電磁逆接続不可極数・素子数3P3E適合圧着端子R60-12~R325-12S/325-12寸法HM6適合JIS規格JIS C 8201-2-2 Ann2