電源(V)100~240 AC規格CE電源100~240V AC定格入力電圧(V)24 DC保存温度(℃)-40~70絶縁方式フォトカプラ耐ノイズ1500V[p-p]パルス幅 50ns、1μs(ノイズシミュレータ法による)(AC電源端子)使用電圧範囲(V)DC21.6~26.4汚染度(使用環境)2耐衝撃(m/s2)147X、Y、Z各方向4回雰囲気使用:腐食性ガスのないこと。塵埃がひどくないこと。耐振動5~8.4Hz 片振幅3.5mm 1掃引/1分間・8.4~150Hz 定加速度9.8m/s2 1掃引/1分間・X、Y、Z各方向10分間定格入力電流(mA)約3.5(コントロールユニットX0~X3)、約4.3(コントロールユニットX4~)使用周囲湿度(%RH)10~95(結露なきこと)保存湿度(%RH)0~95(結露なきこと)