カテゴリ
- 制御機器(3)
- コンプレッサー・空圧機器・ホース(1)
絞り込み
「al6h-w」の検索結果

押しボタンスイッチ モーメンタリ パネルマウント 単極双投 SPDT
IDEC(和泉電気)¥5,998税込¥6,5981個7日以内出荷。Idec A6シリーズ。Idec製のA6シリーズのプッシュボタン及びパイロットデバイスです。 主な特長として、スナップアクション、双投式コンタクトなどがあります。 PLC入力、ロジックレベルスイッチングなどの用途や、スペースが最優先される場合に最適です。 照光式プッシュボタン、非照光式プッシュボタン、パイロットライト、セレクタ、プッシュロック/ターンリセットスイッチなどのモデルがあります。IP65 タイプを用意 円形、正方形、又は長方形のベゼル形状を選択可能 スナップアクションのコンタクト さまざまな色を用意 省スペース設計仕様●動作特性:モーメンタリ●実装タイプ:パネルマウント●イルミネーション:あり●接点構成:単極双投(SPDT)●パネルのカットアウトサイズ:16 (Dia.)mm●パネルのカットアウト直径:16mm●LEDのカラー:白●IP保護等級:IP65●ボタン色:緑●定格電圧:250V●コンタクト定格電流:1 A @ 120 V ac、1 A @ 24 V dc●アクチュエータ形状:長方形●末端様式:クイックコネクト、はんだタグ●コード番号:828-7882アズワン品番65-7840-10
エアレギュレータ VPPM VPPM シリーズ G 1/4 1750L/min
Festo¥255,980税込¥281,5781個7日以内出荷。Festo Pneumatic Regulator, G 1/4, 0.06 Bar to 6 Bar - VPPM Series - VPPM-8L-L-1-G14-0L6H-A4P Use this 3-way proportional pressure regulator from Festo to regulate force in your pneumatic systems precisely and flexibly。It features a multi-sensor control to give you reliable, dynamic and speedy results。There are three default presets that you can choose from at the click of a button, making installation and activation quick and simple。Because its IO-link compatible, you can easily connect it to your factory automation setup to improve productivity. Integrated pressure sensor with independent output Pressure is maintained in case of controller failure Choice of different setpoint specifications, such as current or voltage input, for flexibility in modular systems Clear LED (light-emitting diode) indicators make it easy to inspect and maintain your systems Application Information Printing presses Packaging industry Welding machineryFesto VPPM モジュラ比例圧力レギュレータは圧力範囲は最大 6 バールです。 How much power does this pressure regulator consume 加圧 -8 mm 公称径、エグゾースト側 -7 mm 組み立て位置 - 任意This pressure regulator from Festo has a maximum power consumption of 7 W and maximum current consumption of 300 mA。Is this regulator waterproof Yes, this pneumatic regulator has an ingress protection rating of IP65, meaning its dust-tight and protected against water projected from a nozzle.仕様●ポートの接続:G 1/4●最低流出圧力:0.06バール●最高流出圧力:6バール●最高流入圧力:8バール●メーカーシリーズ:VPPM ( VPPM )●圧力ゲージポートサイズ:G 1/4●ポート接続ネジサイズ:1/4インチ●圧力ゲージポートネジサイズ:1/4インチ●平均流量率:1750L/min●ポート接続ネジ規格:G●動作温度 Min:+10℃●動作温度 Max:+50℃●全幅:77.4mm●コード番号:203-0453アズワン品番65-8007-49