カテゴリ
- 制御機器(9)
- コンプレッサー・空圧機器・ホース(2)
絞り込み
エコロジープロダクト
「ar60 sick」の検索結果

アライメントガイド Sick
SICK¥72,980税込¥80,2781個7日以内出荷仕様アクセサリタイプ:アライメントガイド●併用:M4000シリーズ●Both these options will require the laser alignment tool and adaptor, for aligning the sender, mirror and receiver. Column Mirror and Deflector Mirror. Universal application for multiple light beam devices. Mirror columns and device columns are used where protection on several sides is necessary or there are problems mounting opto-electronic protective devices. 3 beam column mirror (beam separation 400mm) floor mounted and pre-assembled Or a single beam mirror is available, one will be required for each beam of the light curtain
AR40(K)-D Series レギュレータ
SMC¥7,698税込¥8,4681個当日出荷取付取付オプションなしボディサイズ40管接続口径3/4ねじの種類Rcハンドルハンドル下向き設定圧力(MPa)0.05~0.85単位製品の単位表記:MPa 圧力計の単位表記:MPa流れ方向左→右RoHS指令(10物質対応)対応圧力計丸形圧力計(リミットインジケータ付)排気機構リリーフタイプ逆流機能逆流機能なし
AR60(K)-D Series レギュレータ
SMC¥14,980税込¥16,4781個当日出荷取付取付オプションなしボディサイズ60管接続口径1ねじの種類Rcハンドルハンドル下向き設定圧力(MPa)0.05~0.85表示単位製品の単位表記:MPa 圧力計の単位表記:Mpa流れ方向左→右RoHS指令(10物質対応)対応圧力計丸形圧力計(リミットインジケータ付)排気機構リリーフタイプ逆流機能逆流機能なし