カテゴリ

  • 制御機器(7)
    • 機構部品(電子部品)その他関連用品(4)
    • ユニバーサル基板(1)
  • 学童・教育用品(3)
    • プログラミング/ロボティクス(3)
  • パソコン/周辺機器(2)
すべてのカテゴリ

「arduino uno」の検索結果

12件中 112
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Arduino UNO用 シンプルアクリルベース 共立プロダクツArduino UNO用 シンプルアクリルベース共立プロダクツ(1件のレビュー)
569税込626
1台
当日出荷
ボードの裏側をショートから保護&ドレスアップ!4穴タイプのArduino UNOサイズ互換ボード(例:Genuino 101など)であれば、どのボードでも使用できるシンプルなアクリルベースです。スペーサーやゴム足など取りつけ金具も付属しています。
種類工作キット付属品アクリル板(保護紙付き)×1枚、六角スペーサー×4個、トラスネジ×4個、ナット×2個、ゴム足×4個
ユニバーサル基板Arduino用ユニバーサル基板 サンハヤトユニバーサル基板Arduino用ユニバーサル基板サンハヤト(1件のレビュー)
479税込527
1枚
当日出荷
種類両面ピッチ(mm)2.54材質(基板)ガラスエポキシ穴径(Φmm)0.9パターンドットパターン
ブレッドボード用ジャンパ線 共立電子産業ブレッドボード用ジャンパ線共立電子産業(4件のレビュー)
229税込252
1袋(5本)ほか
当日出荷
アソートカラーのブレッドボード用ジャンパ線(ジャンプワイヤー)セット。
種類その他
ニューブレッドボード サンハヤトニューブレッドボードサンハヤト(5件のレビュー)
879税込967
1式
当日出荷
部品やリード線を差すだけで回路が組み立てられる。
用途試作回路の回路チェック・動作確認に アナログ回路の抵抗等の定数決定に 熱影響を受けやすい部品の実験に種類その他適合電線径AWG#22~#30(Φ0.3~Φ0.8)電流容量(A)最大3静電容量15PF以下(1MHz)絶縁抵抗(Ω)1×109材質(端子)銀ニッケル合金抵抗値(MΩ)10
XIAO RA4M1 Seeed StudioXIAO RA4M1Seeed Studio
1,498税込1,648
1個
5日以内出荷
ルネサス製32ビットマイコンRA4M1を搭載したXIAO ルネサスエレクトロニクス製のRA4M1を搭載し、XIAOシリーズに新たに加わったマイコンボードです(10機種目)。XIAOシリーズはSeeed社が開発し販売する親指サイズのマイコンボードです。RA4M1は、最大48MHzで動作するARM Cortex-M4コアを採用した32ビットマイコンで、Arduino Uno R4にも採用されています。FPU、256KBのフラッシュメモリ、32KBのSRAMなどを備えています。 ・最大48MHzで動作するRA4M1(R7FA4M1AB3CFM)を搭載 ・14ビットADC、12ビットDAC、CANバス、USB 2.0、RGB LEDを搭載 ・従来のXIAOボードのGPIOに加えて、背面に8本のI/Oピンが追加され合計19ピンを利用可能 ・ハードウェア暗号化、セキュアブート、キーストレージなどのセキュリティ機能を搭載 ・Arduino IDEとの完全な互換性 ・ディープスリープ時の消費電力が45μAなど、4つの動作モードを用意
寸法(mm)21×17.8容量【フラッシュメモリ】256KB消費電力45μAインターフェースアナログ×14、デジタル×19、IIC×2、UART×2、SPI×2LEDユーザーLED×1、電源LED×1、RGB LED×1ボタン数リセットボタン×1、BOOTボタン×1互換性【ソフトウェア】Arduino IDE内蔵RAM32KB SRAMプロセッサーRA4M1 (48MHz Arm Cortex-M4、FPU搭載)セキュリティAES128/256動作温度範囲(℃)-20~+70
Arduino/Metro用クリアケース AdafruitArduino/Metro用クリアケースAdafruit
1,398税込1,538
1個
5日以内出荷
Arduino UNO R3、Adafruit Metro、Adafruit Metro Expressに使用できるクリアケースです。 透明なので、ボード上のLEDやラベルを視認できます。 薄型ですが、シールドは上部に装着できます。 2つのマッチングピース、4つのネジ、4つのバンパーが付属しています。
寸法(mm)75.0×60.0×19.5質量(g)23.2RoHS指令(10物質対応)対応
SparkFun Arduino Nano用Qwiic拡張基板 SPARKFUNSparkFun Arduino Nano用Qwiic拡張基板SPARKFUN
1,098税込1,208
1個
10日以内出荷
仕様●タイプ:組込み(完成機能)●カテゴリ:拡張ボード●機能:-●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2101-12
I2C接続の小型LCD搭載ボード(5V版) スイッチサイエンスI2C接続の小型LCD搭載ボード(5V版)スイッチサイエンス
1,198税込1,318
1個
5日以内出荷
8x2行の小型LCDモジュール(I2C接続)を搭載したピッチ変換基板です。5Vマイコン用で、プルアップ抵抗は実装済みです。 I2C接続小型LCDモジュールは、コンパクトで使用するピンも少ないのですが、ピンピッチが1.5mmと狭いため、Arduinoやブレッドボードには直接取り付けることができません。そこで2.54mmピッチに変換する基板に搭載しました。I2Cのプルアップ抵抗も実装済みなので、使用するピンヘッダをはんだ付けするだけですぐに使えます。コントラストは、ソフトウェアで設定できます。Arduino Uno R3などに直接接続できるピン配置になっています。 LCDへは、5Vを抵抗で分圧して供給しています。そのため、LCDの電力消費によって若干ですが供給電圧が昇降します。そのため、電源供給が不安定になる可能性があります。 なお、通信方式がI2Cなので、Arduino標準のLCDライブラリ(LiquidCrystal.h)では動作しません。
SparkFun Cryptographic Co-Processor Breakout - ATECC608A Qwiic SPARKFUNSparkFun Cryptographic Co-Processor Breakout - ATECC608A QwiicSPARKFUN
1,498税込1,648
1個
33日以内出荷
DescriptionProduct Restrictions:To access certain features of the ATECC608A, users will need to contact Microchip and sign an NDA contract to obtain the complete datasheet. Due to the required NDA - technical support, an Arduino library, and hookup guide are not provided for users on this product.The SparkFun ATECC608A Cryptographic Co-processor Breakout allows you to add strong security to your IoT node, edge device, or embedded system. This includesasymmetricauthentication,symmetricAES-128 encryption/decryption, and much more. As stated above, the ATECC608A has limited Arduino support and the complete datasheet is under NDA with Microchip.This breakout board includes two Qwiic ports for plug and play functionality. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard. The ATECC608A chip is capable of many cryptographic processes, including, but not limited to:Creating and securely storing unique asymmetric key pairs based on Elliptic Curve Cryptography(FIPS186-3).AES-128:Encrypt/Decrypt, Galois Field Multiply for GCMCreating and verifying 64-byte digital signatures(from 32-bytes of message data).Creating a shared secret key on a public channel via Elliptic Curve Diffie-Hellman Algorithm.SHA-256 HMAC Hash including off-chip context save/restoreInternal high quality FIPS random number generator.Embedded in the chip is a 10Kb EEPROM array that can be used for storing keys, certificates, data, consumption logging, and security configurations. Access to the sections of memory can then be restricted and the configuration locked to prevent changes. Each ATECC608A Breakout ships with a guaranteed unique 72-bit serial number and includes several security features to prevent physical attacks on the device itself, or logical attacks on the data transmitted between the device.A summary datasheet for the ATECC608A is available here. The full datasheet is under NDA with Microchip. You will need to contact them for access to the entire datasheet. Meanwhile, the ArduinoATECCX08 Library currently only supports the ATECC608A with SAMD21 Arduino boards.We do have much more support for the ATECC508A version of this chip. Please check out our ATECC508A Hookup Guide and Arduino Library(which includes six examples). This will get you familiar with the basics of elliptic curve cryptography and signing/verifying data with the ATECC508A version of the chip.Note:The I2C address of the ATECC608A is 0x60 and is software-configurable to any address. A multiplexer/Mux is required to communicate to multiple ATECC608A sensors at the default address when on a single bus. If you need to use more than one ATECC608A sensor at the default address, consider using the Qwiic Mux Breakout.Note:The ATECC608A can be only configured once before it isPERMANENTLYlocked. It is advisable that users purchase multiple boards in order to use other configurations and explore the advanced functions of the ATECC608A.Additionally, this boardIScapable of encrypting and decrypting data. However, to access these additional features, you will need to contact Microchip and sign an NDA contract to obtain the complete datasheet.It is recommended that an SparkFun RedBoard Turbo - SAMD21 Development Board is used with this product due to the buffer size required on the I2C bus.The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.FeaturesOperating Voltage:2.0V-5.5V(Default on Qwiic System:3.3V)Active Current Draw(for ATECC608A):16 mASleep Current(for ATECC608A):<150 nAGuaranteed Unique 72-bit Serial Number10 Kb EEPROM Memory for Keys, Certificates, and DataStorage for up to 16 Keys256-bit Key LengthInternal High-Quality FIPS Random Number Generator(RNG)Configurable I2C Address(7-bit):0x60(Default)
アズワン品番67-0423-59
Arduino Nano Stackable Header Kit SPARKFUNArduino Nano Stackable Header KitSPARKFUN
849税込934
1個
欠品中
DescriptionThese stackable headers are made to work with the SparkFun Qwiic Shield for Arduino Nano or any comparable shield to connect the shield with a Arduino Nano footprint. This set includes two 15-pin headers; the pins are spaced by 0.1".Each set of headers allows you to stack a Qwiic Nano shield on top of your Arduino Nano or plug them into a solderless breadboard.Note:Soldering is required for functionality and physical attachment to a shield or board.
アズワン品番67-0425-81
MikroElektronika mikroBUS MIKROE-1581 MikroElektronikaMikroElektronika mikroBUS MIKROE-1581MikroElektronika
1,398税込1,538
1個
翌々日出荷
仕様●キット名: mikroBUS●clickボードにヘッダストリップがはんだ付けされています。. Arduino UNOクリックシールドmikroBUS(TM). MikroElektronikaのMIKROE-1581は、Arduino UNOクリックシールドです。これはシールド設計で提供される拡張ボードで、Arduinoボードの上に直接搭載します。MIKROE-158により、75種類を超えるクリックボード(それぞれが異なる機能を提供)からなるエコシステムにアクセスできるようになります。これによって、Arduino UNOボードの可能性が広がります。 クリックボードへの接続方法 Arduino UNOクリックシールドには、mikroBUSホストソケットが2個あるため、MikroElektronikaのクリックボード製品シリーズに簡単に接続できます。 対応製品はArduino UNOのみですか? いいえ、MIKROE-158はすべてのArduino互換ボードと併用できます。 何が実装されている? mikroBUSホストソケット x 2 シングルヘッダ: 1×10及び1×6 Arduinoコネクタ 電源: 3.3 V又は5 V クリックボードとは? クリックボードとは、あらゆるテクノロジーを備えたMikroElektronikaのモジュール製品シリーズです。マイクロコントローラボードに機能を追加する直接的な方法です。 カテゴリ内容: センサ ワイヤレス接続(WiFi、Zigbee、Bluetooth) ディスプレイ ヒューマンマシンインターフェイス モータ制御 オーディオ 電力管理RoHS指令(10物質対応)対応
USB Cable Type A to B - 30CM Black Seeed StudioUSB Cable Type A to B - 30CM BlackSeeed Studio
559税込615
1個
33日以内出荷
USBケーブル オスタイプAからオスタイプB、長さ30cm,カラーブラック、Arduino Uno で動作RoHS準拠
仕様●長さ:30cm●色:黒●コネクタ1:Type-A(オス)●コネクタ2:Type-B(オス)●RoHS:2016/10/21時点アズワン品番67-0477-35