カテゴリ
- バイク純正部品(3)
- はんだ関連・静電気対策用品(2)
- 制御機器(1)
- メカニカル部品(1)
絞り込み
エコロジープロダクト
「as-105-10」の検索結果

帯電防止用リストストラップ コード長3m
(7件のレビュー)¥879税込¥9671個当日出荷コードが長く広範囲で使用できる、グランドコード付のリストストラップ。グランドコードは静電気を確実に逃がします。 ゴムバンドは導電繊維入りゴムバンド式で、腕の太めの方でも長さ調節する事で使用が可能です。用途半導体工場、研究所での静電気除去仕様1MΩ抵抗内蔵グランドコード、バナナプラグ、ワニ口クリップ付寸法(バンド)2×20cmコード長さ(m)伸ばした状態3.0・伸ばす前の状態0.23コードありRoHS指令(10物質対応)対応販売区分業務用
静電気除去リストバンド
ハリケーン¥1,398税込¥1,5381個当日出荷ゴムバンド式で腕の太い方でも長さ調整可能なリストストラップです。用途半導体工場・研究所での静電気除去。仕様1MΩ抵抗内蔵グランドコード、バナナプラグ、ワニ口クリップ付コードあり
パワーモーラ AC中重荷重用ローラ PM605AS
伊東電機¥19,980~税込¥21,978~1本41日以内出荷連続運転・間欠運転いずれも可能な汎用タイプ。 間欠運転の最小タクトタイムは3秒ON、2秒OFFです。 10秒以上ロックする場合はアキュームモータ(AU)を選定ください。
RS PRO ジャンパ, オス, ストレート, ベージュ, Jumper Link, 10極, 1列, 6.1mmピッチ
RS PRO¥979税込¥1,0771個7日以内出荷RS PRO 10 Pole Jumper LinkFrom RS PRO a high-quality jumper link designed for use with Optocouplers. This jumper link is male with a straight orientation, has 10 contact poles, 6.1mm pitch and a voltage rating of 630V.Also known as;. Side insert bridge . Short circuit platesFeatures and Benefits. 10 Poles . Operating Temperature -40℃ to 105℃ . Insulating material: PA66 . Insert Material: Copper alloy/ Tin platedSpecification. Approvals: UL IEC . Dimension A: 54.9 mm . Dimension B: 60.4 mm . Insulation withstands voltage 2000 Vac/1 min . Voltage: 630 V . Colour: Grey . Amperage: 32 ampsCompatible Optocouplers. RE-0014, RE-0504, RE-0514, RE-0554, RE-0564, RE-2604, RE-2614 and RE-2674ApplicationsRS PRO jumper links are used with Optocouplers in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO .RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards and only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様タイプ = Jumper Link極数 = 10ピッチ = 6.1mmオス/メス = オス色 = ベージュ行数 = 1幅 = 60.4mmシリーズ = RS Proコンタクト材質 = 銅合金表面処理:コンタクト = 錫方向 = ストレートRoHS指令(10物質対応)対応