カテゴリ

  • 測定用品(1)
  • 学童・教育用品(1)
絞り込み
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「as8805」の検索結果

2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • 二酸化硫黄ガス(SO2)検知器 SMART SENSOR(US)

    二酸化硫黄ガス(SO2)検知器

    SMART SENSOR(US)
    34,980税込38,478
    1個
    8日以内出荷
    寸法(mm)66.35×95.8×52測定範囲0~20ppm質量(g)148電源3.7V 充電式リチウムバッテリーガスの種類検出ガス:二酸化硫黄ガス(SO2)分解能0.1ppm機能バックライト表示:あり、自動シャットダウン:10分間操作なしで自動的シャットダウンインターフェース充電:microUSB動作温度-10℃~50℃保管温度範囲(℃)0~40警報設定上限と下限の値を設定動作湿度(%RH)15~95(標準)アラームビープ音/フラッシュ/バイブレーション稼働時間(時間)最大60(アラーム等の使用状況により異なります)防爆認証Ex ib ⅡC T4 Gb (合格証No. SYEx21.08259)
  • LEDドライバ SPARKFUN

    LEDドライバ

    SPARKFUN
    2,498税込2,748
    1個
    33日以内出荷
    Description。This is the FemtoBuck, a small-size single-output constant current LED driver. Each FemtoBuck has the capability to dim a single high-power channel of LEDs from 0-350mA at up to 36V while the dimming control can be either accessed via PWM or analog signal from 0-2.5V. This board is based off of the PicoBuck LED Driver, developed in collaboration with Ethan Zonca, except instead of blending three different LEDs on three different channels the FemtoBuck controls just one.。For the FemtoBuck, we've increased the voltage ratings on the parts to allow the input voltage to cover the full 36V range of the AL8805 driver. Since the FemtoBuck is a constant current driver, the current drawn from the supply will drop as supply voltage rises. In general, efficiency of the FemtoBuck is around 95%, depending on the input voltage. On board each FemtoBuck you will find two inputs for both power input and dimming control pins and an area to install a 3.5mm screw terminal. Finally at either side of the board you will find small indents or "ears" which will allow you to use a zip tie to secure the wires to the board after soldering them down. This version of the FemtoBuck is equipped with a small solder jumper that can be closed with a glob of solder to double the output current from 330mA to 660mA.
    アズワン品番67-0477-97
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
"as8805" 【通販モノタロウ】 最短即日出荷