カテゴリ

  • パソコン/周辺機器(465)
  • 制御機器(14)
  • 学童・教育用品(10)
  • 整備工具・ウェア・ツーリング用品(3)
  • 溶接用品(1)
  • 家電(1)
絞り込み
ブランド
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「asus rog」の検索結果

関連キーワード
494件中 1~40件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • ASUS ROG STRIX B860-F GAMING WIFI デスクトップ マザーボード ASUS(エイスース)

    ASUS ROG STRIX B860-F GAMING WIFI デスクトップ マザーボード

    ASUS(エイスース)
    ¥51,980税込¥57,178
    1台
    23日以内出荷
    ・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、8層PCB、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載
    外寸(mm)350×265×71機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Rear optical S/PDIF out port 、Premium audio capacitors、Audio coverRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 9 ports):1 × Thunderbolt 4 port(1 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、1 × USB 10Gbps ports(1 × Type-A)、6 × USB 5Gbps ports(6 × Type-A)、Front USB(Total 6 ports)、1 × USB 10Gbps(1 × USB Type-C)、1 × USB 5Gbps header support 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 3 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージSupports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2)、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 M.2_4 slot shares bandwidth with PCIE×16(G4). When M.2_4 is occupied with SSD device、PCIE×16(G4) will be disabled、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 8K@60Hz with DSC as specified in DisplayPort 1.4. Supports 8K@60Hz with DSC as specified in HDMI 2.1. In ThunderboltTM 4 mode, supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタATX:305×244イーサネット対応1 × Intel 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、ASUS Driver Hub、AIDA64 EXtreme (60 days free trial) 、HWiNFO、ASUS GlidEX、TurboV Core 、Adobe Creative Cloud (Days Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、NPU Boost、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
  • 液晶モニタ  32インチ 4K TrueBlack光沢有機ELパネル/独自ヒートシンク/有機EL Care Pro/近接センサー/3年保証 ROG Strix OLED XG32UCWG ASUS(エイスース)

    液晶モニタ 32インチ 4K TrueBlack光沢有機ELパネル/独自ヒートシンク/有機EL Care Pro/近接センサー/3年保証 ROG Strix OLED XG32UCWG

    ASUS(エイスース)
    ¥149,800税込¥164,780
    1台
    翌々日出荷
    ・4K(3840×2160)TrueBlack光沢白色有機ELパネルを採用した32インチゲーミングモニター。4K/165HzとFHD/330Hzの切替が可能な柔軟なデュアルモードに対応。・独自開発の新TrueBlack光沢パネルが、曇りのないクリアな表面と驚くほどシャープな映像を実現。・ASUSの「有機EL Care Pro」機能はNeo近接センサーによりユーザーの不在を正確に検知し、自動で黒画面に切り替えて焼き付きリスクを軽減します。・DisplayWidget Centerを使えば、マウス操作で「有機EL Care Pro」機能へのアクセスやモニター設定の調整が簡単に行えます。・VESA DisplayHDR 400 True Black対応、DCI-P3 99%の広色域、10ビットの正確な色表現、ΔE<2の高精度な色差により、HDR性能が際立ち、写真・映像編集に理想的なモニターです。・新たに搭載されたAIアシスタントが、Dynamic Crosshair、Dynamic Shadow Boost、AI Visualなどの機能により、ゲーム体験をさらに高めます。・DisplayPort 1.4(DSC)、HDMI 2.1、15W給電対応のUSB-Cなど、充実した接続端子を搭載。
    質量(kg)7.3サイズ(inch)32表面処理Glossy消費電力使用時 :44 W、スタンバイ時 :<0.5W、電圧 :100-240V 50/60Hz型番XG32UCWG寸法(cm)71.4×57.9×27.4機能GamePlus、Game Visual、VRR Technology:FreeSync Premium Pro & G-SYNC Compatible、Extreme Low Motion Blur、DisplayWidget:DisplayWidget Center、GameFast Input technology、Shadow Boost、Aspect Control、A.I. Assistant Technology:AI Visual、A.I. Assistant Technology:Dynamic Crosshair、A.I. Assistant Technology:Dynamic Shadow Boost角度調整範囲【チルト】+20° ~ -5°【スウィーベル】+15° ~ -15°コントラスト比1500000:1(標準)最大解像度3840×2160保証期間購入日より3年間の日本国内保証スピーカーなしスロットケンジントンセキュリティースロット搭載RoHS指令(10物質対応)対応アスペクト比16:9走査周波数デジタル信号周波数 :UHD Mode:HDMI: 27~255kHz (H) / 48~165Hz (V)、DP/Type-C: 386~386kHz (H) / 48~165Hz (V)・FHD Mode:HDMI: 27~255kHz (H) / 48~330Hz (V)、DP/Type-C:425~425kHz (H) / 48~330Hz (V)入出力端子DisplayPort 1.4 DSC、HDMI(v2.1)、USB-C(DP Alt Mode)、USB-A(USB 3.2 Gen 1)、イヤホンジャックパネル駆動方式WOLED対応VESA規格100×100mm
  • 液晶モニタ  32インチ 4K TrueBlack光沢有機ELパネル/独自ヒートシンク/有機EL Care Pro/近接センサー/3年保証 ROG Strix OLED XG32UCWMG ASUS(エイスース)

    液晶モニタ 32インチ 4K TrueBlack光沢有機ELパネル/独自ヒートシンク/有機EL Care Pro/近接センサー/3年保証 ROG Strix OLED XG32UCWMG

    ASUS(エイスース)
    ¥169,800税込¥186,780
    1台
    翌々日出荷
    ・4K(3840×2160)TrueBlack光沢白色有機ELパネルを採用した32インチゲーミングモニター。4K/240HzとFHD/480Hzの切替が可能な柔軟なデュアルモードに対応。・独自開発の新TrueBlack光沢パネルが、曇りのないクリアな表面と驚くほどシャープな映像を実現。・ASUSの「有機EL Care Pro」機能はNeo近接センサーによりユーザーの不在を正確に検知し、自動で黒画面に切り替えて焼き付きリスクを軽減します。・DisplayWidget Centerを使えば、マウス操作で「有機EL Care Pro」機能へのアクセスやモニター設定の調整が簡単に行えます。・VESA DisplayHDR 400 True Black対応、DCI-P3 99%の広色域、10ビットの正確な色表現、ΔE<2の高精度な色差により、HDR性能が際立ち、写真・映像編集に理想的なモニターです。・新たに搭載されたAIアシスタントが、Dynamic Crosshair、Dynamic Shadow Boost、AI Visualなどの機能により、ゲーム体験をさらに高めます。 。・DisplayPort 1.4(DSC)、HDMI 2.1、15W給電対応のUSB-Cなど、充実した接続端子を搭載
    付属品DisplayPortケーブル、マイクロファイバークロス、電源アダプター、電源コード、クイックスタートガイド、ROGポーチ、ROGステッカー、USB 3.2ケーブル、VESA mount kit、保証書質量(kg)7.3電源100-240V表面処理グロッシー寸法(cm)71.4×57.9×27.4機能GamePlus、Game Visual、VRR テクノロジー:FreeSync Premium Pro & G-SYNC Compatible、Extreme Low Motion Blur、ディスプレイウィジェットセンター、GameFast Input テクノロジー、Shadow Boost、アスペクトコントロール、A.I. Assistant テクノロジー:AI Visual/Dynamic Crosshair、Dynamic Shadow Boost角度調整範囲【チルト】上20°~下5°【スウィーベル】左右15°コントラスト比1500000:1(標準)画素ピッチ0.182mm最大解像度3840×2160保証期間購入日より3年間の日本国内保証応答速度0.03ms(GTG)視野角(左右:上下)178°/178°スロットケンジントンセキュリティースロット搭載高さ調節0~80mmRoHS指令(10物質対応)対応アスペクト比16:9最大輝度(cd/m2)1300(HDR・Peak)走査周波数デジタル:水平/垂直 4K mode:HDMI:27~255kHz(H)/48~240Hz(V)、DP/Type-C:510~510kHz(H)/48~240Hz(V)、FHD mode:HDMI:27~255kHz(H)/48~480Hz(V)、DP/Type-C:510~510kHz(H)/48~480Hz(V)入出力端子DisplayPort 1.4 DSC×1、HDMI(v2.1)×2、USB-C×1(DP Alt Mode)、USB HUB:USB 3.2 Gen 1 Type-A×3、3.5mmステレオミニジャックモニターサイズ31.5型パネル駆動方式WOLED最大表示色約10億7370万対応VESA規格100mm×100mm
  • 液晶モニタ   27インチ WOLED/Glossy/OLED Care/3年保証 ROG Swift OLED PG27AQWP-W ASUS(エイスース)

    液晶モニタ 27インチ WOLED/Glossy/OLED Care/3年保証 ROG Swift OLED PG27AQWP-W

    ASUS(エイスース)
    ¥169,800税込¥186,780
    1台
    76日以内出荷
    ・QHDで最大540Hz、HDで最大720Hzの映像出力と0.02msの応答速度。・26.5インチのQHD有機ELモニターは、最新のタンデム有機EL技術により、従来の白色有機ELパネルと比べて明るさ・色の鮮やかさ・パネル寿命が大幅に向上。・TrueBlack 光沢コーディングパネルにより、映り込みのないクリアな画面と、驚くほどシャープな映像表現を実現。・焼き付き対策として、Neo近接センサーを活用したASUS 有機EL Care Proを搭載。ユーザーの不在を検知して自動で黒画面に切り替え;。・HDMIとDisplayPort 2.1a(80Gbps)を搭載し、最新機器との高い互換性を実現
    付属品キャリブレーションレポート、DisplayPort 2.1 (DP80) ケーブル、HDMI Ultra High Speed ケーブル、マイクロファイバークロス、電源コード、クイックスタートガイド、ROG ポーチ、ROG ステッカー、USB 3.2 ケーブル、VESA マウントキット、保証書仕様●ケンジントンセキュリティースロット:搭載●搭載技術/機能:Trace Free テクノロジー、GameVisual、カラー温度 : 8 modes、カラー調整 : 6-軸調整 (R・G・B・C・M・Y)、ガンマ調整 : 1.8/2.0/2.2/2.4/2.6、色精度 : △E< 2、GamePlus 、HDCP : 2.3、Extreme Low Motion Blur 、VRR テクノロジー : FreeSync Premium Pro & G-SYNC Compatible、GameFast Input テクノロジー、Shadow Boost 、ディスプレイウィジェットセンター、ブルーライト低減、ASUS Power Sync 、A.I.アシスタントテクノロジー : 、AI Visual/Dynamic Crosshair/、Dynamic Shadow Boost/AI Crosshair/AI Shadow Boost/AI Sniper●本体調節範囲:上下角度調節 (チルト) 上20°~下5°、左右角度調節(スウィーベル) 左右30°、高さ調節 0~110mm、縦回転(ピボット) +90°~ -90°質量(kg)7.04(本体・パッケージ込)、11.6(本体・パッケージ込)電源(V)AC100~240消費電力(W)使用時:55、スタンバイ時:0.5以下本体寸法(mm)60.56× 54.79×27.35 (スタンド含む)サイズ(inch)26.5表面処理Glossy型番PG27AQWP-Wコントラスト比1500000:1(標準)解像度2560×1440保証期間購入日より3年間の日本国内保証RoHS指令(10物質対応)対応アスペクト比16:9走査周波数デジタル:水平/垂直 DP:30KHz to 850KHz(H)/48Hz to 540Hz(V)、HDMI:30KHz to 850KHz(H)/48Hz to 540Hz(V)入出力端子DisplayPort 2.1、HDMI(v2.1)、USB HUB:USB 3.2 Gen 1 Type-A、ステレオミニジャックパネル駆動方式WOLED対応VESA規格100mm×100mm
  • 32インチ VAパネル フルHDモニター JAPANNEXT

    32インチ VAパネル フルHDモニター

    JAPANNEXT
    ¥26,980税込¥29,678
    1台
    当日出荷
    32インチのVAパネルを搭載、使いやすいフルHD解像度(1920 x 1080)に対応した液晶モニターです。 インターフェイスはHDMI1.4端子を1つとVGA端子を1つ搭載しています。VGA端子を搭載していますので以前から使用しているPCなどとの接続も可能です。 上下左右178度に対応した広視野角VAパネルを搭載。 4000:1の高コントラスト比を実現した液晶パネルはsRGB100%の広色域に対応、コンテンツを色鮮やかに映し出します。 長時間使用時に眼に優しいフリッカーフリー(ちらつき軽減)、ブルーライト軽減モードを搭載します。 スタイリッシュなフレームレスデザインを採用しマルチモニターにも最適です。 100x100mmのVESAマウントに対応しますので、別売りのモニターアームなどに使用が可能です。 また2W x2のステレオスピーカーを搭載します。
    サイズ32応答速度2ms(OD)付属品HDMIケーブル、電源アダプター(一体型)、VESA用ネジ、マニュアル、保証書仕様(ACパワーレンジ)100-240V 12V/4A質量(kg)5使用温度範囲(℃)5~45消費電力(W)最大40/通常23/省エネ13/ スタンバイ0.5表面処理半光沢機能(プラグアンドプレイ):YES、(ブルーライト軽減モード):YES、(HDR192):NO、(イヤホン出力):NO角度調整範囲上下(チルト):-5~+15°外形寸法(高さH×幅W×奥行D)(mm)507×715×188(スタンド付)/418×715×46(スタンド無)コントラスト比4000:1表示色1677万色 sRGB100% / DCI-P3 82%解像度1920×1080入力端子HDMI×1/VGA×1視野角(左右:上下)H:178°/V:178°スピーカー2W×2色(本体)ブラック使用環境湿度(%)20~85RoHS指令(10物質対応)対応バックライトE-LEDアスペクト比16:9パネル駆動方式VA系ブルーライトカット軽減モード:YESフリッカーフリー軽減モード:YES輝度(cd/m2)250角度調節可
  • ASUS ROG MAXIMUS Z890 APEX マザーボード ASUS(エイスース)

    ASUS ROG MAXIMUS Z890 APEX マザーボード

    ASUS(エイスース)
    ¥129,800税込¥142,780
    1台
    4日以内出荷
    ・堅牢な電源ソリューション: 22(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、SMDコンデンサ、マイクロファイン合金チョーク。・オーバークロック テクノロジー: NPU BOOST、オーバークロッカーのツールキット、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ROG DIMM.2カードヒートシンク、 ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 4 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & 1 × USB 10Gbps TYPE-C。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、10Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
    その他WOL by PME/P×E外寸(mm)370×312×108機能BIOS:2×256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、LN2 Mode、ProbeIt、ReTry button、Safe boot button、Start button、Slow Mode、Extreme Engine Digi+、SMD Capacitor、MicroFine Alloy Choke、ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-Connector、Q-DIMM、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Dual BIOS、Front Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A、Compatible with PD3.0 and PPSOSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)チップセットIntel Z890オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Gold-plated audio jacks、Rear optical S/PDIF out port、Premium audio capacitors、Audio coverRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 11 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、4 × USB 10Gbps ports(4 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3A、USB Type-C power delivery output: 5/9/15/20V max. 3A、PPS:3.3-21V max. 3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rateストレージTotal supports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、DIMM.2_1 slot(Key M) via ROG DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode) 、DIMM.2_2 slot(Key M) via ROG DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、M.2_3 & M.2_4 share bandwidth with PCIE×16(G5)_2. When M.2_3 is enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will run ×4. When M.2_3 & M.2_4 are enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will disabled内蔵グラフィックス2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates.Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタATX:305×244イーサネット対応1 × Realtek 5Gb Ethernet/ASUS LANGuard対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、HWiNFO、ASUS AI Advisor、ASUS Driver Hub、ASUS GlidEX、Turbo Vcore、Adobe Creative Cloud (Free Trial)、Thunderbolt Share、USB Wattage Watcher、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、NPU Boost
  • ASUS ROG STRIX B850-I GAMING WIFI デスクトップ マザーボード ASUS(エイスース)

    ASUS ROG STRIX B850-I GAMING WIFI デスクトップ マザーボード

    ASUS(エイスース)
    ¥56,980税込¥62,678
    1台
    4日以内出荷
    ・ 独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、10(70A)+2(70A)+1(80A) Dr.Mos 電源ソリューション、8層PCB、5K 金属コンデンサ MicroFine 合金チョーク、Digi+ VRM Control。・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim, Wi-Fi Q-Antenna, Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard。・没入型オーディオ: Dolby Atmos を搭載
    機能BIOS:256Mb Flash ROM、UEFI AMI BIOS/UEFI AMI BIOS(text-based)、Extreme Engine Digi+:5K Black metallic capacitors、ASUS Q-Design:M.2 Q-Latch、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU[red]/DRAM[yellow]/VGA[white]/Boot Device[yellow green])、Q-Slot、ASUS Thermal Solution:M.2 heatsink backplate、VRM heatsink design、ASUS EZ DIY:BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync:Addressable Gen 2 headersメモリー2×DIMM slots max128GB/DDR5、Supports up to 8400+MT/s(OC)with Ryzen 9000 & 8000 & 7000 Series Processors、ECC and Non-ECC/Un-buffered DIMM、Dual channel memory architecture、Supports AMD Extended Profiles for Overclocking(EXPO)、ASUS Enhanced Memory Profile(AEMP)使用CPUAMD Socket AM5 for AMD Ryzen 9000 & 8000 & 7000 Series Desktop ProcessorsOSWindows 11/ Windows 10 64bit/Windows 11(22H2 later)チップセットAMD B850 Chipsetオーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080:Impedance sense for front and rear headphone outputs、Supports:Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features:SupremeFX Shielding Technology、Savitech SV3H712 AMP、Rear optical S/PDIF out port、Premium audio capacitors、Unique de-pop circuitRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB (Total 8 ports):1 × USB 20Gbps port(s) (1 × USB Type-C)、5 × USB 10Gbps port(s) (4 × Type-A + 1 × USB Type-C)、2 × USB 2.0 port(s) (2 × Type-A)、Front USB (Total 5 ports):1 × USB 10Gbps、1 × USB 5Gbps header(s) support(s) 2 additional USB 5Gbps ports、1 × USB 2.0 header(s) support(s) 2 additional USB 2.0 ports、USB Type-C power delivery output:max5V/3AWi-FiWi-Fi 7:2x2 Wi-Fi 7(802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth up to 2.9Gbps transfer rateストレージTotal supports 2×M.2 slots and 2×SATA 6Gb/s ports、AMD Ryzen 7000 & 9000 Series Desktop Processors:M.2_1(Key M) type 2242/2260/2280(supports PCIe 5.0x4 mode)、M.2_2(Key M) type 2242/2260/2280(supports PCIe 5.0 x4 mode)、AMD Ryzen 8000 Series Desktop Processors:M.2_1(Key M) type 2242/2260/2280(supports PCIe 4.0x4 mode)、M.2_2(Key M) type 2242/2260/2280(supports PCIe 4.0 x4 mode)内蔵グラフィックス1×HDMI port、1×USB 10Gbps ports support USB Type-C display outputs拡張スロット数AMD Ryzen 9000 & 7000 Series Desktop Processors:1×PCIe 5.0 x16 slot with Q-Release Slim、AMD Ryzen 8000 Series Desktop Processors:1×PCIe 4.0 x16 slot with Q-Rlease SlimフォームファクタMini-ITX:170×170イーサネット対応1×Intel 2.5Gb Ethernet、ASUS LANGuard対応ソフトウェアROG Exclusive Software:ROG CPU-Z、Dolby Atmos、ASUS Exclusive Software:Armoury Crate:AIDA64 Extreme (60 days free trial)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS AI Advisor、ASUS DriverHub、ASUS GlideX、TurboV Core、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS:ASUS EZ DIY、ASUS CrashFree BIOS 3、ASUS EZ Flash 3、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
  • ASUS ROG STRIX B850-A GAMING WIFI  デスクトップ マザーボード ASUS(エイスース)

    ASUS ROG STRIX B850-A GAMING WIFI デスクトップ マザーボード

    ASUS(エイスース)
    ¥51,980税込¥57,178
    1台
    4日以内出荷
    ・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+2(80A)+2(80A) Dr.Mos 電源ソリューション、10層PCB、5K 金属コンデンサ MicroFine 合金チョーク、Digi+ VRM Control。・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard。・没入型オーディオ: Dolby Atmos を搭載
    機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsinkASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- ProCool- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersOSWindows 11オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 10 ports)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (2 x Type-A + 1 x USB Type-C)4 x USB 5Gbps ports (4 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 7 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 4 x M.2 slots and 2 x SATA 6Gb/s portsAMD Ryzen 7000 & 9000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 5.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 4.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4/x2 mode)AMD B850 ChipsetM.2_3 (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 (Key M), type 2280 (supports PCIe 4.0 x4)2 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1. RAID 5 Function is only supported by AMD Ryzen 9000 series CPU. Specifications vary by CPU types. M.2_3 slot shares bandwidth with PCIEX16(G4). When PCIEX16(G4) slot is operating, M.2_3 will be disabled.内蔵グラフィックス1 x DisplayPort1 x HDMI port- Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@30Hz as specified in DisplayPort 1.4 Supports 4K@60Hz as specified in HDMI 2.1 VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- GameFirst- HWiNFO- Power SavingASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKey
  • ASUS ROG STRIX B860-G GAMING WIFI デスクトップ マザーボード ASUS(エイスース)

    ASUS ROG STRIX B860-G GAMING WIFI デスクトップ マザーボード

    ASUS(エイスース)
    ¥51,980税込¥57,178
    1台
    4日以内出荷
    ・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、8層PCB、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載
    外寸(mm)285×274×72.5機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Rear optical S/PDIF out port、Premium audio capacitors、Audio coverRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 10 ports):1 × Thunderbolt 4 port(1 × USB Type-C) 、1 × USB 20Gbps port(s)(1 × USB Type-C)、1 × USB 10Gbps port(s)(1 × Type-A)、3 × USB 5Gbps port(s)(3 × Type-A)、4 × USB 2.0 port(s)(4 × Type-A)、Front USB(Total 7 ports)、1 × USB 10Gbps connector、1 × USB 5Gbps header(s)support(s)2 additional USB 5Gbps ports、2 × USB 2.0 header(s)support(s)3 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージTotal Supports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4)、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4)、M.2_4 slot(Key M)、type 2230/2280(supports PCIe 4.0 ×4)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/1内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 supports DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz ×1 with DSC, ma×imum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタmATX:244×244イーサネット対応1 × Intel 2.5Gb Ethernet対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey
  • ASUS ROG STRIX Z890-A GAMING WIFI マザーボード ASUS(エイスース)

    ASUS ROG STRIX Z890-A GAMING WIFI マザーボード

    ASUS(エイスース)
    ¥59,980税込¥65,978
    1台
    5日以内出荷
    ・インテリジェント コントロール: ASUS 独自の ASUS AI ADVISOR 、AI オーバークロック、AI Cooling II、AI Networking II、AEMP III。・堅牢な電源ソリューション: 8 + 8 PIN ProCool電源コネクタ、高品質の合金チョーク、耐久性のあるコンデンサを備えた、16(90A)+1(90A)+2(90A)+2(80A)電源ソリューション。・最適化された熱設計: 高伝導性の熱パッドと統合された I/O カバーを備えた巨大なヒートシンクが VRM、M.2 バックプレート、M.2 ヒートシンク。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、1 × USB Type-C 30W 急速充電 、フロント1 x USB 20Gbps connector。・高性能ネットワーク: Intel 2.5 Gbイーサネット、WiFi 7。・DIY フレンドリーな設計: PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos
    その他WOL by PME, PXE機能BIOS:256 Mb UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsinkASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersOSWindows 11 (22H2 later)オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応USBタイプRear USB (Total 10 ports)2 x Thunderbolt 4 ports (2 x USB Type-C)6 x USB 10Gbps ports (5 x Type-A + 1 x USB Type-Cwith up to 30W PD/PPD Fast-charge)2 x USB 5Gbps ports (2 x Type-A)Front USB (Total 7 ports)1 x USB 20Gbps connector (supports USB Type-C )1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB Type-C power delivery output: 5V/9V max. 3A, 12V max 2.5A, 15V max. 2.0AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.ストレージTotal Supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors(series 2)M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 slot (Key M), type 2280/22110 (supports PCIe 4.0 x4)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5.内蔵グラフィックス1 x DisplayPort1 x HDMI port2 x Intel Thunderbolt 4 support DisplayPort and Thunderbolt video outputs- Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 8K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC or 4K@60Hz x 2, maximum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS DriverHubASUS GlideXMyAsusUSB Wattage WatcherTurboV Core Adobe Creative Cloud (30 Days Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideNPU BoostASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKeyMemTest86
  • ASUS ROG STRIX B860-I GAMING WIFI  デスクトップ マザーボード ASUS(エイスース)

    ASUS ROG STRIX B860-I GAMING WIFI デスクトップ マザーボード

    ASUS(エイスース)
    ¥48,980税込¥53,878
    1台
    5日以内出荷
    ・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、10(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、10層PCB 2oz、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載
    機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink designASUS EZ DIY- Clear CMOS button- CPU Socket lever protector- ProCool- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen2 headersOSWindows 11 (22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 8 ports)1 x Thunderbolt 4 port (1 x USB Type-C)1 x USB 20Gbps port (1 x USB Type-C)1 x USB 10Gbps ports (1 x Type-A)3 x USB 5Gbps ports (3 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 5 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only support Wi-Fi 6E. For Windows 10, please note that no driver is available , please refer to the Wi-Fi chipset vendor's website for details. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 2 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2)M.2_1 slot (Key M), type 2260/2280 (supports PCIe 5.0 x4 mode)Intel B860 ChipsetM.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports SATA RAID 0/1/5/10.内蔵グラフィックス1 x DisplayPort1 x HDMI port 1 x Intel Thunderbolt 4 supports DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- GameFirst- Power SavingAIDA64 Extreme (60 days free trial) HWiNFOASUS AI AdvisorASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
  • ASUS ROG STRIX Z890-F GAMING WIFI マザーボード ASUS(エイスース)

    ASUS ROG STRIX Z890-F GAMING WIFI マザーボード

    ASUS(エイスース)
    ¥65,980税込¥72,578
    1台
    6日以内出荷
    ・インテリジェント コントロール: ASUS 独自の ASUS AI ADVISOR 、AI オーバークロック、AI Cooling II、AI Networking II、AEMP III。・堅牢な電源ソリューション: 8 + 8 PIN ProCool電源コネクタ、高品質の合金チョーク、耐久性のあるコンデンサを備えた、16(110A)+1(90A)+2(90A)+ 2(80A)電源ソリューション。・最適化された熱設計: 高伝導性の熱パッドと統合された I/O カバーを備えた巨大なヒートシンクが VRM、M.2 バックプレート、M.2 ヒートシンク。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、1 × USB Type-C 30W 急速充電 、フロント1 x USB 20Gbps connector。・高性能ネットワーク: Intel 2.5 Gbイーサネット、WiFi 7。・DIY フレンドリーな設計: PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos
    その他WOL by PME, PXE機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink designASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersRear USB 10Gbps with PD Fast Charge Support- Support: up to 30W fast charging and USB Wattage Watcher- Output: 5V/9V max. 3A, 12V max 2.5A- Compatible with PD3.0OSWindows 11オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Gold-plated audio jacks- Rear optical S/PDIF out port - Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応USBタイプRear USB (Total 14 ports)2 x Thunderbolt 4 ports (2 x USB Type-C)6 x USB 10Gbps ports (4 x Type-A + 1 x USB Type-C + 1 x USB Type-C with up to 30W PD Fast-charge)4 x USB 5Gbps ports (4 x Type-A)2 x USB 2.0 port(s) (2 x Type-A)Front USB (Total 9 ports)1 x USB 20Gbps (1 x USB Type-C)2 x USB 5Gbps headers support 4 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB Type-C power delivery output: 5V/9V max. 3A, 12V max 2.5A, 15V max. 2.0AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.ストレージSupports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2280/22110 (supports PCIe 4.0 x4 mode)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5, SATA RAID 0/1/5/10, M.2 slot from CPU only support RAID 0/1/5.内蔵グラフィックス1 x DisplayPort1 x HDMI port 2 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 8K@60Hz with DSC as specified in DisplayPort 1.4a. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC or 4K@60Hz x 2, maximum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Fan Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS Driver HubASUS GlideXUSB Wattage WatcherTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKeyMemTest86
  • ASUS ROG STRIX X870-I GAMING WIFI AMD X870 Mini-ITX マザーボード ASUS(エイスース)

    ASUS ROG STRIX X870-I GAMING WIFI AMD X870 Mini-ITX マザーボード

    ASUS(エイスース)
    ¥77,980税込¥85,778
    1台
    4日以内出荷
    ・インテリジェント コントロール: ASUS 独自の AI オーバークロック、AI Cooling II、AI Networking II、AEMP。・ROG Strix オーバークロック テクノロジー: Dynamic OC Switcher、Core Flex、非同期クロック、PBO 拡張。・堅牢な電源ソリューション: ProCool II 電源コネクタ、110A 定格の 10+2+1 電源ソリューション。・最適化された熱設計: 統合型 I/O カバーと高伝導性サーマル パッドを備えた大型ヒートシンク、L 字型バックプレートで接続。・最新の M.2 サポート: オンボード PCIe 5.0 M.2 スロット 1 つと PCIe 4.0 M.2 スロット 1 つ、すべてに強力な冷却ソリューションが付属。・豊富な接続性: 2 × USB4 Type-C ポート、USB 10Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: ntel 2.5 Gbイーサネット、WiFi 7 (802.11be)。・DIY フレンドリーなデザイン: ROG FPS-II カードと ROG Strix Hive II のバンドル、PCIe スロット Q-Release Slim、M.2 Q-Latch、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウント I/O シールド。・没入型オーディオ: ESS SABRE 9260Q DAC と Dolby Atmos を搭載した ROG Strix Hive II 外部オーディオ ソリューション
    その他WOL by PME/P×E外寸(mm)285×220×110機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、Aluminum backplate、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 header(s)、ROG STRIX HIVE 2、1 × USB Type-C connects to motherboard、2 × USB 10Gbps port ( 1 × Type-A + 1 × USB Type-C) 、1 × Headphone jack with mic in、1 × Power button 、1 × FlexKey button 、1 × Volume control knob with mute button Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])OSWindows 11 64bitオーディオ機能ROG Strix Hive2 Audio Features、ROG Hyper-Grounding Technology、E3 DAC 、Silver-plated audio jacks、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 10 ports):2 × USB4(40Gbps)port(s)(2 × USB Type-C)、5 × USB 10Gbps port(s)(4 × Type-A + 1 × USB Type-C)、3 × USB 2.0 port(s)(3 × Type-A)、Front USB(Total 3 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、 USB Type-C power delivery output: max. 5V/3A、ROG STRI× HIVE II(Total 2 ports)、2 × USB 10Gbps port( 1 × Type-A + 1 × USB Type-C)、ROG FPS Card(Total 3 ports)、2 × USB 2.0 headers additional 3 USB 2.0 portsWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Support Wi-Fi 7 320MHz bandwidth/up to 6.5Gbpstransfer rateストレージSupports 2 × M.2 slots and 2 × SATA 6Gb/s ports、AMD Ryzen 7000 & 8000 & 9000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、AMD ×870 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4)、2 × SATA 6Gb/s ports、AMD RAID×pert2 Technology supports both PCIe RAID 0/1/10 and SATA RAID 0/1/10、and AMD Ryzen 9000 Series Desktop、Processors additionally support RAID 5、Install ROG FPS Card to support 2 × SATA 6Gb/s port内蔵グラフィックス1 × HDMI port2 × USB4 (40Gbps) ports support USB Type-C display outputs Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports 4K@60Hz as specified in HDMI 2.1. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4a VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタMini-ITX:170×170イーサネット対応1 × Intel 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS Driver Hub、ASUS GlidEX、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI、BIOS EZ Mode、ASUS MyHotkey、FlEXKey、Dynamic OC Switcher
  • 液晶保護フィルム ASUS ROG Phone 9 対応 指紋防止 光沢 クリア 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG Phone 9 対応 指紋防止 光沢 クリア 互換品

    メディアカバーマーケット
    ¥1,298税込¥1,428
    1枚
    4日以内出荷
    クリア光沢タイプの液晶保護フィルム。高い透明感で液晶の画質をそのままクリアに表示します。色かぶりのないクリアな液晶画面でご使用いただけます。指紋防止加工により、指紋がつきにくく、簡単に拭き取れます。タッチパネル・ペン入力も快適に操作出来ます。しっかり画面を保護する硬度3Hのハードコート仕様です。
    付属品クリーニングクロス×1、ヘラ×1適合機種ASUS ROG Phone 9寸法(mm)71.7×158.5取付方式シリコン吸着特性指紋防止
  • 液晶保護フィルム ASUS ROG Phone 6 / ROG Phone 6 Pro 対応 指紋防止 光沢 クリア 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG Phone 6 / ROG Phone 6 Pro 対応 指紋防止 光沢 クリア 互換品

    メディアカバーマーケット
    ¥1,298税込¥1,428
    1枚
    4日以内出荷
    クリア光沢タイプの液晶保護フィルム。高い透明感で液晶の画質をそのままクリアに表示します。色かぶりのないクリアな液晶画面でご使用いただけます。指紋防止加工により、指紋がつきにくく、簡単に拭き取れます。タッチパネル・ペン入力も快適に操作出来ます。しっかり画面を保護する硬度3Hのハードコート仕様です。
    付属品クリーニングクロス×1、ヘラ×1適合機種ASUS ROG Phone 6 / ROG Phone 6 Pro寸法(mm)71.8×167取付方式シリコン吸着特性指紋防止
  • インテル Core i9-13900K プロセッサー(36M キャッシュ、最大 5.80GHz) FC-LGA16A 箱入り BX8071513900K Intel(インテル)

    インテル Core i9-13900K プロセッサー(36M キャッシュ、最大 5.80GHz) FC-LGA16A 箱入り BX8071513900K

    Intel(インテル)
    ¥87,980税込¥96,778
    1台
    当日出荷
    仕様Intel7種類デスクトップシリーズ第13世代インテル®;CoreTMi9プロセッサーメモリー最大メモリーサイズ(メモリーの種類に依存):128GB、メモリーの種類:UptoDDR55600MT/s、UptoDDR43200MT/s、最大メモリーチャネル数:2、最大メモリー帯域幅:89.6GB/s、ECCメモリー対応使用CPUターボ・ブースト利用時の最大周波数:5.80GHz、インテル(R)ThermalVelocityBoost周波数:5.80GHz、インテル(R)ターボ・ブースト・マックス・テクノロジー3.0の動作周波数:5.70GHz、Performance-core最大ターボ・フリークエンシー:5.40GHz、Efficient-coreのターボ・ブースト利用時の最大フリークエンシー:4.30GHz、Performance-core基本周波数フリークエンシー:3.00GHz、Efficient-core基本フリークエンシー:2.20GHz、キャッシュ:36MBIntel(R)SmartCache、合計L2キャッシュ:32MB、プロセッサーのベースパワー:125W、最大ターボパワー:253W使用条件PC/クライアント/タブレット/ワークステーションプロセッサーi9-13900Kパッケージ対応ソケットFCLGA1700、最大CPU構成:1、Tjunction:100℃コア数24(Performance-coresの数:8、Efficient-coresの数:16)スレッド数32内蔵グラフィックスプロセッサー・グラフィックス:インテル®;UHDグラフィックス770、グラフィックスベース動作周波数:300MHz、グラフィックス最大動的周波数:1.65GHz、グラフィックス出力:eDP1.4b,DP1.4a,HDMI2.1、実行ユニット:32、最大解像度(HDMI):4096x2160@60Hz、最大解像度(DP):7680x4320@60Hz、最大解像度(eDP-内蔵フラットパネル):5120x3200@120Hz、DirectX対応:12、OpenGL対応:4.5、OpenCLサポート:3.0、マルチフォーマット・コーデック・エンジン:2、サポートされているディスプレイ数:4、デバイスID:0xA780
  • 液晶保護フィルム ASUS ROG Phone 6 BATMAN Edition 対応 反射防止 アンチグレア 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG Phone 6 BATMAN Edition 対応 反射防止 アンチグレア 互換品

    メディアカバーマーケット
    ¥1,098税込¥1,208
    1枚
    4日以内出荷
    反射防止(ノングレア、アンチグレア)加工により蛍光灯などの光の映り込みを軽減します。目にやさしいマットタイプのフィルムです。長時間の操作に対して目の疲れを和らげます。液晶画面の美しさを損なわない高い透過率(全光線透過率88%)です。硬度3Hのハードコート仕様で液晶画面(タッチパネル)をキズ、ほこりからしっかりガードします。気泡を取り除くためのヘラ・クリーニングクロスも一緒についています。
    付属品クリーニングクロス×1、ヘラ×1適合機種ASUS ROG Phone 6 BATMAN Edition寸法(mm)70.5×167.2取付方式シリコン吸着特性反射防止
  • 液晶保護フィルム ASUS ROG Phone 6 BATMAN Edition 対応 指紋防止 光沢 クリア 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG Phone 6 BATMAN Edition 対応 指紋防止 光沢 クリア 互換品

    メディアカバーマーケット
    ¥1,298税込¥1,428
    1枚
    4日以内出荷
    クリア光沢タイプの液晶保護フィルム。高い透明感で液晶の画質をそのままクリアに表示します。色かぶりのないクリアな液晶画面でご使用いただけます。指紋防止加工により、指紋がつきにくく、簡単に拭き取れます。タッチパネル・ペン入力も快適に操作出来ます。しっかり画面を保護する硬度3Hのハードコート仕様です。
    付属品クリーニングクロス×1、ヘラ×1適合機種ASUS ROG Phone 6 BATMAN Edition寸法(mm)70.5×167.2取付方式シリコン吸着特性指紋防止
  • 液晶保護フィルム ASUS ROG Ally X 7インチ 対応 ブルーライトカット 反射防止 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG Ally X 7インチ 対応 ブルーライトカット 反射防止 互換品

    メディアカバーマーケット
    ¥1,298税込¥1,428
    1枚
    4日以内出荷
    ブルーライトカット液晶保護フィルムです。モニターから発せられるブルーライトから眼を守り、眼の負担を軽くします。目に有害とされているブルーライトを平均約20%カットします。LED光源から出る中間波長帯の光を均一に抑えます。 92-95%の高い透過率で液晶画面の美しさを損ないません。ディスプレイ等に貼り合わせた際に黄色味が強くならず自然な見た目になります。指紋防止加工のため、指紋がつきにくくなっています。硬度 3-4Hでキズが入りにくく、液晶画面をしっかり保護します。
    付属品クリーニングクロス×1ヘラ×1適合機種ASUS ROG Ally Xサイズ7インチ(1920x1080)取付方式シリコン吸着反射防止対応ブルーライトカット対応
  • 液晶保護フィルム ASUS ROG Phone 6 / ROG Phone 6 Pro 対応 高硬度9H 高透明 ハードコート 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG Phone 6 / ROG Phone 6 Pro 対応 高硬度9H 高透明 ハードコート 互換品

    メディアカバーマーケット
    ¥1,398税込¥1,538
    1枚
    4日以内出荷
    ガラスと同じ高い表面硬度(9H)で非常にキズがつきにくいフィルムです。高硬度ながら、薄く柔軟性もありガラスのように飛散することもありません。91%の高い透過率で、光をキレイに映し出しクリアな画面です。タッチパネル仕様のモニターにも対応。タッチペンもご使用いただけます。
    付属品クリーニングクロス×1ヘラ×1適合機種ASUS ROG Phone 6 / ROG Phone 6 Pro寸法(mm)71.8×167取付方式シリコン吸着特性高硬度9H
  • 液晶保護フィルム ASUS ROG Strix XG27ACS 27インチ モニター 対応 反射防止 アンチグレア 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG Strix XG27ACS 27インチ モニター 対応 反射防止 アンチグレア 互換品

    メディアカバーマーケット
    ¥5,798税込¥6,378
    1枚
    4日以内出荷
    反射防止(ノングレア、アンチグレア)加工により蛍光灯などの光の映り込みを軽減します。目にやさしいマットタイプのフィルムです。長時間のパソコン操作にたいして目の疲れを和らげます。液晶画面の美しさを損なわない高い透過率(全光線透過率88%)です。硬度3Hのハードコート仕様で液晶画面(タッチパネル)をキズ、ほこりからしっかりガードします。気泡を入りを取り除くためのヘラ・クリーニングクロスも一緒についています。
    付属品クリーニングクロス×1ヘラ×1適合機種ASUS ROG Strix XG27ACS取付方式シリコン吸着入数(枚)1対応インチサイズ27インチ 解像度(2560×1440)特性反射防止 ノングレア
  • 360度 のぞき見防止 プライバシー フィルム ASUS ROG Phone 6 ROG / Phone 6 Pro 対応 保護フィルム 覗き見防止 互換品 メディアカバーマーケット

    360度 のぞき見防止 プライバシー フィルム ASUS ROG Phone 6 ROG / Phone 6 Pro 対応 保護フィルム 覗き見防止 互換品

    メディアカバーマーケット
    ¥1,798税込¥1,978
    1枚
    4日以内出荷
    上下左右からの画面の視認性を抑える360度プライバシー仕様で、周囲からの覗き見対策に役立ちます。 反射防止加工により、蛍光灯や太陽光などの画面への映り込みを軽減します。 ブルーライトカット加工により、画面から発せられるブルーライトを軽減します。 ハードコート加工により、使用時に生じるキズや擦れから液晶画面を保護します。 オフィスやテレワーク、図書館・カフェなど、人の視線が気になる場所での使用に適しています。 タッチパネルおよびペン入力に対応しています。 液晶画面に直接貼り付けるタイプです。ヘラとクリーニングクロス付き。
    用途◆取付方法。貼付面側の剥離シートを剥がし、スマートフォンの液晶画面に貼り付けてください。付属品クリーニングクロス、ヘラ適合機種ASUS ROG Phone 6 ROG / Phone 6 Pro材質PET素材厚さ(mm)約0.6容量1枚硬度3H透過率(%)約63紫外線遮断率(%)約99サイズ(mm)71.8×167特性のぞき見防止360度ブルーライトカット率約48%
  • 液晶保護フィルム ASUS ROG Phone 3 ZS661KS 対応 ブルーライトカット 反射防止 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG Phone 3 ZS661KS 対応 ブルーライトカット 反射防止 互換品

    メディアカバーマーケット
    ¥1,498税込¥1,648
    1枚
    4日以内出荷
    日本製ブルーライトカット液晶保護フィルムです。液晶画面から発せられるブルーライトから眼を守り、眼の負担を軽くします。目に有害とされているブルーライトを約32%以上カットします。90%の高い透過率で、液晶画面の美しさを損ないません。気泡レス加工のフィルムです。貼りつけた時に小さい気泡が残ってしまっても数日中に気泡が抜ける構造になっています。反射防止(ノングレア、アンチグレア)加工のため蛍光灯などの光の映り込みを軽減し、画面を見やすくします。指紋防止加工により、指紋がつきにくくなっています。2Hの表面強度により、日常的な摩耗から画面を保護します。
    付属品クリーニングクロス×1 / ヘラ×1適合機種ASUS ROG Phone 3 ZS661KS寸法(mm)70.9×164.3取付方式シリコン吸着特性ブルーライトカット/反射防止
  • 液晶保護フィルム ASUS ROG Strix XG27UQR 27インチ モニター 対応 反射防止 アンチグレア 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG Strix XG27UQR 27インチ モニター 対応 反射防止 アンチグレア 互換品

    メディアカバーマーケット
    ¥5,798税込¥6,378
    1枚
    4日以内出荷
    反射防止(ノングレア、アンチグレア)加工により蛍光灯などの光の映り込みを軽減します。目にやさしいマットタイプのフィルムです。長時間のパソコン操作にたいして目の疲れを和らげます。液晶画面の美しさを損なわない高い透過率(全光線透過率88%)です。硬度3Hのハードコート仕様で液晶画面(タッチパネル)をキズ、ほこりからしっかりガードします。気泡を入りを取り除くためのヘラ・クリーニングクロスも一緒についています。
    付属品クリーニングクロス×1ヘラ×1適合機種ASUS ROG Strix XG27UQR取付方式シリコン吸着入数(枚)1対応インチサイズ27インチ 解像度(3840×2160)特性反射防止 ノングレア
  • 液晶保護フィルム ASUS ROG Strix XG259QN 24.5インチ モニター 対応 反射防止 アンチグレア 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG Strix XG259QN 24.5インチ モニター 対応 反射防止 アンチグレア 互換品

    メディアカバーマーケット
    ¥4,598税込¥5,058
    1枚
    4日以内出荷
    反射防止(ノングレア、アンチグレア)加工により蛍光灯などの光の映り込みを軽減します。目にやさしいマットタイプのフィルムです。長時間のパソコン操作にたいして目の疲れを和らげます。液晶画面の美しさを損なわない高い透過率(全光線透過率88%)です。硬度3Hのハードコート仕様で液晶画面(タッチパネル)をキズ、ほこりからしっかりガードします。気泡を入りを取り除くためのヘラ・クリーニングクロスも一緒についています。
    付属品クリーニングクロス×1ヘラ×1適合機種ASUS ROG Strix XG259QN取付方式シリコン吸着入数(枚)1対応インチサイズ24.5インチ 解像度(1920×1080)特性反射防止 ノングレア
  • 液晶保護フィルム ASUS ROG Strix XG259CS 24.5インチ モニター 対応 反射防止 アンチグレア 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG Strix XG259CS 24.5インチ モニター 対応 反射防止 アンチグレア 互換品

    メディアカバーマーケット
    ¥4,598税込¥5,058
    1枚
    4日以内出荷
    反射防止(ノングレア、アンチグレア)加工により蛍光灯などの光の映り込みを軽減します。目にやさしいマットタイプのフィルムです。長時間のパソコン操作にたいして目の疲れを和らげます。液晶画面の美しさを損なわない高い透過率(全光線透過率88%)です。硬度3Hのハードコート仕様で液晶画面(タッチパネル)をキズ、ほこりからしっかりガードします。気泡を入りを取り除くためのヘラ・クリーニングクロスも一緒についています。
    付属品クリーニングクロス×1ヘラ×1適合機種ASUS ROG Strix XG259CS取付方式シリコン吸着入数(枚)1対応インチサイズ24.5インチ 解像度(1920×1080)特性反射防止 ノングレア
  • 液晶保護フィルム ASUS ROG Strix XG27UCS 27インチ モニター 対応 反射防止 アンチグレア 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG Strix XG27UCS 27インチ モニター 対応 反射防止 アンチグレア 互換品

    メディアカバーマーケット
    ¥5,798税込¥6,378
    1枚
    4日以内出荷
    反射防止(ノングレア、アンチグレア)加工により蛍光灯などの光の映り込みを軽減します。目にやさしいマットタイプのフィルムです。長時間のパソコン操作にたいして目の疲れを和らげます。液晶画面の美しさを損なわない高い透過率(全光線透過率88%)です。硬度3Hのハードコート仕様で液晶画面(タッチパネル)をキズ、ほこりからしっかりガードします。気泡を入りを取り除くためのヘラ・クリーニングクロスも一緒についています。
    付属品クリーニングクロス×1ヘラ×1適合機種ASUS ROG Strix XG27UCS取付方式シリコン吸着入数(枚)1対応インチサイズ27インチ 解像度(3840×2160)特性反射防止 ノングレア
  • 液晶保護フィルム ASUS ROG Strix XG27UCG 27インチ モニター 対応 反射防止 アンチグレア 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG Strix XG27UCG 27インチ モニター 対応 反射防止 アンチグレア 互換品

    メディアカバーマーケット
    ¥5,798税込¥6,378
    1枚
    4日以内出荷
    反射防止(ノングレア、アンチグレア)加工により蛍光灯などの光の映り込みを軽減します。目にやさしいマットタイプのフィルムです。長時間のパソコン操作にたいして目の疲れを和らげます。液晶画面の美しさを損なわない高い透過率(全光線透過率88%)です。硬度3Hのハードコート仕様で液晶画面(タッチパネル)をキズ、ほこりからしっかりガードします。気泡を入りを取り除くためのヘラ・クリーニングクロスも一緒についています。
    付属品クリーニングクロス×1ヘラ×1適合機種ASUS ROG Strix XG27UCG取付方式シリコン吸着入数(枚)1対応インチサイズ27インチ 解像度(3840×2160)特性反射防止 ノングレア
  • 液晶保護フィルム ASUS ROG G703GX 17.3インチ 対応 ブルーライトカット 反射防止 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG G703GX 17.3インチ 対応 ブルーライトカット 反射防止 互換品

    メディアカバーマーケット
    ¥3,500税込¥3,850
    1枚
    4日以内出荷
    ブルーライトカット液晶保護フィルムです。モニターから発せられるブルーライトから眼を守り、眼の負担を軽くします。目に有害とされているブルーライトを平均約20%カットします。LED光源から出る中間波長帯の光を均一に抑えます。 92-95%の高い透過率で液晶画面の美しさを損ないません。ディスプレイ等に貼り合わせた際に黄色味が強くならず自然な見た目になります。指紋防止加工のため、指紋がつきにくくなっています。硬度 3-4Hでキズが入りにくく、液晶画面をしっかり保護します。
    付属品クリーニングクロス×1ヘラ×1適合機種ASUS ROG G703GX取付方式シリコン吸着入数(枚)1対応インチサイズ17.3インチ 解像度(1920×1080)特性ブルーライトカット反射防止
  • 液晶保護フィルム ASUS ROG Phone 6 / ROG Phone 6 Pro 対応 高硬度9H ブルーライトカット反射防止 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG Phone 6 / ROG Phone 6 Pro 対応 高硬度9H ブルーライトカット反射防止 互換品

    メディアカバーマーケット
    ¥1,398税込¥1,538
    1枚
    4日以内出荷
    ガラス同等の表面硬度(8~9H)でキズがつきにくく、画面を美しく保ちます。目に有害とされているブルーライトを約30%カットします。約90%という高い透過率なので画面がとてもクリアで文字もはっきり見えます。
    付属品クリーニングクロス×1ヘラ×1適合機種ASUS ROG Phone 6 / ROG Phone 6 Pro寸法(mm)71.8×167取付方式シリコン吸着硬度9H特性光沢ブルーライトカット対応
  • 保護フィルム ASUS ROG Zephyrus G14 (2022) GA402 [ タッチパッド用 ] 対応 指紋防止 光沢 クリア 互換品 メディアカバーマーケット

    保護フィルム ASUS ROG Zephyrus G14 (2022) GA402 [ タッチパッド用 ] 対応 指紋防止 光沢 クリア 互換品

    メディアカバーマーケット
    ¥1,298税込¥1,428
    1枚
    4日以内出荷
    クリア光沢タイプの保護フィルム。高い透明感で液晶の画質をそのままクリアに表示します。色かぶりのないクリアな操作面でご使用いただけます。指紋防止加工により、指紋がつきにくく、簡単に拭き取れます。タッチパネル・ペン入力も快適に操作出来ます。しっかり操作面を保護する硬度3Hのハードコート仕様です。
    付属品クリーニングクロス×1 / ヘラ×1適合機種ASUS ROG Zephyrus G14 (2022) GA402 [ タッチパッド用 ]寸法(mm)128.4×75タイプ指紋防止取付方式シリコン吸着
  • 液晶保護フィルム ASUS ROG Swift Pro PG248QP 24.1インチ モニター 対応 反射防止 アンチグレア 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG Swift Pro PG248QP 24.1インチ モニター 対応 反射防止 アンチグレア 互換品

    メディアカバーマーケット
    ¥4,598税込¥5,058
    1枚
    4日以内出荷
    反射防止(ノングレア、アンチグレア)加工により蛍光灯などの光の映り込みを軽減します。目にやさしいマットタイプのフィルムです。長時間のパソコン操作にたいして目の疲れを和らげます。液晶画面の美しさを損なわない高い透過率(全光線透過率88%)です。硬度3Hのハードコート仕様で液晶画面(タッチパネル)をキズ、ほこりからしっかりガードします。気泡を入りを取り除くためのヘラ・クリーニングクロスも一緒についています。
    付属品クリーニングクロス×1ヘラ×1適合機種ASUS ROG Swift Pro PG248QP取付方式シリコン吸着入数(枚)1対応インチサイズ24.1インチ 解像度(1920×1080)特性反射防止 ノングレア
  • 液晶保護フィルム ASUS ROG Swift OLED PG49WCD 49インチ モニター 対応 反射防止 アンチグレア 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG Swift OLED PG49WCD 49インチ モニター 対応 反射防止 アンチグレア 互換品

    メディアカバーマーケット
    ¥10,980税込¥12,078
    1枚
    4日以内出荷
    反射防止(ノングレア、アンチグレア)加工により蛍光灯などの光の映り込みを軽減します。目にやさしいマットタイプのフィルムです。長時間のパソコン操作にたいして目の疲れを和らげます。液晶画面の美しさを損なわない高い透過率(全光線透過率88%)です。硬度3Hのハードコート仕様で液晶画面(タッチパネル)をキズ、ほこりからしっかりガードします。気泡を入りを取り除くためのヘラ・クリーニングクロスも一緒についています。
    付属品クリーニングクロス×1ヘラ×1適合機種ASUS ROG Swift OLED PG49WCD取付方式シリコン吸着入数(枚)1対応インチサイズ49インチ 解像度(5120×1440)特性反射防止 ノングレア
  • 液晶保護フィルム ASUS ROG Swift OLED PG32UCDP 31.5インチ モニター 対応 反射防止 アンチグレア 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG Swift OLED PG32UCDP 31.5インチ モニター 対応 反射防止 アンチグレア 互換品

    メディアカバーマーケット
    ¥6,698税込¥7,368
    1枚
    4日以内出荷
    反射防止(ノングレア、アンチグレア)加工により蛍光灯などの光の映り込みを軽減します。目にやさしいマットタイプのフィルムです。長時間のパソコン操作にたいして目の疲れを和らげます。液晶画面の美しさを損なわない高い透過率(全光線透過率88%)です。硬度3Hのハードコート仕様で液晶画面(タッチパネル)をキズ、ほこりからしっかりガードします。気泡を入りを取り除くためのヘラ・クリーニングクロスも一緒についています。
    付属品クリーニングクロス×1ヘラ×1適合機種ASUS ROG Swift OLED PG32UCDP取付方式シリコン吸着入数(枚)1対応インチサイズ31.5インチ 解像度(3840×2160)特性反射防止 ノングレア
  • 液晶保護フィルム ASUS ROG Swift OLED PG32UCDM 32インチ モニター 対応 反射防止 アンチグレア 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG Swift OLED PG32UCDM 32インチ モニター 対応 反射防止 アンチグレア 互換品

    メディアカバーマーケット
    ¥6,998税込¥7,698
    1枚
    4日以内出荷
    反射防止(ノングレア、アンチグレア)加工により蛍光灯などの光の映り込みを軽減します。目にやさしいマットタイプのフィルムです。長時間のパソコン操作にたいして目の疲れを和らげます。液晶画面の美しさを損なわない高い透過率(全光線透過率88%)です。硬度3Hのハードコート仕様で液晶画面(タッチパネル)をキズ、ほこりからしっかりガードします。気泡を入りを取り除くためのヘラ・クリーニングクロスも一緒についています。
    付属品クリーニングクロス×1ヘラ×1適合機種ASUS ROG Swift OLED PG32UCDM取付方式シリコン吸着入数(枚)1対応インチサイズ32インチ 解像度(3840×2160)特性反射防止 ノングレア
  • 液晶保護フィルム ASUS ROG Strix OLED XG27AQDMG 26.5インチ モニター 対応 反射防止 アンチグレア 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG Strix OLED XG27AQDMG 26.5インチ モニター 対応 反射防止 アンチグレア 互換品

    メディアカバーマーケット
    ¥5,698税込¥6,268
    1枚
    4日以内出荷
    反射防止(ノングレア、アンチグレア)加工により蛍光灯などの光の映り込みを軽減します。目にやさしいマットタイプのフィルムです。長時間のパソコン操作にたいして目の疲れを和らげます。液晶画面の美しさを損なわない高い透過率(全光線透過率88%)です。硬度3Hのハードコート仕様で液晶画面(タッチパネル)をキズ、ほこりからしっかりガードします。気泡を入りを取り除くためのヘラ・クリーニングクロスも一緒についています。
    付属品クリーニングクロス×1ヘラ×1適合機種ASUS ROG Strix OLED XG27AQDMG取付方式シリコン吸着入数(枚)1対応インチサイズ26.5インチ 解像度(2560×1440)特性反射防止 ノングレア
  • 液晶保護フィルム ASUS ROG Strix G16 ( 2023 ) G614 対応 ブルーライトカット 反射防止 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG Strix G16 ( 2023 ) G614 対応 ブルーライトカット 反射防止 互換品

    メディアカバーマーケット
    ¥3,598税込¥3,958
    1枚
    4日以内出荷
    日本製ブルーライトカット液晶保護フィルムです。液晶画面から発せられるブルーライトから眼を守り、眼の負担を軽くします。目に有害とされているブルーライトを約32%以上カットします。90%の高い透過率で、液晶画面の美しさを損ないません。気泡レス加工のフィルムです。貼りつけた時に小さい気泡が残ってしまっても数日中に気泡が抜ける構造になっています。反射防止(ノングレア、アンチグレア)加工のため蛍光灯などの光の映り込みを軽減し、画面を見やすくします。指紋防止加工により、指紋がつきにくくなっています。2Hの表面強度により、日常的な摩耗から画面を保護。
    付属品クリーニングクロス×1ヘラ×1適合機種ASUS ROG Strix G16 ( 2023 ) G614寸法(mm)344.3×214.7取付方式シリコン吸着特性ブルーライトカット/反射防止
  • 液晶保護フィルム ASUS ROG Zephyrus G14 ( 2023 ) GA402 対応 ブルーライトカット 反射防止 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG Zephyrus G14 ( 2023 ) GA402 対応 ブルーライトカット 反射防止 互換品

    メディアカバーマーケット
    ¥2,398税込¥2,638
    1枚
    4日以内出荷
    日本製ブルーライトカット液晶保護フィルムです。液晶画面から発せられるブルーライトから眼を守り、眼の負担を軽くします。目に有害とされているブルーライトを約32%以上カットします。90%の高い透過率で、液晶画面の美しさを損ないません。気泡レス加工のフィルムです。貼りつけた時に小さい気泡が残ってしまっても数日中に気泡が抜ける構造になっています。反射防止(ノングレア、アンチグレア)加工のため蛍光灯などの光の映り込みを軽減し、画面を見やすくします。指紋防止加工により、指紋がつきにくくなっています。2Hの表面強度により、日常的な摩耗から画面を保護。
    付属品クリーニングクロス×1ヘラ×1適合機種ASUS ROG Zephyrus G14 ( 2023 ) GA402寸法(mm)300.2×187.4取付方式シリコン吸着特性ブルーライトカット/反射防止
  • 液晶保護フィルム ASUS ROG Phone 5s 対応 上質ペーパー ライクテイスト 紙感覚 反射防止 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG Phone 5s 対応 上質ペーパー ライクテイスト 紙感覚 反射防止 互換品

    メディアカバーマーケット
    ¥1,398税込¥1,538
    1枚
    4日以内出荷
    紙に鉛筆で描いているような適度な摩擦感を追及。特殊加工により、まるで紙に書いているような描き心地を実現しました。反射防止(ノングレア、アンチグレア)加工により、蛍光灯などの光の映り込みを軽減します。透過率92%。指紋防止加工により指紋がつきにくいフィルムです。自然にエアーが抜け液晶画面に気泡が入りにくい特殊シリコーン粘着剤を使用した、エアーレスタイプのフィルムです。貼り直しも可能です。
    付属品クリーニングクロス×1 / ヘラ×1適合機種ASUS ROG Phone 5s寸法(mm)69.6×166.4タイプ指紋防止/反射防止取付方式シリコン吸着
  • 液晶保護フィルム ASUS ROG Phone 2 対応 高硬度9H 高透明 ハードコート 互換品 メディアカバーマーケット

    液晶保護フィルム ASUS ROG Phone 2 対応 高硬度9H 高透明 ハードコート 互換品

    メディアカバーマーケット
    ¥1,398税込¥1,538
    1枚
    4日以内出荷
    ガラスと同じ高い表面硬度(9H)で非常にキズがつきにくいフィルムです。高硬度ながら、薄く柔軟性もありガラスのように飛散することもありません。91%の高い透過率で、光をキレイに映し出しクリアな画面です。タッチパネル仕様のモニターにも対応。タッチペンもご使用いただけます。
    付属品クリーニングクロス×1ヘラ×1適合機種ASUS ROG Phone 2寸法(mm)70.8×163.6取付方式シリコン吸着特性高硬度9H