キーボード_Bluetoothサンワサプライ当日出荷
標準日本語配列のスタンダードキーボード。しっかりとした深い押し心地のメンブレン方式。Copilot機能をすぐに使用できるCopilotキーを搭載。※。余分なスペースを排除した、コンパクトデザイン。矢印キーの位置を少しずらし押しやすいデザイン。良く使うスペースキーを大型化。パソコンやスマートフォンなど、BLUETOOTHを内蔵した機器とレシーバー無しで接続できます。Windows、Android、macOS、iOS、iPadOS等様々な機器に対応します。キーボード側でOSを識別し、配列を自動的に切替ます。(手動調整も可能です)。最大3台の機器を同時に接続でき、ボタンを押すだけで機器の接続を瞬時に切替る事ができます。NumlockやCapslockの状態がひと目で分かるLED付きです。電池残量が少なくなると事前にLED表示してくれるので、電池が完全に切れる前に電池交換が可能です。スタンダードな日本語109A配列のキーボードです。ボリューム調整や明るさ調整など、便利なホットキーを搭載しています。不使用時は誤作動や電池の消耗を防ぐオン/オフスイッチ付。※接続する機器がCopilotキーに対応している必要があります。
接続方式無線動作力53±5gキー数112キーキー配列日本語使用電池単四電池 2本キー方式メンブレンキーストローク(mm)3.9±0.2キーピッチ(mm)19無線通信方式Bluetooth