エクセン3日以内出荷
・取付ける物の形状や角度に合わせた種類と空気圧の調整により振動数と遠心力の可変が可能です。・コンパクトボディにシンプルな構造のため狭い場所でも取付可能でメンテナンスも容易です。・性能を持続するためにルブリケータ(オイラー)を設置してください。・雰囲気温度80℃以下でご使用ください。
幅(mm)18質量(kg)0.3使用温度範囲(℃)0~80対応材質薬品/食品空気圧力(MPa)始動(垂直):0.02、(水平):0.01空気消費量(Nm3/min)(ANR)空気圧(MPa)0.2:0.04、(ANR)空気圧(MPa)0.3:0.06、(ANR)空気圧(MPa)0.4:0.08、(ANR)空気圧(MPa)0.5:0.09、(ANR)空気圧(MPa)0.6:0.1振動数空気圧(MPa)0.2:322Hz、空気圧(MPa)0.3:348Hz、空気圧(MPa)0.4:432Hz、空気圧(MPa)0.5:471Hz、空気圧(MPa)0.6:499Hz遠心力(kN)空気圧(MPa)0.2:0.09、空気圧(MPa)0.3:0.13、空気圧(MPa)0.4:0.17、空気圧(MPa)0.5:0.2、空気圧(MPa)0.6:0.22