カテゴリ
- パソコン/周辺機器(3)
- 作業服(2)
- 学童・教育用品(2)
- 自転車部品(1)
- 農業・園芸資材(1)
絞り込み
「bicolor」の検索結果

ENJOY ESP979 BICOLOR POLO 2WAYポロシャツ
カーシーカシマ¥8,998税込¥9,8981枚4日以内出荷素材スペック/ニット/2wayストレッチ/吸汗/速乾/吸放湿/接触冷感/UVカット/透けにくい/サステイナブル/イージーケア/ホームクリーニング用途デザイン機能/動きやすい袖(ARM360°)/消臭テープ/[PLUS M]補強布大きめ胸ポケット/Wネームループ/ドット釦仕様/付属アクセ(2WAY) ※スナップボタン仕様/誰でもキレイに着られるタックデザイン/長めの袖丈混率(%)ポリエステル95/キュプラ5
Vento マイクロテックス タッキー BICOLOR(2mm厚)
FIZIK¥4,498~税込¥4,948~1ペア6日以内出荷Vento(ヴェント)は究極のコントロール性と軽量性を備えたレーサー向けにデザインされたバーテープです。 Microtex(マイクロテックス)はダイレクトなハンドリングとコントロール性を得る、最も厚みの薄いオプションです。 タッキー仕上げは、あらゆる過酷な条件下で究極のグリップを発揮します。 厚さ2mmのMicrotex(マイクロテックス)構造 タッキータッチ ドロップ付近から色が切り替わる数量限定生産のバイカラーデザインです。
ENJOY ESP980 BICOLOR POLO 3WAYポロシャツ(七分袖)
カーシーカシマ¥10,980税込¥12,0781枚4日以内出荷素材スペック/ニット/2wayストレッチ/吸汗/速乾/吸放湿/接触冷感/UVカット/透けにくい/サステイナブル/イージーケア/ホームクリーニング用途デザイン機能/動きやすい袖(ARM360°)/消臭テープ/[PLUS M]補強布大きめ胸ポケット/Wネームループ/ドット釦仕様/付属アクセ(3WAY) ※スナップボタン仕様/腰ポケット混率(%)ポリエステル95/キュプラ5
TERRACOTTA BICOLOR POT テラコッタ バイカラーポット
ダルトン¥1,200~税込¥1,320~1個10日以内出荷から14日以内出荷華やかなバイカラーが魅力のテラコッタポット。底穴1、受皿付属材質テラコッタ色ホワイト/ブロンズ
西川庄六 扇子 by Color
BRID¥3,898税込¥4,2881個5日以内出荷骨・扇面を2色使い(bicolor)を用いてファッションとして楽しめる扇子を考えました。タッセルを付けることで、ファッションアイテムとして使って頂ける仕様です。用途タッセルを付けることで、ファッションアイテムに。付属品扇子袋(扇面と同生地使用)寸法(高さH×幅W)(cm)開いた状態:21×37、閉じた状態:21×2.5
HDMI Splitter
Gefen¥169,800税込¥186,7801個5日以内出荷対応信号。HDMI2.0 (1入力8出力)。1系統のHDMI信号を最大8台の表示機器へ同時出力が可能。最大対応解像度:。4K DCI:4096×2160@60Hz(4:4:4)。4K UHD:3840×2160@60Hz(4:4:4)。1080pフルHD。1920×1200 WUXGA。HDCP 2.2/1.4対応。HDR(High Dynamic Range)対応:。10bit Deep Color@4K60Hz 4:2:0, 4K24Hz 4:4:4対応。12bit Deep Color@1080p, 60Hz, 4:4:4。3DTVパススルー、Lip-Syncパススルー。EDIDマネージメントとオーディオモードセレクト機能でソース機器と表示機器の迅速な確立を実現。LPCM7.1 Audio、DolbyAtmos、Dolby TrueHD、DTS:X、DTS-HD Master Audio対応。別売のHDMI-DVI変換アダプターを使用して、最大1080pフルHDおよび1920×1200(WUXGA)のDVIフォーマットに対応。Gefen製品専用のマネージメントソフトウェアSyner-G Softwareを利用して、EDIDマネージメント、HDCPマネージメント、ファームウェアのアップデートが可能。HDMI出力は5V500mAの電源供給が可能。電源アダプターは安心のロック式を採用。寸法(mm)W430×H43×D159(突起部除く)質量(kg)1.2形式対応音声:LPCM7.1 Audio、DolbyAtmos、Dolby TrueHD、DTS:X、DTS-HD Master Audio、ビデオアンプ帯域:165MHz×2、最大ピクセルクロック:600MHz電源DC5V、14.5W解像度最大対応:4K DCI:4096×2160@60Hz(4:4:4)、4K UHD:3840×2160@60Hz(4:4:4)、1080pフルHD、1920×1200 WUXGA入力端子HDMI TypeA(19ピン、メス、MonoLOK)×1動作温度(℃)0~+50動作湿度(%)5%~90% RH(相対湿度)、結露なきこと出力端子HDMI TypeA(19ピン、メス、MonoLOK)×8(※HDMI出力1/2の18ピンからは5V@500mAの電源を供給可能)USBポートMini-BMTBF(時間)300000
HDMI Splitter
Gefen¥119,800税込¥131,7801個5日以内出荷対応信号。HDMI2.0 (1入力4出力)。1系統のHDMI信号を最大4台の表示機器へ同時出力が可能。最大対応解像度:。4K DCI:4096×2160@60Hz(4:4:4)。4K UHD:3840×2160@60Hz(4:4:4)。1080pフルHD。1920×1200 WUXGA。HDCP 2.2/1.4対応。HDR(High Dynamic Range)対応:。10bit Deep Color@4K60Hz 4:2:0, 4K24Hz 4:4:4対応。12bit Deep Color@1080p, 60Hz, 4:4:4。3DTVパススルー、Lip-Syncパススルー。 EDIDマネージメントとオーディオモードセレクト機能でソース機器と表示機器の迅速な確立を実現。LPCM7.1 Audio、DolbyAtmos、Dolby TrueHD、DTS:X、DTS-HD Master Audio対応。別売のHDMI-DVI変換アダプターを使用して、最大1080pフルHDおよび1920×1200(WUXGA)のDVIフォーマットに対応。Gefen製品専用のマネージメントソフトウェアSyner-G Softwareを利用して、EDIDマネージメント、HDCPマネージメント、ファームウェアのアップデートが可能。 HDMI出力は5V500mAの電源供給が可能。 電源アダプターは安心のロック式を採用。仕様対応音声形式:LPCM7.1 Audio、DolbyAtmos、Dolby TrueHD、DTS:X、DTS-HD Master Audio、最大ピクセルクロック:600MHz寸法(mm)W213×H25×D93(突起部除く)質量(kg)0.3電源DC5V、7.5W解像度最大対応:4K DCI:4096×2160(a)60Hz(4:4:4)、4K UHD:3840×2160(a)60Hz(4:4:4)、1080pフルHD、1920×1200 WUXGA入力端子HDMI TypeA(19ピン、メス、MonoLOK)×1動作温度(℃)0~+50動作湿度(%)5%~90% RH(相対湿度)、結露なきこと出力端子HDMI TypeA(19ピン、メス、MonoLOK)×4(※HDMI出力1と2の18ピンからは5V@500mAの電源を供給可能)USBポートMini-BMTBF(時間)300000
HDMI Splitter
Gefen¥89,980税込¥98,9781個5日以内出荷対応信号。HDMI2.0 (1入力2出力)。1系統のHDMI信号を2台の表示機器へ同時出力が可能。最大対応解像度:。4K DCI:4096×2160@60Hz(4:4:4)。4K UHD:3840×2160@60Hz(4:4:4)。1080pフルHD。1920×1200 WUXGA。HDCP 2.2/1.4対応。HDR(High Dynamic Range)対応:。10bit Deep Color@4K60Hz 4:2:0, 4K24Hz 4:4:4対応。12bit Deep Color@1080p, 60Hz, 4:4:4。3DTVパススルー、Lip-Syncパススルー。EDIDマネージメントとオーディオモードセレクト機能でソース機器と表示機器の迅速な確立を実現。LPCM7.1 Audio、DolbyAtmos、Dolby TrueHD、DTS:X、DTS-HD Master Audio対応。別売のHDMI-DVI変換アダプターを使用して、最大1080pフルHDおよび1920×1200(WUXGA)のDVIフォーマットに対応。Gefen製品専用のマネージメントソフトウェアSyner-G Softwareを利用して、EDIDマネージメント、HDCPマネージメント、ファームウェアのアップデートが可能。HDMI出力は5V500mAの電源供給が可能。電源アダプターは安心のロック式を採用。仕様対応音声形式:LPCM7.1 Audio、DolbyAtmos、Dolby TrueHD、DTS:X、DTS-HD Master Audio、最大ピクセルクロック:600MHz寸法(mm)W213×H25×D93(突起部除く)質量(kg)0.3電源DC5V、6.5W解像度最大対応:4K DCI:4096×2160(a)60Hz(4:4:4)、4K UHD:3840×2160(a)60Hz(4:4:4)、1080pフルHD、1920×1200 WUXGA入力端子HDMI TypeA(19ピン、メス、MonoLOK)×1動作温度(℃)0~+50動作湿度(%)5%~90% RH(相対湿度)、結露なきこと出力端子HDMI TypeA(19ピン、メス、MonoLOK)×2(※HDMI出力1/2の18ピンからは5V@500mAの電源を供給可能)USBポートMini-BMTBF(時間)300000
SparkFun MicroMod Environmental Function Board
SPARKFUN¥44,980税込¥49,4781個33日以内出荷Description。The SparkFun MicroMod Environmental Function Board adds additional sensing options to the MicroMod Processor Boards. This Function Board includes three sensors to monitor air quality(SGP40), humidity temperature(SHTC3), and CO2 concentrations(STC31)in your indoor environment. To make it even easier to use, all communication is over the MicroMod's I2C bus!。The SGP40 measures the quality of the air in your room or house. The SGP40 uses a metal oxide(MOx)sensor with a temperature controlled micro hotplate and provides a humidity-compensated volatile organic compound(VOC)based indoor air quality signal. Both the sensing element and VOC Algorithm feature an unmatched robustness against contaminating gases present in real world applications enabling a unique long term stability as well as low drift and device to device variation.。The SHTC3 is a highly accurate digital humidity and temperature sensor. The SHTC3 uses a capacitive humidity sensor with a relative humidity measurement range of 0 to 100% RH and bandgap temperature sensor with a temperature measurement range of -40℃ to 125℃. The SHTC3 builds on the success of their SHTC1 sensor with higher accuracy(±2% RH, ±0.2℃)than its predecessor, enabling greater flexibility.。The STC31 measures CO2 concentrations based on thermal conductivity and has two CO2 measurement ranges:0 to 25 vol%; and 0 to 100 vol%. The measurement repeatability is 0.2 vol%, with a stability of 0.025 vol% / ℃. The measurement accuracy depends on the measurement range:0.5 vol% + 3% measured value; 1 vol% + 3% measured value. Using measurements from the SHTC3, the STC31 is able to provide humidity-compensated measurements together with improved temperature compensation. The STC31 can compensate for atmospheric pressure too - which is handy if, like us, you're up in the mountains!。The outstanding performance of these three sensors is based on Sensirion's patented CMOSens(R)technology, which combines the sensor element, signal processing, and digital calibration on a small CMOS chip. The well-proven CMOS technology is perfectly suited for high-quality mass production and is the ideal choice for demanding and cost-sensitive OEM applications.。Utilizing our handy M.2 MicroMod connector, no soldering is required to connect it to your system. Simply match up the key on your processor and function board's beveled edge connector to their respective key on the M.2 connector, then secure them to the main board with screws. The MicroMod Environmental Function Board can then be read via the I2C port. The board is equipped with the AP2112 3.3V voltage regulator, I2C pull-up resistors, power LED, jumper to disable the LED, and jumpers for alternative STC31 addresses.。Note:A MicroMod Processor and Main Board are not included with this MicroMod Environmental Function Board. These boards will need to be purchased separately.。MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors and function boards on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!。Get Started with the MicroMod Environmental Function Board。Features。Input voltage range。2.5V to 6.0V。Typ.。5V。via Main Board's USB connector。Typ.。~3.7V to 4.2V。via Main Board's LiPo battery Connector。I/O voltage。3.3V。AP2112 3.3V voltage regulator(rated 600mA)。Power LED。I2C pull-up resistors。Sensirion SGP40 Air Quality Sensor。Uses I2C interface。Address:0x59(default)。Operating voltage range。1.7V to 3.6V(Typ.。3.3V。)。Operating temperature range。-20℃ to +55℃。Typical current consumption。2.6mA。during continuous operation(at 3.3V)。34μA。when idle(heater off)。Output signal。Digital raw value(SRAW):0 - 65535 ticks。Digital processed value(VOC Index):0 - 500 VOC index points。Switch-on behavior。Time until reliably detecting VOC events:<60s。Time until specifications are met:<1h。Recommended sampling interval。VOC Index:1s。SRAW:0.5s - 10s(Typ. 1s)。Sensirion SHTC3 Humidity and Temperature Sensor。Uses I2C interface。Address:0x70(default, non-configurable)。Operating voltage range。1.62V - 3.6V(Typ.。3.3V。)。Operating temperature range。-40℃ to +125 ℃。Relative Humidity。Measurement range:0% to 100%。Typical accuracy:±2 %RH。Resolution:0.01 %RH。Temperature。Measurement range:-40℃ to +125 ℃。Typical accuracy:±0.2 ℃。Resolution:0.01 ℃。Typical current consumption(varies based on mode)。4.9μA to 430μA(Normal Mode)。0.5μA to 270μA(Low Power Mode)。Allows the STC31 to compensate for humidity and temperature。Sensirion STC31 CO2 Sensor。Uses I2C interface。Addresses:0x29(default)。, 0x2A, 0x2B, 0x2C。Operating voltage range。2.7V to 5.5V(Typ.。3.3V。)。Operating temperature range。-20 ℃ to +85 ℃。Calibrated for CO2 in N2 and CO2 in air。Measurement ranges。0 to 25 vol% in N2。0 to 100 vol% in air。Accuracy。0.5 vol% + 3% measured value in N2。1 vol% + 3% measured value in air。Concentration and temperature resolution:16-bit。Repeatability:0.2 vol%。Temperature stability:0.025 vol% / ℃。Start-up time:14 ms。Thermal conductivity sensor provides calibrated gas concentration and temperature output。Jumpers。PWR LED。I2C pull-up resistors。STC31 address selection。Note:The I2C addresses that are reserved for each sensor is 0x59(SGP40), 0x70(SHTC3), 0x29(STC31). A multiplexer/Mux is required to communicate to multiple SHTC3 sensors on a single bus. The SHTC3 uses the same address as the Qwiic Mux(0x70). For advanced users that are using multiple SHTC3's with the Qwiic Mux, you will need to adjust the Qwiic Mux's default address.アズワン品番67-0427-60