SK11当日出荷
ハードユーザーも安心して使用できる品質と耐久性です。幅10mm全長330mmのベルトが使用できます。にぎりやすく疲れにくいゴムカバー付きグリップです。アームの角度が調整でき楽な姿勢で作業できます。アームストッパー付きで簡単にベルト交換ができます。
用途細かい部分の研磨に最適で金属加工、バリとり、溶接処理、塗装のはく離に使用。仕様エアーレギュレーター(空気流量調整機能)無、ベルトペーパー2枚A80番・六角レンチ4mm付属品常圧汎用ワンタッチプラグ、R1/4ねじ、エアーツールオイル材質本体:アルミダイキャスト他質量(g)860ベルト幅(mm)10ベルト長さ(mm)330無負荷回転数(min-1[r.p.m])16000空気消費量(L/min)500エア取入口Rc1/4本体寸法(幅W×高さH×奥行D)(mm)270×100×90