色ブラック質量(g)約240(BP-272、アンテナ装着時)使用温度範囲(℃)-10~+60電源(V)定格7.4(BP-271、BP-272)、定格5.5(BP-273A)寸法(幅W×高さH×奥行D)(mm)約59×95×32(BP-272装着時、突起物を除く)防塵防水性能IP67(バッテリーパック、アンテナ装着時)バッテリー容量(mAh)1880無線通信方式auの4G LTE(800MHz帯)BluetoothVer 2.1+EDR音声出力400mW以上(内部スピーカー 16Ω10%歪率時)、200mW以上(外部スピーカー 8Ω10%歪率時)サービス分類レンタル