歩行用小型クローラ運搬車”ピンクレディ・ポピー”CANYCOM22日以内出荷
アシストダンプ付きで重量物を4分の1の力量で持ち上げることが可能です。幅を620mmとスリムにし、今まで入りづらかった畝間や狭い道なども快適です。使う人の体型や作業場所に合わせてハンドルの高さを180mmの範囲で調節できます。最低地上高は従来ピンクレディ(BP419)より、10mm高い100mmを確保。重量100kgの荷物を4分の1の力量、たったの25kgで持ち上げられます。ダンプした荷台は、どこででも無段階でロック可能な「ピタッとダンプ」を採用しました。作業場所に合わせてハンドルの高さを約200mm(32度)の範囲で、あなた好みの高さに調整できます。最低速度は0.25kmと超低速走行が可能ですので、狭い所でも安心して、安全にながら作業が行えます。荷台は全て(4点)ゴムマウントで防振。赤ちゃんを包み込むように、収穫物をやさしく運びます。
用途雑草対策(工場敷地・公園・太陽光発電所・果樹園・荒廃地・河川等)に。材質(本体)スチール(クローラ)ゴムタイプ歩行用クローラ使用燃料自動車用無鉛ガソリン速度前進:6速、後進:2速登坂角度能力(空車時):25