京セラインダストリアルツールズ(4件のレビュー)当日出荷
風量と風速が2段階で切替できて吹き寄せと吸い込みも1台でできるブロワバキュームです。吸込んだ落葉は約1/10に粉砕します。作業切換えはレバー1つで簡単切換えできます。用途に合せて風速を2段階に切り換えられます長時間作業の疲労を軽減するアジャスタブルローラー付きです。材質:ハウジング:ABS/ノズル:PP/ダストバッグ:不織布
用途庭まわり・木工作業現場の清掃、ゴミの吹き飛ばし(ブロワ)、落ち葉・電気カンナ・自動カンナ屑・鋸屑などの吸い込み(バキューム)付属品ノズル×1・ローラー×1・ダストバッグ(25L)×1・延長コード(10m)×1質量(kg)3.6電流(A)10.7電源(V)単相100消費電力(W)1050電源単相100V寸法(長さL×幅W×高さH)(mm)905×195×400コード長さ(m)0.3消費電力1050W電源コード(m)0.3絶縁方式二重絶縁ブロワ風速(m/s)(低速)48/(高速)60集塵機風量(m3/min)(低速)5.8/(高速)7.2電源コード0.3m真空度(kPa)最大3.7比率(粉砕比率)10:1寸法(長さ×幅×高さ)(mm)905×195×400ダストバッグ容量(L)25