3+PEと6+PEコンタクト付き丸形コネクタ。すばやく簡単に組み立て可能。IP67保護等級(嵌合状態)。簡単に取扱える人間工学的なデザイン。迅速なねじ込み式カップリングシステム。内部ストレインリリーフとケーブルクランプ。幅広い使用温度範囲:-40℃→+125℃。耐UV性の本体材質。耐衝撃性と耐振動性。熱可塑樹脂UL94V-0本体
用途優れた環境耐性を発揮するEcoMateC16ケーブルコネクタは、ヘビーデューティな産業用途とオートメーション用途に適しています。この頑丈な電源コネクタは、腐食、振動、衝撃に対する耐性が高く、最も過酷な環境で使用されています。極数6+PEシリーズEcomateMソケットorプラグプラグ定格電圧(V)250定格電流(A)10保護等級IP67材質(ハウジング)ポリマー動作温度(℃)(Min)-40RoHS指令(10物質対応)対応ポール(形式)6+PE結線方法はんだコネクタサイズスタンダードコンタクトジェンダーオス接合型ネジ実装タイプケーブルマウント表面処理(コンタクト)銀