カテゴリ

  • 制御機器(38)
  • 学童・教育用品(31)
  • パソコン/周辺機器(29)
  • ねじ・ボルト・釘(12)
  • メカニカル部品(6)
  • バイク部品(5)
  • 科学研究・開発用品(3)
  • はんだ関連・静電気対策用品(1)
  • 空調・電設資材(1)
  • 電気材料(1)
  • カー用品(1)
絞り込み
ブランド
エコロジープロダクト
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「cevio」の検索結果

関連キーワード
128件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
M5Stack CoreS3 SE M5StackM5Stack CoreS3 SEM5Stack
9,498税込10,448
1個
当日出荷
ESP32S3を搭載し16MBのフラッシュメモリ、8MBのPSRAM(疑似SRAM)、2.4 GHz Wi-Fiを利用可能 スピーカ、デュアルマイク搭載 静電容量式タッチスクリーン搭載(高強度ガラスパネルで画面保護) OTG(On-The-Go)、CDC(Communications Device Class)機能を利用可能 外部USBデバイスの利用や本体ファームウェア書き換えが可能 micro SD(TFカード)スロット搭載 電源管理IC AXP2101で低消費電力設計 1セルのリチウムイオン電池(別売)で持ち歩き可能 Arduino、UIFlowによる開発が可能
仕様【RTC(リアルタイムクロック)IC】BM8563【電源管理IC】AXP2101寸法(mm)54×54×15.5質量(g)38.4消費電力【バッテリー駆動時】スタンバイモード:DC4.2V/104.64μA、通常動作時:DC4.2V/109.67mA【USB電源供給】通常動作時:DC5V/166.27mA最大出力【Groveコネクタ】DC4.2V/940mA(バッテリ駆動)、DC5V/680mA(USB駆動)インターフェース1×USB Type-Cポート(OTG/CDCサポート)、1×Groveポート(I2C)、1×micro SDカード(TFカード)スロット(最大16GBまで対応)、2×プッシュスイッチ、1×M-BUSメモリー【フラッシュ】16MB【PSRAM(疑似SRAM)】8MBディスプレイ2.0インチIPS液晶(解像度:320×240)、静電容量式タッチパネルオーディオアンプ:AW88298(1W 16ビット I2Sパワーアンプ)、1Wスピーカー、オーディオデコーダ:ES7210(デュアルマイク入力)
Shift Register 8-Bit - SN74HC595 SPARKFUNShift Register 8-Bit - SN74HC595SPARKFUN
259税込285
1個
当日出荷
DescriptionThe SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.Note:This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.Get started with the Shift Register GuideFeatures8-Bit Serial-In, Parallel-Out ShiftWide Operating Voltage Range of 2 V to 6 VHigh-Current 3-State Outputs Can Drive Up to 15 LSTTL LoadsLow Power Consumption:80-μA±6-mA Output Drive at 5 V
アズワン品番67-0420-82
GigEBGシリーズ(白黒カメラ) 東芝テリーGigEBGシリーズ(白黒カメラ)東芝テリー
49,880税込54,868
1台
当日出荷から8日以内出荷
撮像素子:CMOS イメージセンサ。映像出力:Gigabit Ethernet IEEE802.3ab(1000BASE-T)準拠。プロトコル:GigEVision Camera Interface Standard for Machine Vision Ver 1.2。走査方式:プログレッシブ。電子シャッタ方式:グローバルシャッタ。
電源(V)DC12/PoE
コネクタ コネクタ DeviceNet Communication用 オムロンヘルスケアコネクタ コネクタ DeviceNet Communication用オムロンヘルスケア
2,398税込2,638
1個
7日以内出荷
Omron SmartSlice アクセサリ
仕様●アクセサリタイプ:コネクタ●併用可能製品:DeviceNet Communicationアズワン品番65-7333-76
コネクタ コネクタ Profibus用 ワゴジャパンコネクタ コネクタ Profibus用ワゴジャパン
10,980税込12,078
1個
翌々日出荷
Wago Fieldbus ConnectorThe Wago Fieldbus connector is an innovation that links a PROFIBUS device to a PROFIBUS lineIt has Stecker 9-Pin D-sub male and female connectorBUS connectors : Rewireable bus interface connectors are suitable for Bitbus, CAN-Bus, Interbus-S (Fieldbus) and Profibus systemsCompact and high quality, t
仕様●アクセサリタイプ:コネクタ●併用可能製品:Profibusアズワン品番65-7303-66
コネクタ コネクタ Profibus用 ワゴジャパンコネクタ コネクタ Profibus用ワゴジャパン
9,998税込10,998
1個
7日以内出荷
Wago Fieldbus ConnectorThe Wago Fieldbus connector is an innovation that links a PROFIBUS device to a PROFIBUS lineIt has a Stecker 9-Pin D-sub male connectorBUS connectors: Rewireable bus interface connectors are suitable for Bitbus, CAN-Bus, Interbus-S (Fieldbus), and Profibus systemsCompact and high quality, the 9-pole sub-D housings are available in bus node or bus termination versions and are colour-coded for easy identificationService nodes are also available for CAN-Bus and Profibus systems, allowing online programming and repairEach interface comes with detailed assembly instructions and mounting accessoriesAvailable in versions with horizontal or vertical cable outlets Fast and reliable connection via screw terminals on the PCB Bus terminations include SMT termination resistors Colour-coded bodies aid installation and repair Safe ESD protection thanks to fully insulated housings Supplied with reliable crimp strain reliefFeatures and BenefitsTwo horizontal cable entries: one input and one output Fast and maintenance‐free cage clamp connection can be held in the open position with the help of an actuation slide mechanism Externally operable switch to activate and/or deactivate the network terminating resistor Enables the quick, easy connection of incoming and outgoing bus lines Baud rate: 12Mbps Supply voltage: 4.75VDC to 5.25VDC Operating temperature ranges between 0℃ and 60℃CertificationsIP20 rated IEC 60068-2-6 cULus 508 approved TUV certified EN 60079-0 IEC 60079-0
仕様●アクセサリタイプ:コネクタ●併用可能製品:Profibus●コード番号:508-3987アズワン品番65-7299-78
SilverStone USB 3.2 Gen 2内側20ピンKey-Aコネクタ付きPCI Expressカード SST-ECU02-E SILVER STONE(シルバーストーン)SilverStone USB 3.2 Gen 2内側20ピンKey-Aコネクタ付きPCI Expressカード SST-ECU02-ESILVER STONE(シルバーストーン)
7,698税込8,468
1台
7日以内出荷
・1基のUSB 3.2 Gen 2内側20ピンKey-Aコネクタ装備・PCIe Gen 3.0 x2スループットは最大16GT/s ・eXtensible Host Controller Interface (xHCI)仕様Revision 1.1に準拠 ・USB Attached SCSIプロトコル(UASP)Revision 1.0に準拠
保存温度範囲(℃)-20~+70RoHS指令(10物質対応)対応湿度範囲(%)5~95 RH
Finder 86.00.0.240.0000 プラグインファンクションモジュール FINDERFinder 86.00.0.240.0000 プラグインファンクションモジュールFINDER
10,980税込12,078
1個
5日以内出荷
アクセサリタイプ = タイマーモジュールシリーズ = 86 SeriesFinder multi-function Timer RelayThe Finder multi-function timer relay is solid-state, compact equipment with 230VAC/DC coil. It is suitable for controlling the operation of equipment, machinery, systems or processes for a wide range of industrial applications. This timer relay can be installed into new and existing applications in an extremely hassle free-way. This timer relay performs delay functions like ON-delay, interval, symmetrical flasher (starting pulse ON), OFF-delay with control signal, ON and OFF delay with control signal, interval with control signal ON, interval with control signal OFF, and interval with control signal ON and OFF in the range of 0.05 seconds up to 100 hours. Its affordability, optimum space management, and high-performance make it ideal for several applications in process control environments.Features and BenefitsMulti-scale timing ranges from 0.05 seconds to 100 hours like 0.05 seconds to 1 seconds, 0.5 seconds 10 seconds, 5 seconds to 100 seconds, 0.5minutes to 10 minutes, 5 minutes to 100 minutes, 0.5 hours to 10 hours, 5 hours to 100 hours Operating temperature ranges from -20℃ to 50℃ Atex versions available Screw type terminal connection Plug in type mounting LED indicatorApplicationsMachines for ceramics Machines for paper processing Printing machines Packaging machines Wood processing machines Milk processing plant Textile machines Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated EAC certified cRUus certified CE certified EN 61000-4-2 EN 61000-4-3 EN 61000-4-4 EN 61000-4-5 EN 61000-4-6 EN55022
RoHS指令(10物質対応)対応
ZedBoard Zynq-7000 Development Board DIGILENTZedBoard Zynq-7000 Development BoardDIGILENT
159,800税込175,780
1個
5日以内出荷
※ACアダプターは同梱されておりません。DescriptionThe ZedBoard is a low-cost development board for the Xilinx Zynq-7000 all programmable SoC(APSoC).Take advantage of the Zynq-7000 APSoCs tightly coupled ARMprocessing system and 7-Series programmable logic to create unique and powerful designs with the ZedBoard. This board contains everything necessary to create a Linux, Android, Windows, or other OS/RTOS based design. Additionally, several expansion connectors expose the processing system and programmable logic I/Os for easy user access.Target applications include video processing, reconfigurable computing, motor control, software acceleration, Linux/Android/RTOS development, exploring RISC processors(ARM), and general Zynq-7000 AP SoC prototyping.The ZedBoard is supported by Xilinx's Vivado Design Suite, including the free WebPACK version.Guides and demos are available to help users get started quickly with the ZedBoard. These can be found through the Support Materials tab. Additional resources can be found through www.zedboard.org, a community website where users can collaborate with other engineers also working on Zynq designs.FeaturesXilinxZynq-7000 AP SoC XC7Z020-CLG484Dual-core ARMCortex-A9 processor512 MB DDR3256 MB Quad-SPI FlashOn-board USB-JTAG Programming10/100/1000 EthernetUSB OTG 2.0 and USB-UARTAnalog Devices ADAU1761 SigmaDSP Stereo, Low Power, 96 kHz, 24-Bit Audio CodecAnalog Devices ADV7511 High Performance 225 MHz HDMI Transmitter(1080p HDMI, 8-bit VGA, 128x32 OLED)PS & PL I/O expansion(FMC, Pmod, XADC)What's IncludedZedBoard APSoC development boardCustom Digilent cardboard box with protective foam4 GB SD CardUSB A to micro-B cableUSB Adapter:Male Micro-B to Female Standard-A
アズワン品番67-0355-34
Microchip マイコン, 14-Pin PDIP PIC16C505-04/P MICROCHIPMicrochip マイコン, 14-Pin PDIP PIC16C505-04/PMICROCHIP
359税込395
1個
5日以内出荷
PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 72 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0高さ = 3.68mmRoHS指令(10物質対応)対応
Weller Erem ワイヤーストリッパー Fibre Optic, 510AE WellerWeller Erem ワイヤーストリッパー Fibre Optic, 510AEWeller
23,980税込26,378
1個
5日以内出荷
ErembyWeller510AEWireStrippersIntroducingthe510AEwirestrippersfromErembyWeller,thesemanualwirestrippersareperfectforstrippingthecablesheathfromavarietyofwiresizes.Wiresizeadjustmentsaremadethroughascrewfrom0.25mmto1.02mm.Thestripperhasabuilt-ininternalstoptopreventbladeoverlappingandanintegralreturnstringtoreduceoperatorfatigue.Combinedwiththesoftgripergonomichandlesandreturnspringmakingwirestrippingeasierandmoreefficient.Suitableforuseintheelectronicsandengineeringindustriesforhighlyprecisetools.FeaturesandBenefitsScrewadjustedcablesizestrippersErgonomicgripsreduceoperatorfatigueESDProtectionWirerangefrom0.25to1.02mmReturnspringforeasywirestrippingTypicalApplicationsWirestrippersareahand-heldtooldesignedtoremoveinsulationoroutersheathfromelectricalwires.Thoughthisfunctioncanbeachievedbyothertools,suchasknivesorpliers,purpose-builtwirestrippersaremoreaccurateandrequirelesseffort.Wirestripperscreateaneatandtidycuttorevealwires,readytobesolderedorhaveaconnectorattached.Therearevarioustypesavailablefromstrippingthecabletocuttingcopperandconduit.WirestrippersareprimarilyusedbyelectriciansormechanicsbutareequallyathomeinanyDIYtoolbox.FAQsIsthiswirestripperESDprotected?Yes,thiswirestripperisESDprotectedtopreventanymalfunctionorbreakdownofanelectronicdevice.Isthiscablestrippersuitableforflatcables?Thisparticularmodelhasbeendesignedtoworkwithroundcablesandmaynotperformproperlywithflatcables.However,strippingandcuttingofthinflatcablesispossible.
全長(mm)120最小寸法(mm)0.25最大寸法(mm)1.02ケーブルタイプFibreOpticストリップ範囲(mm)0.25→1.02
Microchip マイコン, 28-Pin SOIC PIC16F870-I/SO MICROCHIPMicrochip マイコン, 28-Pin SOIC PIC16F870-I/SOMICROCHIP
739税込813
1個
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1RoHS指令(10物質対応)対応
Microchip コントローラ USB 3.0 USB5734-I/MR MICROCHIPMicrochip コントローラ USB 3.0 USB5734-I/MRMICROCHIP
1,298税込1,428
1個
5日以内出荷
USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
液晶保護フィルム EAGLE VISION ACE PRO EV-337 対応 高硬度9H ブルーライトカット反射防止 互換品 メディアカバーマーケット液晶保護フィルム EAGLE VISION ACE PRO EV-337 対応 高硬度9H ブルーライトカット反射防止 互換品メディアカバーマーケット
839税込923
1枚
4日以内出荷
ガラス同等の表面硬度(8~9H)でキズがつきにくく、画面を美しく保ちます。目に有害とされているブルーライトを約30%カットします。約90%という高い透過率なので画面がとてもクリアで文字もはっきり見えます。
付属品クリーニングクロス×1、ヘラ×1適合機種EAGLE VISION ACE PRO EV-337取付方式シリコン吸着硬度9H特性光沢ブルーライトカット対応
液晶保護フィルム EAGLE VISION ACE PRO EV-337 対応 ブルーライトカット 反射防止 互換品 メディアカバーマーケット液晶保護フィルム EAGLE VISION ACE PRO EV-337 対応 ブルーライトカット 反射防止 互換品メディアカバーマーケット
779税込857
1枚
4日以内出荷
日本製ブルーライトカット液晶保護フィルムです。液晶画面から発せられるブルーライトから眼を守り、眼の負担を軽くします。目に有害とされているブルーライトを約32%以上カットします。90%の高い透過率で、液晶画面の美しさを損ないません。気泡レス加工のフィルムです。貼りつけた時に小さい気泡が残ってしまっても数日中に気泡が抜ける構造になっています。反射防止(ノングレア、アンチグレア)加工のため蛍光灯などの光の映り込みを軽減し、画面を見やすくします。指紋防止加工により、指紋がつきにくくなっています。2Hの表面強度により、日常的な摩耗から画面を保護。
付属品クリーニングクロス×1 / ヘラ×1適合機種EAGLE VISION ACE PRO EV-337取付方式シリコン吸着特性ブルーライトカット/反射防止
Neat Board50-50” Collaboration & Active Touch Screen Device/50mp camera、integrated camera & Mics with table stand. NEATFRAMENeat Board50-50” Collaboration & Active Touch Screen Device/50mp camera、integrated camera & Mics with table stand.NEATFRAME
1,098,000税込1,207,800
1個
4日以内出荷
50インチのボード式ビデオデバイス。
液晶保護フィルム EAGLE VISION watch ACE EV-933 37mm ゴルフナビ 対応 高硬度9H ブルーライトカット反射防止 互換品 メディアカバーマーケット液晶保護フィルム EAGLE VISION watch ACE EV-933 37mm ゴルフナビ 対応 高硬度9H ブルーライトカット反射防止 互換品メディアカバーマーケット
1,398税込1,538
1枚
4日以内出荷
ガラス同等の表面硬度(8~9H)でキズがつきにくく、画面を美しく保ちます。目に有害とされているブルーライトを約30%カットします。約90%という高い透過率なので画面がとてもクリアで文字もはっきり見えます。
付属品クリーニングクロス×1、ヘラ×1適合機種EAGLE VISION watch ACE EV-933 37mm ゴルフナビ取付方式シリコン吸着硬度9H特性光沢ブルーライトカット対応
液晶保護フィルム EAGLE VISION watch ACE EV-933 37mm ゴルフナビ 対応 高硬度9H 高透明 ハードコート 互換品 メディアカバーマーケット液晶保護フィルム EAGLE VISION watch ACE EV-933 37mm ゴルフナビ 対応 高硬度9H 高透明 ハードコート 互換品メディアカバーマーケット
1,198税込1,318
1枚
4日以内出荷
ガラスと同じ高い表面硬度(9H)で非常にキズがつきにくいフィルムです。高硬度ながら、薄く柔軟性もありガラスのように飛散することもありません。91%の高い透過率で、光をキレイに映し出しクリアな画面です。タッチパネル仕様のモニターにも対応。タッチペンもご使用いただけます。
付属品クリーニングクロス×1、ヘラ×1適合機種EAGLE VISION watch ACE EV-933 37mm ゴルフナビ取付方式シリコン吸着硬度9H特性高硬度
液晶保護フィルム EAGLE VISION ACE PRO EV-337 対応 高硬度9H 高透明 ハードコート 互換品 メディアカバーマーケット液晶保護フィルム EAGLE VISION ACE PRO EV-337 対応 高硬度9H 高透明 ハードコート 互換品メディアカバーマーケット
799税込879
1枚
4日以内出荷
ガラスと同じ高い表面硬度(9H)で非常にキズがつきにくいフィルムです。高硬度ながら、薄く柔軟性もありガラスのように飛散することもありません。91%の高い透過率で、光をキレイに映し出しクリアな画面です。タッチパネル仕様のモニターにも対応。タッチペンもご使用いただけます。
付属品クリーニングクロス×1、ヘラ×1適合機種EAGLE VISION ACE PRO EV-337取付方式シリコン吸着硬度9H特性高硬度
HDMIケーブル ルーメンHDMIケーブルルーメン
2,698税込2,968
1個
6日以内出荷
ハイダイナミックレンジ対応 可変リフレッシュレート機能対応 Enhanced Audio Return Channel対応 色域規格Broadcasting Seivice Television対応
種類HDMI規格ウルトラハイスピードHDMIケーブルVer2.1ケーブル長(m)3コネクタ形状HDMI(タイプA) - HDMI(タイプA)メッキ金メッキ仕様伝送速度48Gbps
8K/4K/Full HD対応 Ver2.1 HDMIケーブル ルーメン8K/4K/Full HD対応 Ver2.1 HDMIケーブルルーメン
1,598税込1,758
1個
6日以内出荷
●ハイダイナミックレンジ対応 一般的なSDR映像では黒つぶれしたり白飛びしたりしますが、HDR映像では明るい部分と暗い部分どちらの階調も犠牲にすることなく、より自然でリアルな描写が可能になります。 ●可変リフレッシュレート機能対応 スタッター(カクつき)とテアリングも削減する 可変リフレッシュレート機能も対応 ●Enhanced Audio Return Channel対応 非圧縮5.1ch/7.1chや、HDオーディオ ●色域規格Broadcasting Seivice Television対応 広色域なBT.20202映像の伝送が可能
伝送速度(Gbps)48コネクタ形状HDMI(タイプA) - HDMI(タイプA)変換タイプオス - オスプラグ金メッキ仕様RoHS指令(10物質対応)対応
ロックアセンブリ RingfederロックアセンブリRingfeder
17,980税込19,778
1個
7日以内出荷
Identical in design and function to the traditional 7012 device, this unit is made of stainless steel for applications requiring rust free installationTorque capacity is somewhat reduced due to the nature of stainless steel.
仕様●ロッキングブッシュタイプ:ロックキングアセンブリ●外径:47mm●長さ:27.5mm●シリーズ:RfN 7012●コード番号:188-3179アズワン品番65-8049-21
ロックアセンブリ RingfederロックアセンブリRingfeder
22,980税込25,278
1個
7日以内出荷
Identical in design and function to the traditional 7012 device, this unit is made of stainless steel for applications requiring rust free installationTorque capacity is somewhat reduced due to the nature of stainless steel.
仕様●ロッキングブッシュタイプ:ロックキングアセンブリ●外径:80mm●長さ:33.5mm●シリーズ:RfN 7012●コード番号:188-3190アズワン品番65-8040-25
ロックアセンブリ RingfederロックアセンブリRingfeder
18,980税込20,878
1個
7日以内出荷
Identical in design and function to the traditional 7012 device, this unit is made of stainless steel for applications requiring rust free installationTorque capacity is somewhat reduced due to the nature of stainless steel.
仕様●ロッキングブッシュタイプ:ロックキングアセンブリ●外径:65mm●長さ:27.5mm●シリーズ:RfN 7012●コード番号:188-3186アズワン品番65-8039-57
ロックアセンブリ RingfederロックアセンブリRingfeder
17,980税込19,778
1個
7日以内出荷
Identical in design and function to the traditional 7012 device, this unit is made of stainless steel for applications requiring rust free installationTorque capacity is somewhat reduced due to the nature of stainless steel.
ロックアセンブリ RingfederロックアセンブリRingfeder
17,980税込19,778
1個
7日以内出荷
Identical in design and function to the traditional 7012 device, this unit is made of stainless steel for applications requiring rust free installationTorque capacity is somewhat reduced due to the nature of stainless steel.
RS PRO 基板接続用ピンヘッダ 50極 2.54mm RS PRORS PRO 基板接続用ピンヘッダ 50極 2.54mmRS PRO
419税込461
1個
7日以内出荷
UL認定. RS 2.54 mmユニバーサル基板ボックスヘッダ及びIDCリボンケーブルソケット. BS9525-F0023に準拠したコネクタと互換する、2.54 mmピッチ基板取り付けボックスヘッダ及びIDCリボンケーブルソケットです。 この2.54 mmユニバーサル基板ヘッダ及びIDCソケットは、グレイのUL94V等級ガラス繊維入りポリエステルハウジング及び金フラッシュめっきのコンタクトと端子を備えています。 2.54 mmユニバーサルヘッダは、完全に被覆され、長いエジェクタラッチが付いています。 2.54 mmユニバーサルIDCリボンケーブルソケットはセンターバンプがないオープン設計のため、デイジーチェーン接続に最適です。すばやくケーブルを挿入できるように部品にはストレインリリーフが取り付けられています。Applications. These RS PRO Universal PCB Box Headers and ICD Ribbon Cable Sockets can be used for many versatile applications. Prototype development Medical equipment Consumer electronics Data storage devices Industrial automation. Why RS PRO. RS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様ピッチ = 2.54mm極数 = 50接続方向 = ライトアングル実装タイプ = スルーホール実装結線方法 = はんだ表面処理:コンタクト = 金定格電流 = 1Aオス/メス = オスRoHS指令(10物質対応)対応
シーメンス 電磁接触器 220 → 264 V ac 8極 SIEMENSシーメンス 電磁接触器 220 → 264 V ac 8極SIEMENS
129,800税込142,780
1個
7日以内出荷
TheSiemensSIRIUS3TH4seriesisacontactorrelayforswitchingthecontrolsignalsinthecontrolcircuitIthasoperatingvoltageof220VACThecontactorrelayshavestandard-compliantterminaldesignationsandareliableconnectiontechnologyThetypeofelectricalconnectionforauxiliaryandcontrolcurrentcircuitisthroughscrewterminalDuetomultiplicationofoutputs,simultaneousswitchingofupto10auxiliarycircuitsispossibleThecontactsaredesignedwithpositivelydrivenoperationforsafetyapplicationsaswellasSUVAversionsThedevicesareclimate-resistantandhaveahighcontactreliabilityItisapprovedforworldwideusee.gIECandUL/CSA.ProtectionclassIPisIP20Ambientoperatingtemperatureis-25to+55℃
仕様●コイル電圧:220 → 264 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUSアズワン品番65-7288-49
MLCC 2.2μF 1206 3216M 1袋 25個入 KEMETMLCC 2.2μF 1206 3216M 1袋 25個入KEMET
3,598税込3,958
1袋(25個)
7日以内出荷
Superior flex performance (5 mm) DC voltage ratings up to 250 V Capacitance offerings ranging from 180 pF - 4.7 μF Non-polar device, minimizing installation concerns Lead (Pb)-Free Applications High current applications (auto mobile battery line) Circuits (direct battery/power connection) Control units, sensors, and actuators
仕様●静電容量:2.2μF●パッケージ/ケース:1206 (3216M)●長さ:3.3 +/-0.4mm●奥行き:1.6 +/-0.20mm●シリーズ:X FT-CAP VW 80808アズワン品番65-7037-61
MLCC 1μF 0805 2012M 1袋 50個入 KEMETMLCC 1μF 0805 2012M 1袋 50個入KEMET
4,298税込4,728
1袋(50個)
7日以内出荷
Superior flex performance (5 mm) DC voltage ratings up to 250 V Capacitance offerings ranging from 180 pF - 4.7 μF Non-polar device, minimizing installation concerns Lead (Pb)-Free Applications High current applications (auto mobile battery line) Circuits (direct battery/power connection) Control units, sensors, and actuators
仕様●静電容量:1μF●パッケージ/ケース:0805 (2012M)●長さ:2 +/-0.3mm●奥行き:1.25 +/-0.20mm●シリーズ:X FT-CAP VW 80808アズワン品番65-7049-84
HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock IDEC(和泉電気)HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 LockIDEC(和泉電気)
52,980税込58,278
1個
7日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking forceThe head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operationMechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressedSpring clamp terminals offer excellent vibration resistance, preventing wires from looseningNo need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●ロックスタイル:電源●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1659アズワン品番65-7798-58
BEARING ACCESSORIES SKF(日本エスケイエフ)BEARING ACCESSORIESSKF(日本エスケイエフ)
296,980税込326,678
1個
7日以内出荷
SKF Bearing Lock Nut And Locking Device - HM 56 T If you need a simple and effective way to secure components in your bearing systems, this lock nut and locking device from SKF is an ideal solutionIts designed to help you firmly locate bearings on sh
仕様●タイプ:ベアリングロックナット及びロック装置●寸法:350 x 38 x 280mm●内径:280mm●併用可能製品:MB 56●コード番号:209-3800アズワン品番65-7943-40
ロックアセンブリ RingfederロックアセンブリRingfeder
22,980税込25,278
1個
7日以内出荷
Identical in design and function to the traditional 7012 device, this unit is made of stainless steel for applications requiring rust free installationTorque capacity is somewhat reduced due to the nature of stainless steel.
ロックアセンブリ RingfederロックアセンブリRingfeder
17,980税込19,778
1個
7日以内出荷
Identical in design and function to the traditional 7012 device, this unit is made of stainless steel for applications requiring rust free installationTorque capacity is somewhat reduced due to the nature of stainless steel.
仕様●ロッキングブッシュタイプ:ロックキングアセンブリ●外径:55mm●長さ:27.5mm●シリーズ:RfN 7012●コード番号:188-3183アズワン品番65-8040-01
ロックアセンブリ RingfederロックアセンブリRingfeder
23,980税込26,378
1個
7日以内出荷
Identical in design and function to the traditional 7012 device, this unit is made of stainless steel for applications requiring rust free installationTorque capacity is somewhat reduced due to the nature of stainless steel.
仕様●ロッキングブッシュタイプ:ロックキングアセンブリ●外径:85mm●長さ:33.5mm●シリーズ:RfN 7012●コード番号:188-3192アズワン品番65-8039-26
ロックアセンブリ RingfederロックアセンブリRingfeder
17,980税込19,778
1個
7日以内出荷
Identical in design and function to the traditional 7012 device, this unit is made of stainless steel for applications requiring rust free installationTorque capacity is somewhat reduced due to the nature of stainless steel.
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
10,980税込12,078
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-buttonIt is marked with black text which reads ARRET D’URGENCEWhen the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environmentsIt is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplaceThese practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiencyBenefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 seriesThe text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operatorsThe consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusionIP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any directionIP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning proceduresIP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downsType 13 conforming to UL 50E Protection against spraying, splashingType 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolantsType 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formationRoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71
Microchip マイコン, 28-Pin SPDIP PIC16C63A-04/SP MICROCHIPMicrochip マイコン, 28-Pin SPDIP PIC16C63A-04/SPMICROCHIP
14,980税込16,478
1セット(15個)
7日以内出荷
PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mmRoHS指令(10物質対応)対応
MLCC 220nF 1206 3216M 1セット 4000個入 KEMETMLCC 220nF 1206 3216M 1セット 4000個入KEMET
169,800税込186,780
1セット(4000個)
7日以内出荷
Superior flex performance (5 mm) DC voltage ratings up to 250 V Capacitance offerings ranging from 180 pF - 4.7 μF Non-polar device, minimizing installation concerns Lead (Pb)-Free Applications High current applications (auto mobile battery line) Circuits (direct battery/power connection) Control units, sensors, and actuators
仕様●入数:1リール(4000個入り)●静電容量:220nF●パッケージ/ケース:1206 (3216M)●長さ:3.3 +/-0.4mm●奥行き:0.9 +/-0.20mm●シリーズ:X FT-CAP VW 80808アズワン品番65-7037-59
光電センサ 角形 検出範囲 100 →:2500 mm SICK光電センサ 角形 検出範囲 100 →:2500 mmSICK
109,800税込120,780
1個
7日以内出荷
OverviewVery high strength and long life for heavy industrial use characterize the W24-2 product family in a metal housingThe ″optical″ robustness is guaranteed by a high insensitivity to stray light and by large functional reservesThe high degree of protection IP69K complements the mechanical robustness, even in a humid industrial environmentThese sensors can thus be used with the standard or powerful front window heater, such as a rear window heater in a car, even outdoors with protective boxesThe various diagnostic functions make it possible to maintain the availability of the installation and to detect any operational interruptions in advanceThe sensors are equipped with a minimum of different functions in order to reduce the diversity of the devices and, thus, their storageIn addition, both DC and DC / AC devices are offered in this form.At a glanceRobust die-cast zinc housing with protection class IP69K Control elements protected by a cover High insensitivity to stray light from photoelectric detectors Switchable: PNP / NPN and light / dark DC or DC / AC version with UL approval Optional: test input, time scales, contamination message on the alarm output, front window heating, even in powerful models M12 connector or M16 screw connection: rotatable by 90 °Your BenefitVery high resistance and long service life thanks to the metal housing and the IP69K degree of protection Very high ″optical″ robustness in the event of parasitic light and mounting devices facing each other High availability thanks to the very large functional reserve for reflex and single-beam barriersPrevents or reduces the formation of condensation water on the front window during temperature variations thanks to standard or powerful front window heating Mounting compatibility due to identical shape of DC and DC / AC devicesApplicationsPositioning of the reels before and after the winder Product detection on processing machines and moving beds during post-production logistics Correct alignment of materials on conveyors during post-production logisticsNote
仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:100 → : 2500 mm●出力タイプ:NPN、PNP●電気的接続:M16 グランド付き端子 Terminal Connection●最大DC電圧:30V●接続方式:グランド●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:亜鉛ダイキャスト, 金属●ねじの呼び:M16●コード番号:231-1904アズワン品番65-7303-65
関連キーワード
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら