用途ラック内サーバーのコンソールドロワーに画面サイズ19インチ仕様サーバー接続数(直接)16、サーバー接続数(最大)256、デュアルスライド非対応質量(kg)12.77消費電力(W)17寸法(幅W×高さH×奥行D)(mm)480×690×44電源電圧(V)AC100~240(50/60Hz)インターフェース(サーバー側キーボード・マウス)PS/2、USB最大応答速度(mm/s)5キー配列日本語配列、テンキー付きフルキーボード(106キー)コントラスト比1000:1最大解像度1280×1024(75Hz)ピクセルピッチ(mm)0.294×0.294表示可能色数1677万視野角(水平)170、(垂直)160動作温湿度範囲温度:0~40度、湿度:0~80%(結露なきこと)保管温度範囲(℃)‐20~60RoHS指令(10物質対応)対応最大輝度(cd/m2)250