篠原電機5日以内出荷
従来型より全長サイズダウンを実現し小型盤にも対応。電源ライン用の中継端子台を金具と一体化して、配線の省力化を実現。従来の蛍光灯に比べて約5倍の長寿命。従来の蛍光灯に比べて、消費電力が約半分。水銀を使用してないクリーンな照明。蛍光灯のように熱くならず、安全。紫外線を殆ど発しませんので、盤内やその周囲に害虫を寄せ付けず、その侵入を防ぐことができる。ガラスを全く使ってませんので、輸送中の振動や設置時の衝撃にも安心。
用途受配電版・分電盤・制御盤などの盤用照明用途にご使用ください。全長(mm)345質量(g)215消費電力(W)4.5 at 100V定格電圧(V)AC100~240(±10%) 50/60Hz全光束(Lm)600(±10%)照度(Lx)参考:約150(1m直下)絶縁抵抗(MΩ)DC500Vメガーにて100以上使用周囲温度(℃)-20~50(氷結・結露の無き事)取付ピッチ(mm)296入力電流(mA)55LED寿命(時間)約40000RoHS指令(10物質対応)対応耐電圧(V/min)AC1500(対地間)照光角(°)約160