篠原電機4日以内出荷
従来の蛍光灯に比べて約5倍の寿命。従来の蛍光灯に比べて、消費電力が約半分。水銀を使用してないクリーンな照明。蛍光灯のように熱くならず、安全。紫外線を殆ど発しませんので、盤内やその周囲に害虫を寄せ付けず、その侵入を防ぐことができる。ガラスを全く使ってませんので、輸送中の振動や設置時の衝撃にも安心です。小型かつシンプルなデザインで、盤内に設置しやすく、軽傷です。DCダイレクト点灯方式のため、ノイズが発生しません。
用途受配電版・分電盤・制御盤などの盤用照明用途にご使用ください。付属品電源用リードAWG22、赤(P側)・黒(N側)1m(UL3385電線ハロゲンフリータイプ)全長(mm)304質量(g)165消費電力(W)4定格電圧(V)DC24全光束(Lm)600(±10%)照度(Lx)参考:約150(1m直下)絶縁抵抗(MΩ)DC100Vメガーにて100以上使用周囲温度(℃)-20~50(氷結・結露の無き事)LED寿命(時間)約40000RoHS指令(10物質対応)対応耐電圧(V/min)AC1000(対地間)照光角(°)約160