形状ストレート色ストッパーリング:青種類丸型適合規格PSEマーク品(認定機関名JET)定格電圧(V)AC125定格電流(A)5適合電線(mm2)0.75(ビニルキャブタイヤコード丸形コード)材質(絶縁体)ナイロン66(UL94V-0)絶縁抵抗(MΩ)1000以上(DC500V)接触抵抗(mΩ)20以下(初期値)材質(ストッパー)ナイロン66(UL94V-0)結合方式ねじ端子金具はんだ付け用端子色(本体)グレーコンタクト形状オスRoHS指令(10物質対応)対応仕上外径(Φmm)6.6~7.6耐電圧(V/min)AC2000結線方法はんだ