カテゴリ

  • パソコン/周辺機器(19)
  • 制御機器(12)
  • 学童・教育用品(11)
  • バイク純正部品(10)
  • 安全用品(5)
  • 自動車純正部品(4)
  • 作業工具(3)
  • バイク部品(2)
  • コンプレッサー・空圧機器・ホース(2)
  • オフィス家具(1)
  • 測定用品(1)
  • 事務用品(1)
  • 電動工具(1)
絞り込み
ブランド
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「com-15」の検索結果

72件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
コンポーネントハンマー オーエッチ工業コンポーネントハンマーオーエッチ工業(1件のレビュー)
8,798税込9,678
1丁
当日出荷
ウレタン樹脂による一体成型品なので柄折れがなく作業者の安全を保障します。
用途機械等の修理、ジグ等の取付取外し種類ゴムハンマー材質(頭)ウレタン樹脂材質(柄部)ウレタン樹脂主な用途治具の取り付け/機械の組立・修理硬度HDD40RoHS指令(10物質対応)対応
メニューボード コンパクト 両面 WRITEBESTメニューボード コンパクト 両面WRITEBEST
8,998税込9,898
1台
翌日出荷から翌々日出荷
なめらかな表面で簡単に消すことができます。簡単に設置できます。
2018年トラスコ掲載ページ10 0629材質板面:ホワイト
コンポーネントハンマー(ロング) オーエッチ工業コンポーネントハンマー(ロング)オーエッチ工業
57,980税込63,778
1丁
翌日出荷から12日以内出荷
ウレタン樹脂による一体成型品なので柄折れがなく作業者の安全を保障します。
用途機械等の修理、ジグ等の取付取外し種類ゴムハンマー材質(頭)ウレタン樹脂材質(柄部)ウレタン樹脂主な用途治具の取り付け/機械の組立・修理硬度HDD40RoHS指令(10物質対応)対応
XW6T用終端板 omron(オムロン)XW6T用終端板omron(オムロン)(1件のレビュー)
59税込65
1個
当日出荷
見えるコモン端子台 omron(オムロン)見えるコモン端子台omron(オムロン)(1件のレビュー)
389税込428
1個
当日出荷から9日以内出荷
結線完了が一目瞭然 制御盤の小型化と設計時間削減に貢献
バック-ブーストコンバータモジュール SPARKFUNバック-ブーストコンバータモジュールSPARKFUN
3,898税込4,288
1個
5日以内出荷
出力電圧(V)2.5~9(調整可能)、選択可能な出力電圧:3.3、5、カスタムアズワン品番64-5659-81入力電圧範囲(V)3~16動作温度範囲(℃)-40~+125
電動型刻印機MarkinBOX用交換部品 交換ピン 東京彫刻工業電動型刻印機MarkinBOX用交換部品 交換ピン東京彫刻工業
31,980税込35,178
1個
11日以内出荷
東京彫刻製刻印機の専用ピンです。 ピンの交換はどなたでも簡単に行えます。
材質/仕上超硬
COVER COM*TYPE15*  81550MAJ760ZC ホンダCOVER COM*TYPE15* 81550MAJ760ZCホンダ
64,980税込71,478
1個
5日以内出荷
COVER COM*TYPE15*  81550MAJ610ZC ホンダCOVER COM*TYPE15* 81550MAJ610ZCホンダ
64,980税込71,478
1個
5日以内出荷
COVER COM*TYPE15*  81450MAJ760ZC ホンダCOVER COM*TYPE15* 81450MAJ760ZCホンダ
64,980税込71,478
1個
5日以内出荷
COVER COM*TYPE15*  81550MAJ620ZC ホンダCOVER COM*TYPE15* 81550MAJ620ZCホンダ
64,980税込71,478
1個
5日以内出荷
COVER COM*TYPE15*  81450MAJ620ZC ホンダCOVER COM*TYPE15* 81450MAJ620ZCホンダ
64,980税込71,478
1個
5日以内出荷
COVER COM*TYPE15*  81450MAJ610ZC ホンダCOVER COM*TYPE15* 81450MAJ610ZCホンダ
64,980税込71,478
1個
5日以内出荷
High Speed Optoisolator - 6N137 SPARKFUNHigh Speed Optoisolator - 6N137SPARKFUN
369税込406
1個
33日以内出荷
DescriptionThis diode-transistor photocouplers consist of an LED, optically coupled to a high speed photodetector to transmit electrical signals between circuits while still isolating your system from higher voltages. The 6N137 optoisolator is presented in an 8-pin DIP package.The output features is an open collector and coupler parameters are guaranteed over the temperature range from -40℃~5℃. The internal shield provides a guaranteed Common Mode Transient Immunity(typical)10KV/μs.FeaturesHigh Speed:10MBdCommon Mode Rejection:10KV/μs
アズワン品番67-0421-33
Thin Speaker - 0.5W SPARKFUNThin Speaker - 0.5WSPARKFUN
449税込494
1個
33日以内出荷
DescriptionIf you want to get some sound out of your project but have a tight space budget, this is a good way to do it. This 0.5W, 8Ohm speaker is only 40mm in diameter and just over 4mm thick, the same kind you might find in one of those "talking g
アズワン品番67-0421-43
SparkFun Qwiic Single Relay SPARKFUNSparkFun Qwiic Single RelaySPARKFUN
5,398税込5,938
1個
33日以内出荷
アズワン品番67-0421-31
Rotary Encoder - Illuminated RGB SPARKFUNRotary Encoder - Illuminated RGBSPARKFUN
1,498税込1,648
1個
33日以内出荷
DescriptionRotary encoders can be used similarly to potentiometers. The difference being that an encoder has full rotation without limits(It just goes round and round). They output gray code so that you can tell how much and in which direction the encoder has been turned. They're great for navigating menu screens and things like that.This encoder is especially cool because it has a common anode RGB LED built in, as well as a push-button. This version has an updated material that is heat resistant and slightly changed dimensions, but should still work well with our rotary encoder breakout board.FeaturesSwitch Travel:0.5mmShaft Diameter:6.0mmShaft Length:18mmVertical Through-Hole Mount24 Pulses per RotationRed/Green/Blue LEDPushbutton
アズワン品番67-0421-37
SparkFun Qwiic Keypad - 12 Button SPARKFUNSparkFun Qwiic Keypad - 12 ButtonSPARKFUN
4,198税込4,618
1個
33日以内出荷
DescriptionKeypads are very handy input devices, but who wants to tie up seven GPIO pins, wire up handful of pull-up resistors, and write firmware that wastes valuable processing time scanning the keys for inputs? The SparkFun Qwiic Keypad comes fully assembled and makes the development process for adding 12 button keypad easy. No voltage translation or figuring out which I2C pin is SDA or SCL, just plug and go! Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use breadboard.Each of the keypad's 12 buttons has been labeled 1, 2, 3, 4, 5, 6, 7, 8, 9, 0, *, and and has been formatted to into the same layout as telephone keypad with each keypress resistance ranging between 10 and 150 Ohms. The Qwiic Keypad reads and stores the last 15 button presses in First-In, First-Out(FIFO)stack, so you don't need to constantly poll the keypad from your microcontroller. This information, then, is accessible through the Qwiic interface. The SparkFun Qwiic Keypad even has software configurable I2C address so you can have multiple I2C devices on the same bus.NOTE:The I2C address of the Qwiic Keypad is 0x4B and is jumper selectable to 0x4A(software-configurable to any address). multiplexer/Mux is required to communicate to multiple Qwiic Keypad sensors on single bus. If you need to use more than one Qwiic Keypad sensor consider using the Qwiic Mux Breakout.The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.Get Started with the SparkFun Qwiic Keypad Hookup GuideFeaturesSoftware Selectable Slave AddressLow Power ATtiny85 controllerButton Presses w/ Time StampDefault I2C Address:0x4B2x Qwiic Connector
アズワン品番67-0421-41
I/O Expander - MCP23008 SPARKFUNI/O Expander - MCP23008SPARKFUN
639税込703
1個
33日以内出荷
DescriptionAdd another eight pins to your microcontroller using a MCP23008 port expander. The MCP23008 uses two I2C pins which can be shared with other I2C devices, and in exchange gives you eight general purpose pins. You can set each of eight pins to be input, output, or input with a pullup. There's even the ability to get an interrupt via an external pin when any of the inputs change so you don't have to keep polling the chip.Use this chip from 2.7-5.5V(good for any 3.3V or 5V setup), and you can sink/source up to 20mA from any of the I/O pins so this will work for LEDs and such. Team it up with a high-power MOSFET if you need more juice. DIP package means it will plug into any breadboard or perfboard.You can set the I2C address by tying the ADDR0-2 pins to power or ground, for up to eight unique addresses. That means eight chips can share a single I2C bus - that's 64 I/O pins!Features8-bit remote bidirectional I/O portHigh-speed I2C interface(MCP23008)Hardware address pinsConfigurable interrupt output pinConfigurable interrupt sourcePolarity Inversion register for input port data polarity config.External reset inputLow standby current:1 μA(max.)・ Operating voltage:1.8V to 5.5V @ -40℃ to +85℃ I2C @ 100 kHz SPI @ 5 MHz2.7V to 5.5V @ -40℃ to +85℃ I2C @ 400 kHz SPI @ 10 MHz4.5V to 5.5V @ -40℃ to +125℃ I2C @ 1.7 kHz SPI @ 10 MHz
アズワン品番67-0421-32
TRRS Audio Plug - 3.5mm Metal SPARKFUNTRRS Audio Plug - 3.5mm MetalSPARKFUN
579税込637
1個
33日以内出荷
DescriptionTRRS connectors are the audio-style connectors that you see on some phones, MP3 players and development boards. TRRS stands for "Tip, Ring, Ring, Sleeve," which reflects the fact that, unlike a standard stereo connector, this actually has three conductors and a ground. Some devices use the extra conductor for a microphone(like hands-free headsets)or to carry a video signal(like in some MP3/MP4 players). If you're hacking on something that has a 4-conductor audio jack, being able to plug straight in will keep your build clean and simple.Note:This plug allows you to add a custom length of wire to your connector or repair a broken shroud on an existing cable you just cannot live without. Unfortunately, the supplier has not provided a datasheet or dimensional drawing please see the similar documents provided by other SparkFun products on the "documents" tab.
アズワン品番67-0421-42
USB Female Type C Connector SPARKFUNUSB Female Type C ConnectorSPARKFUN
1,098税込1,208
1個
33日以内出荷
DescriptionUSB-C is quickly becoming more and more prominent in the maker community because, let's be honest, who likes trying three times to insert USB into a port? This is a 16-pin, female, USB Type C connector that is commonly found in smart phones, laptops, and other newer electronics. Each USB-C connector will require PTH soldering to secure it to your board and SMD soldering to connect each of the 16 control pins.If you are looking for an easier way to hook up a USB-C connector to your project, we do offer a breakout with 0.1" spaced, breadboard friendly pins.
アズワン品番67-0421-35
Bourns Absolute Encoder EAW0J-B24-AE0128L SPARKFUNBourns Absolute Encoder EAW0J-B24-AE0128LSPARKFUN
3,500税込3,850
1個
33日以内出荷
DescriptionThe Bourns Absolute Encoder is a digital control knob that provides 128 unique results evenly spaced around a full circle. It is designed as a control panel knob but can be adapted for other uses. This can be a good alternative to using a potentiometer and analog pin, as this allows for full-turn and multi-turn operation.It differs from the more common incremental rotary encoder which has only two or four values in a rotation and is designed to measure full rotations and direction. This measuresanglesand absolute position is maintained between power cycles.Features128 rotary positions360 degree continuous rotationRotational life - 50,000 revolutions(min)Max RPM - up to 120Absolute digital output will retain its last position between power cycles or in the event of a power failureThreaded M9x0.75 in. bushing3/4 in. rotating encoder shaftRear mount terminals
アズワン品番67-0421-27
Stomp Switch SPARKFUNStomp SwitchSPARKFUN
1,498税込1,648
1個
33日以内出荷
DescriptionThese are the sturdy little stomp switches that you find on guitar effects pedals. They're 3PDT(three-pole, double-throw)type switches. These switches allow you to modify your effects for true bypass and lets you wire a status indicator LED. This is useful for stage performers, as it leaves no question if the "box" is on or off.These are the same Stomp Switches found in our Proto Pedal Kit. Use these as replacements in some types of effects pedals or, better yet, build your own!
アズワン品番67-0421-36
(MR15)LMP,COM,F/R ミツビシ(MR15)LMP,COM,F/Rミツビシ
10,980税込12,078
1個
4日以内出荷
テーブル LION (ライオン事務器)テーブルLION (ライオン事務器)
74,980税込82,478
1台
36日以内出荷
豊富なバリエーションで多様なミーティングスペースを演出。移動性に優れた片側キャスター脚や配線ボックス付タイプをラインアップしオープンスペースでの使用やモバイルワークにも最適です。
グリーン購入法適合
(MR15)LMP,R/COM,R ミツビシ(MR15)LMP,R/COM,Rミツビシ
17,980税込19,778
1個
3日以内出荷
(MR15)LMP,R/COM,L ミツビシ(MR15)LMP,R/COM,Lミツビシ
17,980税込19,778
1個
3日以内出荷
(MR15)LMP,COM,F/L ミツビシ(MR15)LMP,COM,F/Lミツビシ
10,980税込12,078
1個
9日以内出荷
StarTech.com VGA・ SVGAケーブル, 15m, MXTHQ15M StarTech.comStarTech.com VGA・ SVGAケーブル, 15m, MXTHQ15MStarTech.com
8,798税込9,678
1個
7日以内出荷
コネクタ1 = VGAコネクタ 2 = VGAコネクタ1ジェンダー = オスコネクタ2ジェンダー = メス長さ = 15m外被色 = 黒素線径 = 28 AWG代表規格 = CE, REACH
仕様●素線径:28 AWG●代表規格:CE, REACH外被:黒長さ(m)15コネクタ(1・2)VGA、オス/メス:オスRoHS指令(10物質対応)対応
8シリアルポート増設PCI Expressカード RS232C拡張ボード 16C1050 UART COMポート増設PCIeカード 15kV ESD保護 Windows & Linux対応 StarTech.com8シリアルポート増設PCI Expressカード RS232C拡張ボード 16C1050 UART COMポート増設PCIeカード 15kV ESD保護 Windows & Linux対応StarTech.com
35,980税込39,578
1個
翌々日出荷
デスクトップPCのPCI Express拡張カードスロットにRS-232 DB9シリアルポート8口を増設するインターフェースカード。 921.4kbpsの速度に対応し、8ポート分岐ケーブルで多様なシリアル周辺機器を接続できるPCIeシリアルカードです。<8口のシリアルポートに周辺機器を接続> このPCI Expressシリアルカードは、DB9コネクタ8個の分岐ケーブルでシリアルポートを増設します。プリンタ、スキャナ、クレジットカードリーダー、PINパッド、モデム、産業用制御機器など、様々な周辺機器を接続することができます。 <幅広い互換性> Windows、Linuxなど幅広くOSをサポートし、異種OS混合環境で手軽に導入できるカードです。StarTech.comではライフタイム保証と無期限無料技術サポートを提供しています。
フェンダーCOM*PB215C* 61100MEL000ZE ホンダフェンダーCOM*PB215C* 61100MEL000ZEホンダ
29,980税込32,978
1個
4日以内出荷
主な適合純正品番61100-MEL-000ZE
フェンダーCOM*PB215C* 61100MFJD00ZC ホンダフェンダーCOM*PB215C* 61100MFJD00ZCホンダ
9,998税込10,998
1個
4日以内出荷
主な適合純正品番61100-MFJ-D00ZC
フェンダーCOM*PB215C* 61100MCE951ZD ホンダフェンダーCOM*PB215C* 61100MCE951ZDホンダ
9,998税込10,998
1個
4日以内出荷
主な適合純正品番61100-MCE-951ZD
StarTech.com KVMケーブル 長さ:4.6m SVUSB2N1_15 StarTech.comStarTech.com KVMケーブル 長さ:4.6m SVUSB2N1_15StarTech.com
4,598税込5,058
1個
7日以内出荷
コネクタ1 = USB A、VGAコネクタ 2 = USB B; VGAコネクタ1ジェンダー = オスコネクタ2ジェンダー = メス; オス外被色 = 黒長さ = 4.6m代表規格 = CE, REACH
【外被】黒長さ(m)4.6規格CE, REACHRoHS指令(10物質対応)対応コネクタ1(1)USB A、VGA、オス/メス:オス、( 2)USB B; VGA、メス;:オス
フエンダーCOM*PB415P* 80100K0G900ZB ホンダフエンダーCOM*PB415P* 80100K0G900ZBホンダ
31,980税込35,178
1個
4日以内出荷
主な適合純正品番80100-K0G-900ZB主な適合車種(ホンダ)スーパーカブC125
5ポートソレノイドバルブ SY30シリーズ SMC5ポートソレノイドバルブ SY30シリーズSMC
489税込538
1個
当日出荷から11日以内出荷
・流量UPでバルブのサイズダウン可能。 省エネ、省スペースに貢献します。 ・消費電力:0.1w(節電回路付)、0.35w(標準) ・寿命 2億回(メタルシール)、7000万回(弾性体シール) ・プラグインサブプレートに対応。 ・プラグイン金属ベース(IP40)/プラグインコネクタ接続ベース(IP67) ・マニホールド型式:SS5Y3,SS5Y5,SS5Y7
ポート数5
交換用板バネ KEIBA交換用板バネKEIBA(2件のレビュー)
699税込769
1パック(5本)
当日出荷
kEIBA 交換用バネ
RoHS指令(10物質対応)対応
USB - RS232Cシリアル変換ケーブル/ストレート/USB 2.0接続/2m/1ポート/オス-オス/FTDI FT232R/ESD保護/各種OS/DB9 StarTech.comUSB - RS232Cシリアル変換ケーブル/ストレート/USB 2.0接続/2m/1ポート/オス-オス/FTDI FT232R/ESD保護/各種OS/DB9StarTech.com
6,998税込7,698
1個
当日出荷
着脱式ナット&ねじ付属:パソコンのUSB-Aポートに1口のDB9 RS-232Cポートを増設するUSB RS232C変換ケーブル。本体装着済みのDB9ねじ、または付属のDB9ナットを利用してシリアル周辺機器やケーブルを固定LEDインジケーター:アダプターがホストパソコンに認識されると点灯するUSB LED、およびポートの通信状況をリアルタイムで示す送受信LEDを搭載したUSB シリアル変換アダプター互換性:対応OS:Windows、macOS、ChromeOS、Linux(Windows 7+、macOS 10.15+、Linuxではドライバーを自動インストール)。コネクターの挿抜、およびシステムの再起動時に、自動再割り当てを行うCOMポート番号保持機能搭載のUSB シリアル変換アダプター高品質設計:丈夫なTPEモールド、およびレベル4 ESD保護(15kV 気中/8kV 接触)により、シリアルコンバーターの信頼性と耐久性を強化。銅シールドがEMI/RFI干渉を最低限に抑制。金めっきコネクター採用。動作温度:-40~80度仕様:ケーブル長:2m/FTDI FT232Rチップセット/最大ボーレート:921.6Kbps/ FIFO:128Byte RX および 256Byte TX/パリティモード:Odd Even Mark Space None/データビット:7 または 8/ストップビット:1 または 2
用途USB対応データ端末機器(DTE)にRS-232C機能を追加し、データ通信機器(DCE)を接続産業用センサーと機器の接続、監視、制御バーコードスキャナー、レシートプリンター、その他のPOS機器を接続LED およびデジタルサイネージボードをシリアル通信 ポートを使ってプログラム仕様●対応OS:Windows 7/8/8.1/10/10 ARM/ 11/11 ARM、Windows Server 2008 R2/2012/2012 R2/2016/2019/2022、macOS 10.9 - 10.15/11.0/12.0/13.0/14.0、Linux 4.15.x以上 (LTSバージョンのみ)、Chrome OS●インターフェース:シリアル●バスインターフェース:USB 2.0●対応規格:USB 2.0/1.1、RS-232C●シリアルプロトコル:RS-232●最大ボーレート:921.6Kbps●データビット:7、8●FIFO:128バイト (Rx)、256バイト (Tx)●パリティ:Odd、Even、Mark、Space、None●ストップビット:1、2●システム要件:USB Type-Aポート(バージョン1.1以上)搭載のパソコン●電力供給方法:バスパワー付属品2x DB9ナット、1x クイックスタートガイドブラック質量(g)87ポート数1ケーブル長(m)2幅(cm)3.4保存温度(℃)-40~80高さ(cm)1.6RoHS指令(10物質対応)対応コネクタA1x USB-A (USB 2.0、480bps)コネクタB1x 高密度D-Sub(DB-9、9ピン、オス)動作温度範囲(℃)-40~80使用湿度範囲(%RH)0~95 ( 結露なきこと)
産業用シリアルデバイスサーバ MOXA産業用シリアルデバイスサーバMOXA
14,980税込16,478特価
1個
当日出荷から63日以内出荷
WindowsおよびLinux用リReal COM/TTYドライバをサポート 標準のTCP/IPインタフェースと多彩な動作モードをサポート 多数のデバイス・サーバの設定に便利なWindowsユーティリティをサポート すべてのシリアル信号に対応した15 KV ESD保護機能を内蔵 SNMP MIB-IIによるネットワーク管理をサポート TelnetまたはWebブラウザによる設定
SY300 SMCSY300SMC
539税込593
1個
当日出荷から22日以内出荷