カテゴリ

  • 自動車純正部品(13)
  • 学童・教育用品(1)
  • 農業機械(1)

「cover hook l」の検索結果

15件中 115
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
(57731)カバー,リヤ バンパ ライト スバル(57731)カバー,リヤ バンパ ライトスバル
959税込1,055
1個
7日以内出荷
(SU003)COVER HOOK R トヨタ(SU003)COVER HOOK Rトヨタ
979税込1,077
1個
3日以内出荷から4日以内出荷
(52166)Rバンパーフックカバー トヨタ(52166)Rバンパーフックカバートヨタ
1,698税込1,868
1個
3日以内出荷
(52127)F/バンパホールカバー トヨタ(52127)F/バンパホールカバートヨタ(7件のレビュー)
279税込307
1個
3日以内出荷から6日以内出荷
(52162)PLATE, RR BUMPER, トヨタ(52162)PLATE, RR BUMPER,トヨタ(1件のレビュー)
249税込274
1個
3日以内出荷から4日以内出荷
(52127)F/バンパホールカバー トヨタ(52127)F/バンパホールカバートヨタ
729税込802
1個
3日以内出荷
(52128)Fバンパホールカバー トヨタ(52128)Fバンパホールカバートヨタ
579税込637
1個
3日以内出荷
HOOK COMP,COVER L ホンダHOOK COMP,COVER Lホンダ
3,898税込4,288
1個
18日以内出荷
ホンダ純正部品です。
(71712)F/バンパホールカバー スズキ(71712)F/バンパホールカバースズキ(2件のレビュー)
1,698税込1,868
1個
5日以内出荷から7日以内出荷
(52164)リヤバンパケンインフックカバーLH トヨタ(52164)リヤバンパケンインフックカバーLHトヨタ
729税込802
1個
3日以内出荷
(57731)カバー,フロント バンパ レフト スバル(57731)カバー,フロント バンパ レフトスバル(1件のレビュー)
929税込1,022
1個
5日以内出荷
(71712)F/バンパフックカバー スズキ(71712)F/バンパフックカバースズキ
4,998税込5,498
1個
5日以内出荷
SparkFun RTK Surveyor SPARKFUNSparkFun RTK SurveyorSPARKFUN
129,800税込142,780
1個
33日以内出荷
Description。The SparkFun RTK Surveyor is an easy to use GNSS receiver for centimeter-level positioning. Perfect for surveying, this preprogrammed device can also be used for autonomous driving, navigation, asset tracking and any other application where there is a clear view of the sky. The RTK Surveyor can also be used as a base station. With the flick of a switch, two RTK Surveyors can be used to create an RTK system capable of 14mm horizontal positional accuracy. The built-in Bluetooth(R)connection via an ESP32 WROOM enables the user to use the RTK Surveyor with their choice of GIS application on a phone or tablet. The built in battery allows field use for up to four hours and is compatible with common USB battery banks.。This device can be used in four modes:GNSS Positioning(~30cm accuracy)。GNSS Positioning with RTK(1.4cm accuracy)。GNSS Base Station。GNSS Base Station NTRIP Server。In Position mode the device receives L1/L2 signals from a user-provided antenna and the high-grade GNSS receiver provides lat/long and altitude with accuracies around 300mm.。In Positioning with RTK mode the device receives L1/L2 signals from the antenna and correction data from a base station. The correction data can be obtained from a cellular link to online correction sources or over a radio link to a 2nd RTK Surveyor setup as a base station.。In Base Station mode the device is mounted to a temporary position(like a tripod)and begins transmitting correction data over a radio or internet connection. A base is often used in conjunction with a second unit set to 'Positioning with RTK' to obtain the 14mm relative accuracy.。In Base Station NTRIP Server mode the device is mounted to a semi or permanently fixed position(like a roof)and connects over WiFi to transmit the correction data to a NTRIP caster so that any rover can access the correction data over a cellular or internet connection. This type of base is a very easy way to setup a very precise absolute correction source.。Two cables are provided with the RTK Surveyor allowing a user to plug on our easy to use Serial Telemetry Radios or their own radio link. If a local correction source is within 10km, a user can also use their phone to provide correction data over the Bluetooth(R)link(no external radio needed!).。Note:The SparkFun RTK Surveyor is just the enclosed device and does NOT include an antenna, serial telemetry radio, or associated mounting pieces. These items will need to be purchased separately from the Hookup Accessories below.。Get Started With the SparkFun RTK Surveyor Guide。Features。GNSS Receiver:ZED-F9P。Concurrent reception of GPS, GLONASS, Galileo and BeiDou。Receives both L1C/A and L2C bands。Current:68mA - 130mA(varies with constellations and tracking state)。Time to First Fix:25s(cold), 2s(hot)。Max Navigation Rate:PVT(basic location over UBX binary protocol)- 25Hz。RTK - 20Hz。Raw - 25Hz。Horizontal Position Accuracy:2.5m without RTK。0.010m with RTK。Max Altitude:50km(31 miles)。Max Velocity:500m/s(1118mph)。Bluetooth(R)Transceiver:ESP32 WROOM。Xtensa(R)dual-core 32-bit LX6 microprocessor。Up to 240MHz clock frequency。16MB of flash storage。520kB internal SRAM。Integrated 802.11 BGN WiFi transceiver。Integrated dual-mode Bluetooth(R)(classic and BLE)。Hardware accelerated encryption(AES, SHA2, ECC, RSA-4096)。2.5 μA deep sleep current。Overall Device。Internal Battery:LiPo 1000mAh with 500mA charging。Radio Port:3.3V TTL Serial(57600bps RTCM TX/RX)。Data Port:3.3V TTL Serial(115200bps NMEA)。Weight:132g(entire device including battery)。Dimensions:118mm×79mm×30mm(4.7in×3.1in×1.2in)。1x Qwiic Connector。1x microSD Socket for optional logging。Changes:This version(which replaces SPX-17369)uses a reinforced edge mount SMA connector for better resiliency when a fixed 'stub' antenna is used.
アズワン品番67-0423-95