東洋技研15日以内出荷
CT-STスタッドタイプシリーズは、100A~最大1000Aまでの充実の8機種を揃えています。電気容量の異なったタイプでも、1つのユニットとして1本のレール上に組立てることが出来、広範囲の使用が可能です。適合レールはメーカー専用の20mm幅のレール。またはDIN35mmレール対応端子台と共用できるDASタイプです。
形状1段取付方式C型20mmレール構造スタッド定格絶縁電圧(V)AC DC660端子間ピッチ(mm)66定格通電電流200mm2-400A/325mm2-600A/200mm2×2-800Aねじ寸法M16適合電線(mm2)(JIS)200/325/200(×2本)締付トルク(N・m)25.0~37.3(JIS C8201-7-1)、78.5~98.0(JIS C2805)結線方式セルフアップ構成部品(中間板)CT-800ST、(側板)CT-200L、(カバー)CTC-600/CTEP-600、(記名板)AP-12、(レール)AS4、(止め金具)ATO-29