用途木材・金属の穴あけチャック能力(mm)1.0~10回転数(min-1[r.p.m])0~2800電源(V)単相100電流(A)5.4消費電力(W)500コード長さ(m)2.5付属品補助ハンドル×1・ドリルセット13本組(鉄工用)×1セット・キャリングケース×1・ストッパ×1質量(kg)1.4材質ハウジング:PA/チャック:鉄+ゴム/電源コード:PVC型番D-1100VR穴あけ能力(mm) 鉄工10穴あけ能力(mm) 木工25電源(単相/V)100電源タイプAC電源式回転数(min-1[回/分])0~2800