コードレスドライバドリルHiKOKI(ハイコーキ)(4件のレビュー)当日出荷
手元を明るく照らす白色LEDライト付。ライトスイッチ付で使いたいときだけ照射可能です。細やかなトルク調整が可能。21段クラッチ採用。増締めをするときに便利な手締め機構付。スピンドルロック付で、手回しドライバとしても使用できます。安心の電池多重保護回路内蔵!日立独自の安心設計「電池多重保護回路」を蓄電池と本体側に搭載し、安全設計を確保!!高速/低速切替機構付。正逆転切替スイッチ。ソフトグリップハンドル。3.6Vリチウムイオン電池搭載。
用途電気工事や修理作業、製品の組み立てに!付属品1.5Ahリチウムイオン電池、急速充電器、予備電池、No.2プラスビット、ケース質量(kg)0.45(蓄電池装着時)チャック能力(mm)六角軸6.35穴あけ能力(mm) 鉄工5(鋼材)ねじ締め能力(mm) 小ねじ5ねじ締め能力(mm) 木ねじΦ3.8×38チャック(mm)六角軸6.35クラッチ数(段)21クラッチトルク(N・m)0.3~2.9適合バッテリー3.6Vリチウムイオン電池(EBM315)寸法(全長×全高×幅)(mm)ストレート形:268/ピストル形:268×134
コードレスドライバドリル(本体のみ)HiKOKI(ハイコーキ)(4件のレビュー)当日出荷
手元を明るく照らす白色LEDライト付。ライトスイッチ付で使いたいときだけ照射可能です。細やかなトルク調整が可能。21段クラッチ採用。増締めをするときに便利な手締め機構付。スピンドルロック付で、手回しドライバとしても使用できます。高速/低速切替機構付。正逆転切替スイッチ。ソフトグリップハンドル。
用途電気工事や修理作業、製品の組み立てに!バッテリー電圧(V)3.6無負荷回転数(min-1[r.p.m])低速/200、高速/600最大締付トルク(N・m[kgf・cm])低速:5[51]、高速:1.5[15]穴あけ能力(mm) 鉄工5(鋼材)ねじ締め能力(mm) 木ねじΦ3.8×38ねじ締め能力(mm) 小ねじ5クラッチトルク(N・m)0.3~2.9付属品No.2プラスビット質量(kg)0.45(蓄電池装着時)チャック能力(mm)六角軸6.35チャック(mm)六角軸6.35蓄電池形名EBM315クラッチ数(段)21適合バッテリー3.6Vリチウムイオン電池(EBM315)寸法(全長×全高×幅)(mm)ストレート形:268/ピストル形:268×134