マキタ3日以内出荷
クラス最速※穴あけスピードの28mm充電式ハンマドリル登場。ハイスピード穴あけにより、作業効率がアップ。さらに、集じんシステム搭載時もコンパクト・軽量で、優れた取り回し性も両立。※28mmクラス充電式ハンマドリル(SDSプラスシャンク)において。2025年11月現在、メーカー調べ。◆能率アップで高速穴あけ、スピード約30%アップ※。※メーカー従来機比。超硬ドリルΦ16/深さ60mm、コンクリート・圧縮強度40N/mm2穴あけ時。◆ハイパワーブラシレスモータ搭載。高出力・高耐久・メンテナンスフリーなハイパワーブラシレスモータ搭載。◆コンパクト&軽量で取り回し性向上。集じんシステムの構造見直しにより、メーカー従来機※と比べ大幅なサイズダウンを実現。さらに、質量はメーカー従来機※より600g軽量化。※集じんシステム装着時。◆上向き作業も軽快に。集じんシステムでクリーンな作業。◆集じんシステムDX17(※HR011GRDXV/GZKVのみ標準付属です。)。集じん容量400mL。最大ビット径28mm、ビット全長265mmまで対応。高性能フィルタ採用で高い捕集率(集じんシステム全体の集じん率は90%以上)。◆ワンタッチ脱着可能。集じんシステムを外せば通常のハンマドリルにチェンジ。◆フィルタクリーニング。ダイヤルを回すと、フィルタからチリが落ち、集じん性能を維持。◆LEDライト(導光構造)。導光管の内蔵で集じんシステム使用時もライトレンズを通して十分な光量を確保。※集じんシステム付のみ。◆クラストップの低振動「AVT」。ピストンとは逆方向におもりを振る「カウンタウエイト」により振動を相殺。さらに「防振ハンドル」+「防振サイドグリップ」+「防振スプリング」搭載で、手に伝わる振動を低減、連続穴あけ作業時のユーザーへの負荷を軽減します。◆振り回され低減「AFT」搭載。ビットロック時の振り回されを加速度センサーが感知し「モータを自動停止」。◆電子変速スイッチ。使い勝手と視認性に優れた「電子変速スイッチ」を採用。作業に応じた回転速度に切り替えることにより、ハイパワーで高能率な作業と繊細な作業を両立できます。◆無線連動集じん。本体のスイッチONで集じん機も起動。ホースのみの接続で現場スッキリ。集じん機との接続には別販売品A-78972が必要です。◆粉じんや雨から保護、防じん・防水保護等級IP56。本機はもちろん、バッテリも対応。※集じんシステム取付時は除く。◆防滴・防じん「アプト」。◆3モード切替。1回転+打撃/2回転/3打撃(ハツリ可能)。◆その他特長。・定回転制御。・ブレーキ付。・正逆転切替レバー
付属品サイドグリップ、ストッパポール電源(V)直流36(40max)穴あけ能力(mm) 鉄工13穴あけ能力(mm) 木工32穴あけ能力(mm) コンクリート28回転数(min-1[回/分])0~1130打撃数(min-1)0~5000