ボディ型式マニホールド用呼び径(mm)ノズル:Φ1.0定格電圧(V)DC24排気方式複合排気(直接排気、エンドプレート排気)RoHS指令(10物質対応)対応コネクタ仕様供給弁・破壊弁用集中配線仕様備考(プラグイン);個別配線仕様300mm(コネクタAssy)なし;真空用圧力スイッチ用2m(コネクタ付リード線);圧力センサAssy3m(リード線一体)供給弁・破壊弁の組合わせ供給弁:自己保持・破壊弁連動;破壊弁:N.C.真空(V)ポートΦ6圧力センサ/真空用圧力スイッチ仕様種類:真空用圧力スイッチ;圧力範囲:0~-101kPa;PNP2出力;単位切換機能なし(SI単位固定)