カテゴリ

  • パソコン/周辺機器(8)
  • 電気材料(2)
  • 学童・教育用品(1)
絞り込み

「desm1」の検索結果

関連キーワード
11件中 111
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
防塵防水コネクタDESM1両端加工LAN用ケーブル(カテゴリ6)(ストレート結線)(より線) ダイヤトレンド防塵防水コネクタDESM1両端加工LAN用ケーブル(カテゴリ6)(ストレート結線)(より線)ダイヤトレンド
6,160税込6,776
1本
3日以内出荷
ケーブルの両端にDESF1専用防塵防水RJ-45プラグDESM1を加工。IP65の防塵防水性能を持ち、プッシュプルロック方式で簡単装着、脱着可能。カテゴリ6対応ストレートケーブル
保護構造IP65コネクタ形状RJ-45⇔RJ-45結線ストレート
防塵防水コネクタDESM1片端加工LAN用ケーブル(カテゴリ6)(ストレート結線)(より線) ダイヤトレンド防塵防水コネクタDESM1片端加工LAN用ケーブル(カテゴリ6)(ストレート結線)(より線)ダイヤトレンド
3,630税込3,993
1本
3日以内出荷
ケーブルの片端にDESF1専用防塵防水RJ-45プラグDESM1を加工。IP65の防塵防水性能を持ち、プッシュプルロック方式で簡単装着、脱着可能。カテゴリ6対応ストレートケーブル
保護構造IP65コネクタ形状RJ-45⇔RJ-45結線ストレート
防塵防水コネクタDESM1片端加工LAN用ケーブル(カテゴリ6)(クロス結線)(より線) ダイヤトレンド防塵防水コネクタDESM1片端加工LAN用ケーブル(カテゴリ6)(クロス結線)(より線)ダイヤトレンド
3,630税込3,993
1本
3日以内出荷
ケーブルの片端にDESF1専用防塵防水RJ-45プラグDESM1を加工。IP65の防塵防水性能を持ち、プッシュプルロック方式で簡単装着、脱着可能。カテゴリ6対応クロスケーブル
保護構造IP65コネクタ形状RJ-45⇔RJ-45結線クロス
防塵防水コネクタDESM1片端加工LAN用ケーブル(カテゴリ5e)(ストレート結線)(より線) ダイヤトレンド防塵防水コネクタDESM1片端加工LAN用ケーブル(カテゴリ5e)(ストレート結線)(より線)ダイヤトレンド
3,410税込3,751
1本
3日以内出荷
ケーブルの片端にDESF1専用防塵防水RJ-45プラグDESM1を加工。IP65の防塵防水性能を持ち、プッシュプルロック方式で簡単装着、脱着可能。カテゴリ5e対応ストレートケーブル
保護構造IP65コネクタ形状RJ-45⇔RJ-45結線ストレート
防塵防水コネクタDESM1両端加工LAN用ケーブル(カテゴリ5e)(クロス結線)(より線) ダイヤトレンド防塵防水コネクタDESM1両端加工LAN用ケーブル(カテゴリ5e)(クロス結線)(より線)ダイヤトレンド
5,940税込6,534
1本
3日以内出荷
ケーブルの両端にDESF1専用防塵防水RJ-45プラグDESM1を加工。IP65の防塵防水性能を持ち、プッシュプルロック方式で簡単装着、脱着可能。カテゴリ5e対応クロスケーブル
保護構造IP65コネクタ形状RJ-45⇔RJ-45結線クロス
防塵防水コネクタDESM1両端加工LAN用ケーブル(カテゴリ6)(クロス結線)(より線) ダイヤトレンド防塵防水コネクタDESM1両端加工LAN用ケーブル(カテゴリ6)(クロス結線)(より線)ダイヤトレンド
6,160税込6,776
1本
3日以内出荷
ケーブルの両端にDESF1専用防塵防水RJ-45プラグDESM1を加工。IP65の防塵防水性能を持ち、プッシュプルロック方式で簡単装着、脱着可能。カテゴリ6対応クロスケーブル
保護構造IP65コネクタ形状RJ-45⇔RJ-45結線クロス
防塵防水コネクタDESM1片端加工LAN用ケーブル(カテゴリ5e)(クロス結線)(より線) ダイヤトレンド防塵防水コネクタDESM1片端加工LAN用ケーブル(カテゴリ5e)(クロス結線)(より線)ダイヤトレンド
3,410税込3,751
1本
3日以内出荷
ケーブルの片端にDESF1専用防塵防水RJ-45プラグDESM1を加工。IP65の防塵防水性能を持ち、プッシュプルロック方式で簡単装着、脱着可能。カテゴリ5e対応クロスケーブル
保護構造IP65コネクタ形状RJ-45⇔RJ-45結線クロス
防塵防水コネクタDESM1両端加工LAN用ケーブル(カテゴリ5e)(ストレート結線)(より線) ダイヤトレンド防塵防水コネクタDESM1両端加工LAN用ケーブル(カテゴリ5e)(ストレート結線)(より線)ダイヤトレンド
5,940税込6,534
1本
3日以内出荷
ケーブルの両端にDESF1専用防塵防水RJ-45プラグDESM1を加工。IP65の防塵防水性能を持ち、プッシュプルロック方式で簡単装着、脱着可能。カテゴリ5e対応ストレートケーブル
保護構造IP65コネクタ形状RJ-45⇔RJ-45結線ストレート
防塵防水パネル取り付けRJ-45プラグ(DESF1専用) ダイヤトレンド防塵防水パネル取り付けRJ-45プラグ(DESF1専用)ダイヤトレンド
2,530税込2,783
1個
欠品中
防塵防水パネル取り付けRJ-45プラグ(DESF1専用)
保護構造IP65準拠使用温度(℃)-20~70保存温度(℃)-30~80コネクタRJ-45オス保存湿度(%)5~90%RH 結露なきこと適合ケーブル(Φmm)対応LANケーブル直径:Φ5.5~7mm使用湿度(%RH)5~90%RH 結露なきことケーブル径(Φmm)対応LANケーブル:5.5~7mm
防塵防水パネル取り付けRJ-45ソケット(保護キャップ付き) ダイヤトレンド防塵防水パネル取り付けRJ-45ソケット(保護キャップ付き)ダイヤトレンド
2,070税込2,277
1個
当日出荷
防塵防水パネル取り付けRJ-45ソケット(保護キャップ付き)
用途別売の防塵防水パネル取り付けRJ-45プラグ DESM1の使用で、ケーブル接続時でもIP65の防塵防水性能を維持保護構造IP65準拠使用温度(℃)-20~70保存温度(℃)-30~80コネクタRJ-45 メス ⇔ RJ-45 メス保存湿度(%)5~90%RH 結露なきこと使用湿度(%RH)5~90%RH 結露なきこと
Iridium/GPS/GLONASS Passive Antenna SPARKFUNIridium/GPS/GLONASS Passive AntennaSPARKFUN
29,980税込32,978
1個
33日以内出荷
Description。The M1600HCT-P-SMA is unique antenna combining the ability to communicate with the Iridium satellite network while simultaneously receiving L1 GNSS signals(GPS and GLONASS). This makes the M1600HCT the perfect antenna for tracking devices that transmit their position over Iridium. In addition, weighing only 11 grams, the antenna can achieve IP67 when seated against an SMA bulkhead connection(there is a small o-ring built into the base).。This product is designed for applications requiring high quality reception of the Iridium network and is ideal when:the orientation of the unit containing the antenna is random, the unit is used in harsh environments, and/or the antenna is mounted externally and in close proximity to other antennas.。Features。Frequency。GPS(1575 MHz)。GLONASS(1602 MHz)。Iridium(1616 - 1626 MHz)。Polarization:RHCP。Peak Gain:GPS:-3 dBic。GLONASS:0 dBic。Iridum:2.8 dBic。Impedance:50 Ohm。RF Connector:SMA。Dimensions:48mm×18.5mm。Weight:11g
アズワン品番67-0423-85