カテゴリ
- メカニカル部品(16)
- FA担当者のオススメ新商品(16)
- 切削工具(2)
- 制御機器(1)
- 作業工具(1)
絞り込み
エコロジープロダクト
「dm-11l」の検索結果

電工マック 左利き用
未来工業¥3,698税込¥4,0681個翌々日出荷滑りにくく使い易いゴムグリップの電工ナイフです。刃の折りたたみ不要で、切れ味の良い特殊ハガネを使用しています。ケースと一体にベルト掛けができ、ナイフの出し入れがとてもスムーズです。本体は滑りにくく使いやすいゴムグリップ製で、ケースは衝撃に強いプラスチック製です。VVFケーブルの割線・皮むき機能付です。収納ケースにロック機能を採用しています。用途ケーブル(電線)の皮むき作業。材質ゴムグリップ全長(mm)240タイプゴムグリップ・ケース付・左利き用刃長(mm)88適合ケーブル(Φmm)【割線・皮むき】2芯(1.6・2.0mm)・3芯(1.6・2.0mm)・4芯(1.6mm)
CH Products ポテンショメータジョイスティック,2軸
CH PRODUCTS¥33,980税込¥37,3781個7日以内出荷仕様【タイプを処理】円錐形、【ジョイスティックトラベル】±30 °Sealed Potentiometer Joysticks. Brought to you by CH Products、 the M Series of potentiometer joysticks are compact and low profile. With dual and three axis joysticks available、 these self'-centering potentiometer joysticks are ideal for applications where high accuracy and low operating force is a priority、 such as in electric wheelchair、 CCTV and robotics applications. Features and Benefits. Dual and three axis self centering joystick with two piece panel sealing kit 3rd axis control achieved using rotational displacement of the handle SPST switch option on the three axis model Stainless steel ball pivot system and high grade plastic bearing surfaces for long life and accurate return to centre repeatability Potentiometers Resistance of 5kΩ ±20% Potentiometers Power of 0.5W Potentiometers Linearity of ±5% Panel Thickness of 1.3 to 4.75mmスイッチモーメンタリハンドル高さ(mm)53.9軸数2機械的寿命5×10OperationsRoHS指令(10物質対応)対応動作温度範囲(℃)-25~+85ターミナル形状はんだ
スミダイヤ スローアウェイチップ
住友電工ハードメタル¥5,998税込¥6,5981個翌日出荷から3日以内出荷微粒のダイヤモンド粒子を焼結した材種。ダイヤモンド粒子同士が強固に結合しており、被加工性と耐摩耗性とのバランスに優れる。スミボロンでおなじみのワンユースインサートをスミダイヤでもお使いいただけます。DM型ブレーカの効果で切りくずトラブルを解決作業能率を大幅に改善します。用途非鉄金属の一般仕上げ加工。セラミック半焼結品、型押し品の仕上げ加工。FRP、硬質ゴム、カーボンの加工。木質、無機質ボードなどの切断・端面加工。厚さ許容差(mm)±0.13ブレーカDM抗折力(GPa)≒1.95材種DA150粒子径(μm)5等級記号M
チップ NU-DCMM
住友電工ハードメタル¥5,298~税込¥5,828~1個3日以内出荷から5日以内出荷材質:微粒のダイヤモンド粒子を焼結した材種。ダイヤモンド粒子同士が強固に結合しており、被加工性と耐磨耗性とのバランスに優れる。用途非鉄金属の一般仕上げ加工。超硬合金・セラミック半焼結品、型押し品の仕上げ加工。FRP、硬質ゴム、カーボンの加工。木質、無機質ボードなどの切断・端面加工材質DA150形状菱形55°逃げ角(度)7穴の形状円筒状チップブレーカ片面