カテゴリ

  • 溶接用品(4)
  • メカニカル部品(2)
  • 学童・教育用品(2)

「ds18b20」の検索結果

8件中 18
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Temperature Sensor - High Temperature, Waterproof DS18B20 SPARKFUN

    Temperature Sensor - High Temperature, Waterproof DS18B20

    SPARKFUN
    3,698税込4,068
    1個
    欠品中
    Description。This sealed digital temperature probe lets you precisely measure temperatures in wet environments with a simple 1-Wire interface. The DS18B20 provides 9 to 12-bit(configurable)temperature readings over a 1-Wire interface, so that only one wire(and ground)needs to be connected from a central microprocessor. Power for reading, writing, and performing temperature conversions can be derived from the data line itself with no need for an external power source.。Because each DS18B20 contains a unique silicon serial number, multiple DS18B20s can exist on the same 1-Wire bus. This allows for placing temperature sensors in many different places. Applications where this feature is useful include HVAC environmental controls, sensing temperatures inside buildings, equipment or machinery, and process monitoring and control.。Note:The pinout for this sensor is as follows:RED=Vcc BLACK=GND WHITE=SIG。Features。3.0-5.5V input voltage。-55℃ to +125℃ temperature range。±0.5℃ accuracy from -10℃ to +85℃。Waterproof。1 Wire interface。Probe is 7mm in diameter and roughly 26mm long. Overall length(including wire)is 6 feet.。Thermometer resolution is programmable from 9 to 12 bits.。Electrical performance:no flicker or breakdown within AC 1200V/1S ,within DC 500V theinsulation resistance shall be greater than 100MΩ
    アズワン品番67-0427-57
  • SFF サーボフレックスカップリング SFF-070DS (ダブルエレメント・クランプ方式) 三木プーリ

    SFF サーボフレックスカップリング SFF-070DS (ダブルエレメント・クランプ方式)

    三木プーリ
    33,980税込37,378
    1個
    41日以内出荷
    最新サーボモータの仕様・寸法から、許容トルク、対応軸径などを設定、各社最新のサーボモータにベストマッチします。モデルは、組み立て作業性の良いクランプ方式と、信頼性の高いくさび締結方式をラインアップ。いずれもメーカー従来比1.5倍以上(最大)の許容トルクを実現。カップリングのダウンサイジングが可能となり、慣性モーメントの低減にも貢献します。
    用途NC旋盤、マシニングセンタ、チップマウンタ、放電加工機最高回転数(min-1[r.p.m])14000材質(フランジ)S45C調質相当品許容偏角(°)1(片側)ねじりばね定数(N・m/rad)120000材質(エレメント)SUS304軸方向ばね定数(N/mm)242軸方向変位(mm)±1.0許容偏心(mm)0.25
  • SFF サーボフレックスカップリング SFF-060DS (ダブルエレメント・クランプ方式) 三木プーリ

    SFF サーボフレックスカップリング SFF-060DS (ダブルエレメント・クランプ方式)

    三木プーリ
    28,980税込31,878
    1個
    41日以内出荷
    最新サーボモータの仕様・寸法から、許容トルク、対応軸径などを設定、各社最新のサーボモータにベストマッチします。モデルは、組み立て作業性の良いクランプ方式と、信頼性の高いくさび締結方式をラインアップ。いずれもメーカー従来比1.5倍以上(最大)の許容トルクを実現。カップリングのダウンサイジングが可能となり、慣性モーメントの低減にも貢献します。
    用途NC旋盤、マシニングセンタ、チップマウンタ、放電加工機最高回転数(min-1[r.p.m])14000材質(フランジ)S45C調質相当品許容偏角(°)1(片側)ねじりばね定数(N・m/rad)52000材質(エレメント)SUS304軸方向ばね定数(N/mm)199.5軸方向変位(mm)±0.6許容偏心(mm)0.2
  • CO2トーチ用ノズル パナソニックコネクト

    CO2トーチ用ノズル

    パナソニックコネクト(10件のレビュー)
    6,498税込7,148
    1箱(5個)ほか
    当日出荷から4日以内出荷
  • トーチボディ パナソニックコネクト

    トーチボディ

    パナソニックコネクト(2件のレビュー)
    9,998税込10,998
    1個ほか
    当日出荷から5日以内出荷
    用途CO2、MAG用
  • CO2 絶縁付ノズル 東安

    CO2 絶縁付ノズル

    東安
    2,798税込3,078
    1箱(5本)
    当日出荷から4日以内出荷
    CO2溶接トーチ用交換部品
    全長(mm)75電流(A)180200外径(Φmm)19主な適合トーチダイヘン:WT1800-SD、WT2000-SD、WT2000-MD、松下/Panasonic:3型ニューレッドトーチ YT-18CS(B・C・D)3、YT-18DS(B)3、YT-20CS(B)3、YT-20DS(B)31・2型トーチ YT-182CCS(K1・K2・K3)、YT-202CCS(K1)
  • アークスポットノズル パナソニックコネクト

    アークスポットノズル

    パナソニックコネクト
    12,980税込14,278
    1箱(5個)
    当日出荷
    内径(Φmm)16全長(mm)83電流(A)180、200主な適合トーチ3型ニューレッドトーチ:YT-18CS(B・C・D)3、YT-18DS(B)3、YT-20CS(B)3、YT-20DS(B)31・2型トーチ:YT-182CCS(K1・K2・K3)、YT-202CCS(K1)タイプ切削加工外径(Φmm)19ねじ径7/16-14UNC
  • SparkFun Load Sensor Combinator SPARKFUN

    SparkFun Load Sensor Combinator

    SPARKFUN
    839税込923
    1個
    33日以内出荷
    Description。The SparkFun Load Sensor Combinator is a bare PCB that combines four load sensors into a standard four-wire Wheatstone bridge configuration. If you open up an electronic bathroom scale, you'll find a large rat's nest of wires. The Load Sensor Combinator was created to combine the 12 wires found in a bathroom scale into the standard four-wire Wheatstone bridge configuration.。This version of the SparkFun Load Sensor Combinator features a few changes that you specifically asked for! We updated the silk on the breakout to read "C/+/-" instead of "R/W/B" and moved the temperature sensor connector away from the standoff hole.。You can either use four individual load sensors or simply purchase an off-the-shelf bathroom scale and hack the combinator into it rather than trying to design a base to properly mount four load sensors.。This board works great with our Load Cell Amplifier breakout board; the five pins on the edge of the combinator line up directly to the five pins on the amplifier.。If your amplifier and supporting electronics are more than a few inches away from the scale, an RJ45 footprint is provided. The four Wheatstone pins(E+/E-/S+/S-)as well as the shield pin are connected to twisted pairs within a standard cheap Ethernet cable. This allows the amplifier board to be placed many feet away from the scale itself.。The combinator board also includes a footprint for the DS18B20 one-wire temperature sensor. This allows the user to gather the temperature of the scale in case there is a large variance between the scale and the amplifier. These three pins are accessed through the RJ45 connection as well, allowing remote temperature readings to be gathered over one twisted pair Ethernet cable.。NOTE:。The SparkFun Load Sensor Combinator will only work with 3 wire load sensors, it is not compatible with 4 wire load cells.
    アズワン品番67-0419-93
38b20r特集
  • おすすめ人気ランキング
  • 38b20r