カテゴリ
- 農業機械(4)
- 学童・教育用品(2)
- 制御機器(1)
- 医療(1)
- 家電(1)
絞り込み
「dst-i」の検索結果

ダイヤシャープナー Ti F
セフティー3¥1,298税込¥1,4281個当日出荷長寿命なチタンコーディング仕上げのシャープナーです。 研磨に最適なダイヤモンドパウダーを基材に電着させています。 フラット形状で狭い部分に入りやすいです。対象が湾曲なものでも作業可能です。用途自走式草刈機などの研磨しにくい刃物の刃砥ぎ作業。形状フラット粒度150
ダイヤシャープナTi 目立
セフティー3(1件のレビュー)¥1,498税込¥1,6481個当日出荷長寿命なチタンコーディング仕上げのシャープナーです。 研磨に最適なダイヤモンドパウダーを基材に電着させています。 鎌、ハサミ、庖丁なども研げます。用途チップソー・草刈り刃の刃砥ぎ作業。形状目立てタイプ粒度150
ダイヤチップシャープナRTi
セフティー3¥1,498税込¥1,6481個当日出荷長寿命なチタンコーディング仕上げのダイヤチップシャープナーです。一般的な市販の100mmジスクグラインダーで使用可能です。 鎌、ハサミ、庖丁なども研げます。曲面で研磨するため、鎌などのカーブした刃に最適です。ダイヤ幅20mmで軽い力で素早く研磨できます。用途チップソー・草刈り刃の刃砥ぎや、湾曲した刃などの研磨作業。仕様研磨専用外径(Φmm)100ダイヤ幅(mm)20
ダイヤチップシャープナTi
セフティー3¥1,398税込¥1,5381個当日出荷長寿命なチタンコーディング仕上げのダイヤチップシャープナーです。一般的な市販の100mmジスクグラインダーで使用可能です。 鎌、ハサミ、庖丁なども研げます。スリット効果で研磨クズを効率よく排出し、目詰まりしにくいです。ダイヤ幅20mmで軽い力で素早く研磨できます。用途チップソー・草刈り刃の刃砥ぎ作業。仕様研磨専用外径(Φmm)100ダイヤ幅(mm)20
Bluetoothスピーカーシステム
HARMAN/KARDON¥52,980税込¥58,2781台7日以内出荷シンボリックなデザイン。Harman Kardon SoundSticks 4は様々な空間にフィットします。画期的な透明のドームデザインと流麗なシルエットは、どのようなインテリアともみごとに調和します。2台のサテライトスピーカーとサブウーファを搭載している筐体には波紋をモチーフにしたテクスチャが刻まれ、音楽の美しさを表現しています。唯一無二のサウンド。何十年にもわたる音響工学の専門知識に支えられた、シンボリックなデザインと美しいサウンドクオリティの組み合わせ。ドーム型サブウーファからは安定した深みのある低音をが楽しめます。左右それぞれ4基のドライバーを備える2台のサテライトスピーカーからは、クリアでヴィヴィッドなサウンドを堪能できます。ワイヤレスBluetoothストリーミング。スマホやタブレット、PCとワイヤレスで接続すれば、音楽を部屋中に広がるサウンドで楽しむことができます。セット内容SoundSticks 4×1、電源ケーブル×1、クイックスタートガイド×1、安全シート×1、保証書×1質量(kg)4.4出力総合出力:140W RMS電源24V/3.7A定格出力140W RMS外形寸法(幅W×高さH×奥行D)(mm)ウーファー部:231×276×231 、サテライト部:84×271×84周波数特性40Hz~20kHzS/N比80dBスピーカー35mm径フルレンジ×8、133mm径サブウーファ×1Bluetoothバージョン:4.2、プロファイル:A2DP 1.3、AVRCP 1.6T、トランスミッター周波数帯域:2402~2480GHz、トランスミッター出力:0~9dBm、トランスミッター変調:GFSK, π / 4 DQPSK, 8 DPSK
ドラムスティックバッグ
GATOR Case¥2,998税込¥3,2981台5日以内出荷ドラムスティックとマレットを安全に持ち運ぶ。GATOR Cases GP-007A ドラムスティック&マレットバッグは、大切なスティックやマレットを確実に保護し、必要な時にサッと取り出せるよう設計された専用バッグです。厚さ25mmのフォームパッドと合成ファーの裏地が、デリケートなスティックを衝撃や傷から優しく守ります。さらに、フロアタムに取り付けるためのストラップが付属しているため、演奏中にスティックへのアクセスが容易。軽量でコンパクトな設計は、持ち運びの負担を軽減し、あらゆるギグや練習セッションで活躍します。ドラムスティックとパーカッションマレットを収納するための専用設計。厚さ25mmのフォームパッドが、優れた保護性能を提供します。楽器を優しく保護する合成ファーの裏地を装備。フロアタムに取り付けるためのストラップが付属し、演奏中のアクセスを容易にします。軽量で持ち運びやすいデザイン。演奏の必需品を整理し、安全に運搬できます。ブランド: GATOR Cases (ゲイターケース)。製品カテゴリー: ドラムスティック&マレットバッグ。型番: GP-007A。UPC: 716408504605。素材: フォーム (パッド 25mm厚)、合成ファー (裏地)。外寸:。長さ: 17.90インチ (約45.47 cm)。幅: 7.30インチ (約18.54 cm)。高さ: 1.00インチ (約2.54 cm)。重量: 1.00ポンド (約0.45 kg)。JANコード: 0716408504605
ディスポ鍼I'SSHIN 撓入鍼 DST1シリーズ
いっしん1箱(100本)5日以内出荷ステンレス使い捨て鍼灸鍼。日本有数の弁証論治派で知られる北辰会創始者 藤本蓮風が膨大な臨床により生み出した治療法である「撓入鍼法」に対応したシリーズ。数本で効果を出すために作られた、まさに極みの鍼材質鍼柄/合金、鍼体/ステンレス外径×内径(Φmm)(鍼管)4×1.7医療機器承認・認証・届出番号医療機器認証番号:228AGBZX00071000一般的名称滅菌済み鍼医薬品医療機器等法医家向け管理医療機器_分類Ⅱリスク高
セーフティI/Oターミナル DST1シリーズ
omron(オムロン)¥109,800税込¥120,7801個31日以内出荷省配線を実現する安全分散ターミナル商品群。I/O種類と点数に応じて4形式をラインナップ。ネットワーク経由で標準コントローラからも安全システムのモニタリング可能。EN954-1(Cat.4)、ISO13849-1(PLe)およびIEC61508 SIL3認証取得品。形DST1-XD0808SL-1はロジック演算機能も搭載し、安全の部分停止アプリの高速処理を実現。仕様過電圧カテゴリⅡ質量(g)420以下保護構造IP20保存温度(℃)-40~+70使用周囲温度(℃)-10~+55(ただし、氷結、結露のないこと)使用周囲湿度10~95%(結露なきこと)耐ノイズIEC61131-2準拠耐衝撃(m/s2)150:11ms耐振動(Hz)10~57:0.35mm、57~150:50m/s2
SparkFun Qwiic Keypad - 12 Button
SPARKFUN¥4,198税込¥4,6181個33日以内出荷Description。Keypads are very handy input devices, but who wants to tie up seven GPIO pins, wire up handful of pull-up resistors, and write firmware that wastes valuable processing time scanning the keys for inputs? The SparkFun Qwiic Keypad comes fully assembled and makes the development process for adding 12 button keypad easy. No voltage translation or figuring out which I2C pin is SDA or SCL, just plug and go! Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use breadboard.。Each of the keypad's 12 buttons has been labeled 1, 2, 3, 4, 5, 6, 7, 8, 9, 0, *, and and has been formatted to into the same layout as telephone keypad with each keypress resistance ranging between 10 and 150 Ohms. The Qwiic Keypad reads and stores the last 15 button presses in First-In, First-Out(FIFO)stack, so you don't need to constantly poll the keypad from your microcontroller. This information, then, is accessible through the Qwiic interface. The SparkFun Qwiic Keypad even has software configurable I2C address so you can have multiple I2C devices on the same bus.。NOTE:The I2C address of the Qwiic Keypad is 0x4B and is jumper selectable to 0x4A(software-configurable to any address). multiplexer/Mux is required to communicate to multiple Qwiic Keypad sensors on single bus. If you need to use more than one Qwiic Keypad sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic Keypad Hookup Guide。Features。Software Selectable Slave Address。Low Power ATtiny85 controller。Button Presses w/ Time Stamp。Default I2C Address:0x4B。2x Qwiic Connectorアズワン品番67-0421-41