カテゴリ
- 制御機器(17)
- 電気材料(2)
- 学童・教育用品(2)
絞り込み
エコロジープロダクト
「dupont wire」の検索結果

QIケーブルFC26-1S×26
共立電子産業¥919税込¥1,0111本当日出荷ブレッドボード、評価ボード、モジュールなどの入出力配線に便利な多用途ケーブル。ピッチ(mm)2.54ケーブルUL20029AWG28ケーブル長(mm)300ケーブル種類FC26(フラットケーブル圧接型ソケット)-1S×26(ソケット)
QIケーブルシングルピンソケット10色セット
共立電子産業(1件のレビュー)¥289税込¥3181パック(10本)当日出荷ヘッダーピンやBOXプラグ等に差し込むことが出来るソケットタイプ。片側はコネクタなしのハンダあげしたワイヤーなので、基板に直接ハンダ付けやブレッドボードへの差し込みが可能。セット内容茶/赤/橙/黄/緑/青/紫/灰/白/黒 各1本入ピッチ(mm)2.54許容電流(A)3A(MAX)ケーブル長(mm)150ケーブル種類1S(ソケット)-Z(5mm半田あげ)許容電圧(V)AC/DC250(MAX)
QIケーブル10S(5×2)-1S×10
共立電子産業(1件のレビュー)¥399税込¥4391本当日出荷ブレッドボード、評価ボード、モジュールなどの入出力配線に便利な多用途ケーブル。色【配線】茶/赤/橙/黄/緑/青/紫/灰/白/黒ピッチ(mm)2.54ケーブルUL1007AWG26ケーブル長(mm)300ケーブル種類10S(5×2列ソケット)-1S×10(ソケット)
ジャンプワイヤキット
サンハヤト¥6,298~税込¥6,928~1セット当日出荷ブレッドボードに簡単に抜き差しが出来、確実に結線できます。ボードに密着した状態で配線できますので、回路の確認が簡単です。用途ブレッドボード上の回路作成に。ユニバーサル基板上の回路作成に。種類その他ワイヤー径(Φmm)0.64(AWG-22)材質(ワイヤー部)リン青銅ニッケルメッキワイヤー0.1inから0.1inピッチで0.9inまでの9種類1.0inから1.0inピッチで5.0inまでの5種類被覆PVC
ヒューズホルダー付テストリード
T.SIN(テイシン電機)(5件のレビュー)¥2,198~税込¥2,418~1袋(2本)ほか当日出荷中継用ヒューズホルダーを中間に入れ、過電流から機器・回路を防護します。5色全てにヒューズホルダー付用途過電流から機器・回路を防護したい時使用絶縁耐圧AC2000V 1分以上RoHS指令(10物質対応)対応
QIケーブルFC20-1P×20
共立電子産業¥859税込¥9451本当日出荷ブレッドボード、評価ボード、モジュールなどの入出力配線に便利な多用途ケーブル。ピッチ(mm)2.54ケーブルUL20029AWG28ケーブル長(mm)300ケーブル種類FC20(フラットケーブル圧接型ソケット)-1P×20(プラグ)
ブレッドボード用ジャンプワイヤ
共立電子産業(1件のレビュー)¥846税込¥9311個当日出荷電子工作のブレッドボード配線に使えるジャンプワイヤ用途各教科の授業や学習活動の補助教材やワークショップ用として。
QIケーブル2P-1P×2
共立電子産業¥129税込¥1421本当日出荷ブレッドボード、評価ボード、モジュールなどの入出力配線に便利な多用途ケーブル。色【配線】黒/赤ピッチ(mm)2.54ケーブルUL1007AWG26ケーブル長(mm)300ケーブル種類2P(プラグ)-1P×2(プラグ)
1列10P-1P×10 QIケーブル
共立プロダクツ¥479税込¥5271本当日出荷ブレッドボード、評価ボード、モジュールなどの入出力配線に便利な多用途ケーブル。汎用8点LED表示用ユニット KP-LED8A/KP-KED8K を使用する際にあると便利です。QI10ピンハウジング←→QI1ピンプラグ×10本仕様10P(ソケット)-1P×10(プラグ)色茶赤橙黄緑青紫灰白黒種類その他ケーブルUL1007AWG26ケーブル長(cm)約20(コネクタ部含まず)
ジャンプワイヤーキット
サンハヤト(1件のレビュー)¥2,298税込¥2,5281式当日出荷ブレッドボードに簡単に抜き差しが出来、確実に結線できます。 ボードに密着した状態で配線できますので、回路の確認が簡単です。用途ブレッドボード上の回路作成に ユニバーサル基板上の回路作成にセット内容裸/2.54mm幅用、赤/5.08mm幅用、橙/7.62mm幅用、黄/10.16mm幅用、緑/12.7mm幅用、青/15.24mm幅用、紫/17.78mm幅用、灰/20.32mm幅用、白/22.86mm幅用、茶/25.4mm幅用、赤/50.8mm幅用、橙/76.2mm幅用、黄/101.6mm幅用、緑/127mm幅用材質ワイヤ/リン青銅ニッケルメッキ種類その他ワイヤー径(Φmm)0.64(AWG-22)ワイヤー0.1inから0.1inピッチで0.9inまでの9種類1.0inから1.0inピッチで5.0inまでの5種類被覆PVC
ニューブレッドボード
サンハヤト(5件のレビュー)¥879~税込¥967~1式当日出荷部品やリード線を差すだけで回路が組み立てられる。用途試作回路の回路チェック・動作確認に アナログ回路の抵抗等の定数決定に 熱影響を受けやすい部品の実験に種類その他適合電線径AWG#22~#30(Φ0.3~Φ0.8)電流容量(A)最大3静電容量15PF以下(1MHz)絶縁抵抗(Ω)1×109材質(端子)銀ニッケル合金抵抗値(MΩ)10
ジャンプワイヤー
サンハヤト¥579~税込¥637~1式当日出荷ワイヤ両端部にニッケルピンを使ったハイグレードなジャンプワイヤです。 ブレッドボードに簡単に抜き差しが出来、確実に結線でき、自由に折り曲げが出来ます。用途ブレッドボード上の回路作成に種類その他ピン径(Φmm)0.6材質(ワイヤー部)銅ニッケルメッキ材質(ピン)ニッケル
QIケーブル1S-1S 300mm
共立電子産業(2件のレビュー)¥229税込¥2521パック(3本)当日出荷両端がソケットになっている多用途ケーブルです。ブレッドボード、評価ボード、モジュールなどの入出力配線に便利です。ケーブル長(mm)300ケーブル種類1S(ソケット)-1S(ソケット)
スルーホール用テストワイヤ
サンハヤト¥999税込¥1,0991個当日出荷基板のスルーホールに挿し込むだけで信号の入力やチェックができるテスト用のワイヤです。 マイコンのファームウエア書き換えや波形の測定に便利です。 赤、黄、青、白、黒の5色で各色2本、計10本入りです。種類その他定格1A、125V、AC、DC適合板厚(mm)1.6リード線長さ(mm)200(AWG#24相当)材質(コンタクト)黄銅・スズメッキ適合径(Φmm)(スノーホール)0.9~1.0
シールドクリップL 両端 ヒューズホルダー付き
T.SIN(テイシン電機)¥2,198~税込¥2,418~1袋当日出荷中継用ヒューズホルダーを中間に入れ、過電流から機器・回路を防護します。5色全てにヒューズホルダー付用途過電流から機器・回路を防護したい時使用全長(mm)1000タイプシールドクリップL両端ヒューズホルダー付リード線KIV1.25スケアーRoHS指令(10物質対応)対応全長(mm/本)1000
ジャンパー線(JPシリーズ)
MAC8(マックエイト)¥6,898税込¥7,5881袋(1000個)当日出荷片面基板のジャンパー及び回路上のショート等に御利用下さい。 プリント基板より浮かせる事が出来ますので、部品面上にパターンが通っていてもOKです。 X'TALの押さえにも利用できます。材質リン青銅0.7Φ種類その他定格電流(A)3表面処理ニッケル下地スズメッキ取付穴径(Φmm)0.8
QIケーブル1S-1P
共立電子産業¥449税込¥4941パック(10本)当日出荷ブレッドボード等にも使える、基板からの入出力配線等に便利な多用途ケーブル。ケーブルUL1007AWG26ケーブル長(mm)300ケーブル種類1S(ソケット)-1P(プラグ)
QIケーブル2S-2S
共立電子産業¥85税込¥941本当日出荷ブレッドボード、評価ボード、モジュールなどの入出力配線に便利な多用途ケーブル。色【配線】黒/赤ピッチ(mm)2.54ケーブルUL1007AWG26ケーブル長(mm)300ケーブル種類2S(ソケット)-2S(ソケット)
ブレッドボード用パーツセット(基本セット)
サンハヤト¥6,198税込¥6,8181セット当日出荷東京電機大学出版局発行の書籍「たのしくできる ブレッドボード電子工作」で紹介されている回路の製作に必要な部品をセットにしたものです。本製品は、書籍で紹介されている製作例7~14に使用する部品がセットになっています。種類工作キット製作例LED表示トランジスタ式導通センサ、トランジスタ式タイマ、LED交互点滅器、小鳥のさえずり声発生器、フォト・トランジスタを使用した光センサ、タイマIC「555」を使ったタッチ・センサ、CMOS・ICを使った警報音発生器、ICを使ったマイク・アンプ
SparkFun Cryptographic Co-Processor Breakout - ATECC608A Qwiic
SPARKFUN¥1,498税込¥1,6481個33日以内出荷。Description。Product Restrictions:To access certain features of the ATECC608A, users will need to contact Microchip and sign an NDA contract to obtain the complete datasheet. Due to the required NDA - technical support, an Arduino library, and hookup guide are not provided for users on this product.。The SparkFun ATECC608A Cryptographic Co-processor Breakout allows you to add strong security to your IoT node, edge device, or embedded system. This includes。a。symmetric。authentication,。symmetric。AES-128 encryption/decryption, and much more. As stated above, the ATECC608A has limited Arduino support and the complete datasheet is under NDA with Microchip.。This breakout board includes two Qwiic ports for plug and play functionality. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard. The ATECC608A chip is capable of many cryptographic processes, including, but not limited to:Creating and securely storing unique asymmetric key pairs based on Elliptic Curve Cryptography(FIPS186-3).。AES-128:Encrypt/Decrypt, Galois Field Multiply for GCM。Creating and verifying 64-byte digital signatures(from 32-bytes of message data).。Creating a shared secret key on a public channel via Elliptic Curve Diffie-Hellman Algorithm.。SHA-256 HMAC Hash including off-chip context save/restore。Internal high quality FIPS random number generator.。Embedded in the chip is a 10Kb EEPROM array that can be used for storing keys, certificates, data, consumption logging, and security configurations. Access to the sections of memory can then be restricted and the configuration locked to prevent changes. Each ATECC608A Breakout ships with a guaranteed unique 72-bit serial number and includes several security features to prevent physical attacks on the device itself, or logical attacks on the data transmitted between the device.。A summary datasheet for the ATECC608A is available here. The full datasheet is under NDA with Microchip. You will need to contact them for access to the entire datasheet. Meanwhile, the ArduinoATECCX08 Library currently only supports the ATECC608A with SAMD21 Arduino boards.。We do have much more support for the ATECC508A version of this chip. Please check out our ATECC508A Hookup Guide and Arduino Library(which includes six examples). This will get you familiar with the basics of elliptic curve cryptography and signing/verifying data with the ATECC508A version of the chip.。Note:The I2C address of the ATECC608A is 0x60 and is software-configurable to any address. A multiplexer/Mux is required to communicate to multiple ATECC608A sensors at the default address when on a single bus. If you need to use more than one ATECC608A sensor at the default address, consider using the Qwiic Mux Breakout.。Note:The ATECC608A can be only configured once before it is。PERMANENTLY。locked。. It is advisable that users purchase multiple boards in order to use other configurations and explore the advanced functions of the ATECC608A.。Additionally, this board。IS。capable of encrypting and decrypting data. However, to access these additional features, you will need to contact Microchip and sign an NDA contract to obtain the complete datasheet.。It is recommended that an SparkFun RedBoard Turbo - SAMD21 Development Board is used with this product due to the buffer size required on the I2C bus.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。。Features。Operating Voltage:2.0V-5.5V(。Default on Qwiic System:3.3V。)。Active Current Draw(for ATECC608A):16 mA。Sleep Current(for ATECC608A):<150 nA。Guaranteed Unique 72-bit Serial Number。10 Kb EEPROM Memory for Keys, Certificates, and Data。Storage for up to 16 Keys。256-bit Key Length。Internal High-Quality FIPS Random Number Generator(RNG)。Configurable I2C Address(7-bit):0x60(。Default。)アズワン品番67-0423-59