カテゴリ
- 自動車純正部品(6)
- 制御機器(1)
- 電気材料(1)
- 家電(1)
- トラック純正部品(1)
絞り込み
「e-7066」の検索結果

非常停止用押ボタンスイッチ(Φ22/Φ25)(照光) A22E
omron(オムロン)¥7,798税込¥8,5781個当日出荷から66日以内出荷ストローク(mm)最小直接開路動作ストローク:11保護構造IP65(パネル前面から)耐電圧同極端子間、各端子とアース間:AC2500V 50/60Hz 1min.端子の種類ねじ締め端子 (M3.5)保存温度(℃)-40~70光源LED絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-20~55(ただし、氷結、結露のないこと)取付穴径(Φmm)22/25接触抵抗(mΩ)100以下(初期値)耐衝撃(耐久)1000m/s2使用周囲湿度35~85%RH安全規格UL、cUL(File No.E41515)/TUV(EN60947-5-1)(低電圧指令)/CCC(GB14048.5)耐振動(誤動作)10~55Hz 複振幅1.5mm(1ms以内)耐衝撃(誤動作)最大250m/s2以上(誤動作1ms以内)機械的耐久性30万回以上(セット、リセットで1回)電気的耐久性30万回以上(セット、リセットで1回)感電保護クラスClass ⅡPTI(トラッキング特性)175定格電流(mA)8汚染度(使用環境)3(EN60947-5-1)動作に必要な力(OF)(N)最小直接開路動作力:45操作部色赤(EMO/EMSの印刷無、矢印は赤の刻印)耐電圧(V/min)同極端子間、各端子とアース間:AC2500 50/60Hz動作機能ターンリセット衝撃(誤動作)(m/s2)最大250(接点開離1ms以内)衝撃(耐久)(m/s2)1000許容操作頻度(回/min)機械的:30(セット・リセットで1回)、電気的:30(セット・リセットで1回)使用周囲湿度(%RH)35~85振動(誤動作)Hz10~55 複振幅1.5mm(接点開離1ms以内)胴体形状丸胴形(Φ22/リング使用時Φ25mm)
RJ45 モジュラーコネクタ RJ45コネクタ Cat5e
MK Electric¥4,398税込¥4,8381個7日以内出荷。MK Electric RJ Socket ModuleThe MK Electric Logic Plus series Cat5e RJ45 Euro Datacom module is a white snap-fit device for ease of installation。This single module is compatible with modules from Krone, Mod Tap, AMP, AT& T, ITT Cannon and RW Data。Note: Stock no。340-7088 is only suitable for RG58, URM43, URM76 and Belden co-axial cables MK logic plus flush mounting Stylish, high-quality, reliable and safe products that incorporate a host of design features which make the installers job easier and quicker。Logic Plus products are made from a high-grade thermoset material, which has an inherent antimicrobial property。In recent independent tests, the Logic Plus products were equal to or exceeded, competitor ’Anti-Bac’ products when tested for resistance to MRSA, E-Coli, Salmonella and Klebsiella Pneumoniae.Features and BenefitsDimensions are 50mm x 25mm x 25mm Straight orientation Thermoset Plastic material White finish has anti-microbial properties which inhibit the growth of infectious diseasesCertificationsANSI/ESD S20.20:2014 BS EN 61340-5-1:2007仕様●イーサネットコネクタタイプ:RJ45コネクタ●LANカテゴリ:Cat5e●方向:ストレート●長さ:50mm●幅:25mm●深さ:25mm●シリーズ:Logic Plus●コード番号:340-7066アズワン品番65-7714-80