AMPHENOL4日以内出荷
ケーブル取り付けプラグ(ピンコンタクト)はシャーシソケットのみとかん合します。ケーブル取り付けソケットはシャーシプラグとのみかん合します。ケーブルクランプ(ストレインリリーフ)は別途選択できます。スピンカップリングバックシェルも用意されています。代表品番241-1294を参照してください。.Amphenol62GBシリーズミニチュアバヨネットロックコネクタ.Amphenol62GBミニチュア丸形バヨネットコネクタは、便利なバヨネットロックかん合システムを採用し、確実な接続を実現します。この62GBミニチュアバヨネットロックコネクタは、耐久性が高く汎用的で、MIL-DTL-26482軍事規格の厳しい要件を満たしています。このコネクタは、無垢のアルミ棒から製造され、亜鉛コバルトオリーブドラブ仕上げで、高い耐腐食性を実現しています。かん合時、この62GBミニチュア丸形コネクタは高度な環境保護性能を発揮します。このコネクタは、金めっきが施されたはんだバケットコンタクトを完備しています。62GBシリーズのコネクタは、デザインと機能はMIL-DTL-26482と同様ですが、誤かん合を防止するキー溝が追加されています。.特長と利点.バヨネットロックかん合システムで確実な接続MIL-C-26482Eに準拠した軍事仕様かん合時の高度な環境保護アルミシェル付きの耐久性の高い構造高い耐腐食性を実現する亜鉛コバルトオリーブドラブ仕上げ誤かん合を防止するためのキー付き金めっきコンタクト付属.製品用途の情報.この耐久性の高い62GBミニチュアバヨネットコネクタは、過酷な環境や極端な温度に耐え、多くの軍用及び産業用コネクタ用途での使用に最適です。
極数19シリーズ62GB定格電圧500Vac、700Vdcシェルサイズ14メッキシェル:亜鉛コバルトRoHS指令(10物質対応)対応結線方法はんだオス・メスメスコンタクトジェンダーメス接合型バヨネットカップリングミルスタンダードMIL-DTL-26482実装タイプボックスマウント接続方向ストレート