CS・BS/CATVブースター日本アンテナ4日以内出荷
CATVとBS・CS放送に対応した40dB型の高出力ブースターです。高出力のためブースターの増設が抑えて「省スペース」・「省電力」の設計が可能。定格出力117dBμV(3.2GHz)のハイパワーを実現。不要放射34dBμV/m以下を機器単体で実現した高シールドタイプ
仕様●2次相互変調[IM2](dB):【定格出力レベル時】CATV上り:-60以下●3次相互変調[IM3](dB):【定格出力レベル時】CATV上り:-60以下●CINR(dB):【定格出力レベル時】BS・CS-IF:22以上●ハム変調(dB):【定格出力レベル時】-60以下●不要放射(dBμV/m):【3m法による】34以下●入力モニター(dB):CATV上り:-20±1.5(切換)、CATV下り:-20±1.5、BS・CS-IF:-20±3.0●入力レベル調整[ATT](dB):【切換】CATV上り:-25(5dBステップ)、CATV下り:-16(2dBステップ)、BS・CS-IF:-12(6dBステップ)●入力・出力インピーダンス(Ω):【F型】75●出力モニター(dB):CATV上り:-20±1.5(切換)、CATV下り:-20±1.5、BS・CS-IF:-20±2.5●出力レベル調整[ATT](dB):【切換】CATV上り:-10(5dBステップ)●利得安定度(dB):CATV上り:±1.0、CATV下り:±1.5、BS・CS-IF:±3.0、CATV上り:±1.0、CATV下り:±1.5●周波数等化器(dB):【切換EQ】CATV下り:-14(2dBステップ)[70MHz]、BS・CS-IF:-8(4dBステップ)[1000MHz]、【切換逆EQ】CATV下り:-6(2dBステップ) [770MHz]、【切換450MHzEQ】-4、【連続可変チルト】CATV上り:0~-6[10MHz]、CATV下り:0~-10[70MHz]、BS・CS-IF:0~-8[1000MHz]●帯域内周波数特性(dB):CATV上り:2.0以内、CATV下り:3.0以内、BS・CS-IF:5.0以内、CATV上り:2.0以内、CATV下り:3.0以内●標準出力レベル(dBμV):CATV上り:115(2波)、110(4波)、CATV下り:108/112(EQ-4dB)、110(フラット)デジタル信号-10dB運用、BS・CS-IF:107/112/117(50波)、(1000/2150/3224MHz)、CATV上り:115(2波)、110(4波)、CATV下り:108/112(EQ-4dB)、110(フラット)デジタル信号-10dB運用●直流供給電圧(V):【BS・CS-IF入力端子】BS・CS-IF:DC15(±10%) 4W●直読端子:CATV上り:出力●耐雷性(kV):±25(1.2/50μs)●複合2次歪[CSO](dB):【定格出力レベル時】CATV上り:-60以下、CATV下り:-65以下●複合3次歪[CTB](dB):【定格出力レベル時】CATV上り:-60以下、CATV下り:-60以下●適正入力レベル(dBμV):CATV上り:80~90(2波)、CATV下り:70~82(EQ-4dB)、BS・CS-IF:72~82(50波)、CATV上り:80~90(2波)、CATV下り:70~82(EQ-4dB)、CATV上り:75~85(4波)、CATV下り:70~80(フラット)、、CATV上り:75~85(4波)、CATV下り:70~80(フラット)●阻止減衰量(dB):【上りカット時】CATV上り:30以上●電圧定在波比[VSWR]:CATV上り:2.0以下、CATV下り:2.0以下、BS・CS-IF:2.5以下、CATV上り:2.0以下、CATV下り:2.0以下付属品取付ねじ2本(1本は本体取付済)質量(kg)1.3使用温度範囲(℃)【本体周囲温度】-10~+40外形寸法(mm)193(H)×147(W)×65(D)消費電力(W)22(送電時 27.5)電源電圧(V)AC100±10(50/60Hz)周波数帯域(MHz)CATV上り:10~60、帯域切換時(30~60)、CATV下り:70~770、BS・CS-IF:1000~3224、CATV上り:10~60、帯域切換時(30~60)、CATV下り:70~770標準利得(dB)CATV上り:35、CATV下り:40、BS・CS-IF:35/40/45(1000/2150/3224MHz)、CATV上り:35、CATV下り:40雑音指数(dB)【最大利得時】CATV上り:8以下、CATV下り:10以下、BS・CS-IF:10以下利得調整範囲(dB)【連続可変】CATV上り:0~-10、CATV下り:0~-10、BS・CS-IF:0~-10