エスコ翌日出荷
2灯の青色テールライトにより、濃い煙の中での視認性が高まります。ヘッド部180°可動により、据え置きライトとしても便利に使用できます。スイッチは長押しで強→弱へ切り替え。手袋をしていても押しやすい大型プッシュボタンスイッチ
付属品ショルダーベルト、充電器、DCアダプター、ACアダプター寸法(mm)188×108×110(H)質量(kg)1.12色イエロー材質(本体)ナイロン樹脂品名VULCAN使用電池リチウムイオン電池(ACアダプター付)照射モード強/弱充電時間(時間)9耐衝撃性2m明るさ(Lm)強/1200、弱/350防水保護等級IPX7(水深1m)照射距離(m)強/548、弱/296電球の種類白色LED3灯、青色LED2灯連続点灯時間(時間)強/5.75、弱/16防爆認証Class I・Division 2 Groups A・B・C・D; Class II Division 2 Groups F・G/Class III;Temperature Class T4