ノーブランド4日以内出荷
ほぼ二酸化ケイ素(sio2)で構成され、金属不純物や気泡が少ないのが特徴です。フロートガラス(青板ガラス)と比較して、光透過率が全波長にわたり非常に良好です。短波長の紫外~赤外領域での広い波長域において優れた光透過性を優しています。耐熱温度は連続使用温度900℃と耐熱性にも優れています。理化学用機器類や、半導体製造用治具の材料として最適な素材です。
タイプ角連続使用温度(℃)900最高使用温度(℃)1100長さ公差(mm)±0.3厚さ公差(mm)±0.3幅公差(mm)±0.3曲げ応力値(MPa)50熱膨張係数(×10-7/℃)5.5サービス分類オーダー・加工