EIZO5日以内出荷
BNC端子を搭載しコンポジット入力信号に対応。HDMI入力を1系統装備し、HDDレコーダー等の録画機器とのデジタル接続が可能。画面を見上げるように設置する場合(天吊り、高所への壁掛け)でも、液晶パネルの視野角特性(画面全体が暗く、グレーがかる)を補正し、映像をはっきりと表示(UpView 機能)。ビデオ信号の表示範囲をノーマル(95%)とアンダースキャン(100%)に切り替えが可能。アンダースキャン表示にすることで、ビデオ信号全体の表示が可能。24時間連続使用、かつ2年間保証。専用リモコンを同梱、離れた場所から操作が可能。壁掛けなどの高所設置時に有効。
解像度1280×1024(推奨)付属品2芯アダプタ付電源コード(2m)、リモコン、リモコン用電池、VESAマウント取付用ねじ(M4×12mm)×4(FDS1903-AF)、コネクタークランプ、保証書付き取扱説明書電源(V)AC100~240(50/60Hz)表面処理アンチグレア機能Up View、昇降:100mm、チルト:上30°、スウィーベル:70°、縦回転:右回り90°コントラスト比1000:1(標準)表示色約1677万色応答速度(標準値):10ms(黒→白→黒)入力端子HDMI(HDCP 1.4)、BNC(コンポジット)、ステレオミニジャック、HDMIVESAマウント(mm)取付穴ピッチ(VESA規格):100×100、M4、深さ3.5~10.4スピーカー0.5W+0.5W動作温度(℃)0~40バックライトLED動作湿度(%RH)20~80(結露なきこと)ビデオフォーマットNTSC、PAL、SECAM走査周波数【デジタル走査周波数(水平/垂直)】15~68kHz/50~61Hzパネル駆動方式TN輝度(cd/m2)350(標準値)