カテゴリ
- 制御機器(15)
- 事務用品(1)
絞り込み
ブランド
エコロジープロダクト
「en-be1」の検索結果

エンドレススタンプ単品 英字 明朝体 1号
サンビー(3件のレビュー)¥269税込¥2961本当日出荷から翌々日出荷サイズ1号文字種別英字文字寸法(mm)8.0×5.7書体明朝体RoHS指令(10物質対応)対応商品タイプ単品印面種別ゴム印繰り返し・詰め替え対応
Schmersal 安全スイッチ BNS300シリーズ
SCHMERSAL¥33,980~税込¥37,378~1個翌々日出荷から7日以内出荷仕様電源電圧:24 V dcハウジング材質:ガラス繊維強化熱可塑樹脂ターミナルタイプ:ケーブルシリーズ:BNS300IP評価:IP67アクチュエータ含む:なし幅:30 (Dia.)mmEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS30 with integral evaluation) and magnet (BPS) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. BG, UL, CSA. The actuating magnet is not included with the sensor and must be ordered separately. BNS 300, Coded, Integral Evaluation. Control category 1 to EN954-1 Output function indicated at rear of switch by LED Ideal for lower risk applications, integral evaluation means no additional safety module is required IP67 protection Suitable for food processing industryRoHS指令(10物質対応)対応
Smartscan セーフティリレー, 安全接点2, MFUシリーズ
Smartscan¥61,980税込¥68,1781個7日以内出荷仕様電源電圧:24 V dcチャンネルの数:2機能:ライトビーム / カーテン安全カテゴリ ISO 13849-1:4SIL IEC61508:3パフォーマンスレベル ISO 13849-1:e安全接点:2NOリセット方法:自動シリーズ:MFUEN61496-1 Type 2, and IEC 61496-2-Type 2 and safety classification EN954-1 Category 3. These devices must be installed and used in accordance with the installation and operating instructions supplied with each product
Smartscan セーフティリレー, 安全接点2, 補助接点1 MFUシリーズ
Smartscan¥36,980税込¥40,6781個7日以内出荷仕様電源電圧:24 V dcチャンネルの数:2補助接点:NC機能:ライトビーム / カーテン安全カテゴリ ISO 13849-1:3SIL IEC61508:2パフォーマンスレベル ISO 13849-1:d安全接点:2NOリセット方法:自動、手動幅:70mmEN61496-1 Type 2, and IEC 61496-2-Type 2 and safety classification EN954-1 Category 3. These devices must be installed and used in accordance with the installation and operating instructions supplied with each product
Wieland セーフティリレー, 安全接点3, 補助接点1 SNO 4003シリーズ
Wieland¥49,980税込¥54,9781個7日以内出荷仕様電源電圧:24 V ac/dc●チャンネルの数:2●補助接点:NC●機能:安全スイッチ / インターロック●安全カテゴリ ISO 13849-1:2●SIL IEC61508:2●パフォーマンスレベル ISO 13849-1:d●安全接点:3NO●範囲:safeRELAY●リセット方法:監視付き●ターミナルタイプ:ねじ●シリーズ:SNO 4003●SNO 4003K Safety Relay, Single Channel. LED indication for supply voltage and safety circuits Automatic restart function available Contact current rating: 6A Conform to BS EN 60204 Part 1 1993; EN 954-1; IEC 204-1; VDE 0113 Expansion units or external contacting units (with positively driven contacts) may be used Dimensions (mm): H 96.5, W 22.5, L 114
Schmersal AZ15 安全インターロックスイッチ
SCHMERSAL¥9,998税込¥10,9981個7日以内出荷仕様接続タイプ:M20ロックスタイル:キー通常の状態の構成:NCハウジング材質:ガラス繊維最大AC電圧:230V最大DC電圧:24V安全接点:NCヘッドの方向の数:3シリーズ:AZ15長さ:30mmIEC/EN60947-5-1, BG-GS-ET-15. BG, UL, CSA. Actuator must be ordered separately. AZ15, Standard. Not sensitive to dirty conditions by virtue of patented roller system IP67 protectionRoHS指令(10物質対応)対応