形状ストレート材質(本体)SCS13A使用温度範囲(℃)-10~50周波数(Hz)50/60電源(V)AC100±10%電圧(V)AC100±10%スイッチ位置リミットスイッチ:開、閉各2個(全開・全閉端停止+全開・全閉端信号用の無電圧接点出力)、接点容量:AC250V 11A(抵抗負荷)方式フローティング接続方式管フランジ材質(ボール)SCS13A/SUS304材質(キャップ)SCS13A絶縁抵抗(MΩ)100以上(DC500Vメガ)使用環境屋内、屋外(水中、直射日光不可)周囲環境防水、防塵:IP67相当材質(ガスケット)PTFE材質(ステム)SUS304材質(ボールシート)ハイパタイトPTFE絶縁階級E種絶縁耐圧AC1500V(1分間)またはAC1800V(1秒間)取付姿勢直立から水平まで ※逆さ取付け不可材質(パッキン)PTFEクラス10Kボア径フルボアスペースヒータ容量(W)10スペースヒータ消費電力(W)2.5バルブ種類フローティングボールバルブ