FEEL6日以内出荷
髪の量を感じてスピードをコントロールするだけではなく、バッテリーの残量に関係なく回転数を一定に保つRPMコントロールシステムを搭載しています。髪質やシーンに合わせ5000回転/分~7000回転/分をボタン一つで4段階に調節出来る最新式のクリッパーです。クリッパーに対しての負荷状態をディスプレイで確認出来ます。オイル切れやお掃除が必要な場合は負荷レベル表示でお知らせします。大容量2600mAhのリチウムイオンバッテリーのパワーでコードレス状態でなんと最大250分稼働します。充電する時間がない忙しい状況でもストレス無く安心して施術出来るハイパワークリッパーです。ブレード(刃)はボタン一つで刈り高を調整出来ます。ブレード稼働状態でも調整出来るので、トリミングをしながらスムーズに仕事が出来ます。(4段階 1.0mm 1.3mm 1.6mm 1.9mm)。ブレード(刃)は40°の刃角の為、鋭い切れ味でカット後の毛が飛び散りません。材質は高級セラミックを使用しています。国内初、独自のシリコンガードにより、カット後の髪やホコリなどが本体駆動部に侵入しにくい構造になっている為、モーターへの負担を防ぎ、日頃のお手入れも簡単にできます。
仕様稼働時間:250分材質ABS樹脂、ステンレス質量(g)249電源充電・交流式(コードレス・AC電源両対応)定格電圧(V)100-240(フリーボルト)定格周波数(Hz)50/60バッテリーリチウムイオンバッテリー。3.7V/2600mAh充電時間フル充電まで3時間本体サイズ(mm)高さ195×横幅45×縦幅35ブレード刈り高さ1.0mm~刃幅45mmバッテリー容量(mAh)1000アタッチメント3mm,6mm,9mm,12mm,15mm,18mm,21mm,25mm