仕様電源ユニット内蔵、点検スイッチ付、充電モニタ(緑)付、水平天井取付専用適合【ガード】FK22533質量(kg)2.8材質(本体)亜鉛鋼板(クロムフリー)消費電力(W)16定格電圧(V)AC100~242光源非常時LDL20S・N/11/12-K点灯(620Lm)、常時LDL20S・N/11/12-K点灯型式認可番号3AE-1051寸法(幅W×長さL×高さH)(mm)200×641×109色温度(K)5000エネルギー消費効率(Lm/W)59.3光源寿命40000時間(光束維持率85%)蓄電池タイプニッケル水素蓄電池演色指数(Ra)84材質(反射板)鋼板(高反射白色粉体塗装)定格光束(Lm)950エコロジー商品省エネ