カテゴリ
- 制御機器(13)
- パソコン/周辺機器(7)
- FA担当者のオススメ新商品(6)
絞り込み
エコロジープロダクト
「fl wlan 1120」の検索結果

WLAN AP
フエニックス・コンタクト¥21,980~税込¥24,178~1個当日出荷から82日以内出荷WLANアダプタ IP20 (WLAN 802.11 a/b/g/n, 2.4GHz, 5GHz) 外部アンテナタイプ (高機能版)型番1119246
FL SWITCH 1000シリーズ 産業用アンマネ―ジドイーサネットスイッチ(Gigaタイプ有り)
フエニックス・コンタクト(1件のレビュー)¥9,998~税込¥10,998~1個当日出荷アンマネージドスイッチの困った!をすっきり解決する新シリーズが、 Push-in・フロントアクセスとなるデザインで登場。 小型スリム設計で業界最薄クラスの薄さを実現し、省スペース要求に適応。 オプションのアダプタを使用し、奥行きが浅い制御盤への取付けが可能。
産業用無線LANアダプタ
ダイヤトレンド¥98,900税込¥108,7901台当日出荷IEEE802.11ax対応 メッシュWi-Fiとビームフォーミング機能対応で途切れにくく安定した通信を実現 IP67の保護構造・防水性能により耐環境性に優れ、屋外の設置が可能 双方向MU-MIMO、OFDMA対応で複数の機器と効率的に高速通信できます アクセスポイント、クライアントブリッジ、WDS(アクセスポイント、ブリッジ、ステーション)、メッシュモードを切り替えることで柔軟なネットワーク構成を構築可能セット内容DAP-P3W6:1台、専用PoEアダプタ:1個、ACコード(1.2m):1本、標準アンテナ(5dBi) 5GHz、2.4GHz:各2本、ポール取り付けリング(適合ポール外径35~63mm):2個、取り付け用ブラケット:1個、取り付け用ビスセット:2セット、アース線(1.8m)&ビスセット:1セット取付方式ポール取り付け、壁掛け取り付けポート数PoE対応:1消費電力(W)15.9電源PoE給電(IEEE802.3at)適合外径(Φmm)4.5~6.5外形寸法(幅W×奥行D×高さH)(mm)124.0×47.0×190.0(アンテナ部及び突起部含まず)保護等級IP67入出力形式【専用PoEアダプタ】入力:AC100~240V、出力:54V(付属のPoEアダプタはDAP-P3W6以外に使用しないでください。PoEアダプタは~AC240Vの対応ですが付属のACコードは~125Vまでとなっております。)アンテナ2.4GHz 5dBi無指向アンテナ 2本、5GHz 5dBi無指向アンテナ 2本伝送速度(Mbps)(MAX)2.4GHz:574Mbps 11ax時、5GHz:1,200Mbps 11ax時、イーサネット:2.5Gbps伝送方法ワイヤレス:IEEE802.11a/b/g/n/ac/ax、イーサネット:IEEE802.3/u/ab/bzRoHS指令(10物質対応)対応電波周波数(GHz)2.4、5(5GHz帯を使用する場合、5.2GHz、5.3GHz帯域の電波の屋外での使用は電波法により禁じられています。また5.3GHz、5.6GHz帯域の電波を使用する場合は気象レーダーなどの干渉を避けるためのDFS機能により一時的に通信が途切れる可能性があります。)周波数(GHz)2.4/5動作温度範囲(℃)-20~60ソフトウェアバージョンユーティリティ:設定ユーティリティ(Webブラウザからアクセス)
無線LANアクセスポイント(親局/子局)
CONTEC(コンテック)¥49,980~税込¥54,978~1個当日出荷から3日以内出荷IEEE802.11n/a/b/gの4規格準拠。アクセスポイント(親局)やステーション(子局)、リピータに切り替え可能。 WPA2/WPAやWEPと併用可能な独自暗号化技術WSLを搭載。VLAN、仮想AP機能など多彩な機能を搭載。タイプアクセスポイント(親局)、ステーション(子局)、リピーター適合規格IEEE802.11n、IEEE802.11a、IEEE802.11g、IEEE802.11b、(PoE対応)IEEE802.3af 準拠(無線LAN)適合周波数(GHz)2.4、5
産業用無線LANアダプタ 11ax対応
ダイヤトレンド¥88,980税込¥97,8781台当日出荷IEEE802.11axに対応し、高速通信を実現。2.4GHz・5GHzのデュアルバンド同時接続対応。快適な無線通信をサポート。2×2MIMO技術対応。高速ローミング(IEEE802.11k/v/r)により、電波の強いアクセスポイントへの切り替えがスムーズ。AGV等の移動体に搭載できます。ビームフォーミングに対応し、子機の位置を自動で判別し、電波を最適に届けることが可能。広い動作温度範囲(-20℃~+65℃)に対応し、低温環境下及び高温環境下でも使用できます。WPA3/WPA2-パーソナル、WPA3/WPA2-EAPの無線LANセキュリティ規格及び、IEEE802.1X認証に対応。アクセスポイントモード(親機)、ワイヤレスクライアントモード(子機)をサポート。その他ユーティリティソフトウェア:設定ユーティリティ(Webブラウザからアクセス)取付方式DINレール取り付け保護構造IP30消費電力(W)11.6電源PoE給電(IEEE802.3af準拠)または電源端子(DC12-36V)外形寸法(幅W×奥行D×高さH)(mm)26.0×95.0×95.0(アンテナ部及び突起部含まず)機能冗長電源入力:対応アンテナ無指向デュアルバンドアンテナ2本(2.4GHz:2.07dBi 5GHz:2.66dBi)RoHS指令(10物質対応)対応通信規格ワイヤレス:IEEE802.11 a/b/g/n/ac/ax、イーサネット:IEEE802.3 /u/ab/x伝送速度(MAX)2.4GHz:574Mbps 11ax時、(MAX)5GHz:2400Mbps 11ax時、(MAX)イーサネット:1000bps通信ポート所有ポート:RJ-45×1ポート(PoE対応)動作温度範囲(℃)-20~65電波周波数2.4GHz、5GHz(5GHz帯を使用する場合、5.2GHz、5.3GHz帯域の電波の屋外での使用は電波法により禁じられています。また5.3GHz、5.6GHz帯域の電波を使用する場合は気象レーダーなどの干渉を避けるためのDFS機能により一時的に通信が途切れる可能性があります。)
レンズリング
シュナイダーエレクトリック¥8,798税込¥9,6781個7日以内出荷Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-button。It is marked with black text which reads ARRET D’URGENCE。When the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environments。It is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplace。These practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiency。Benefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 series。The text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operators。The consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71
LAN切替器
サンワサプライ(1件のレビュー)¥4,698税込¥5,1681個当日出荷LAN回線の8極8芯すべてを全結線・全回路で物理的に切り替えるLAN切替器です。 切り替え時はLANケーブルとLANケーブルを中継アダプタで延長しただけの状態になり、相性問題がほぼ発生しません。 LANケーブルを手動で抜き差しする必要がなくなり、スイッチ一つで切り替えます。 未接続側ポートは一切LAN信号は繋がらないため、簡易ファイヤーウォールとしても利用可能です。(IPアドレスの設定が必要です) 外部ネットワークと内部ネットワークの物理的な切り替えや、必要時のみネットワークに接続する環境などに便利です。仕様2台:1台切替材質ABS樹脂質量(g)約160切替方式2:1又は1:2寸法(幅W×奥行D×高さH)(mm)155×98×29.5保存温度(℃)-20~60インターフェースRJ-45 メス×3(1000BASE-T 、100BASE-TX、10BASE-T対応)※伝送速度を保証するものではありません動作温度0~60℃動作湿度(%)0~95(結露なきこと)アズワン品番64-0868-93
WLAN AP
フエニックス・コンタクト¥57,980税込¥63,7781個82日以内出荷WLANアダプタ IP54 (WLAN 802.11 a/b/g/n, 2.4GHz, 5GHz)型番2702534RoHS指令(10物質対応)対応
WLAN AP
フエニックス・コンタクト¥75,980税込¥83,5781個82日以内出荷WLANアダプタ IP68 (WLAN 802.11 a/b/g/n, 2.4GHz, 5GHz)型番2702535RoHS指令(10物質対応)対応
無線LANアクセスポイント(親局/子局)アンテナ外付けタイプ
CONTEC(コンテック)¥57,980税込¥63,7781個当日出荷IEEE802.11n/a/b/gの4規格準拠。アクセスポイント(親局)やステーション(子局)、リピータに切り替え可能。外付けタイプのアンテナを使用し、システムに見合った環境構築が可能。平置きだけでなく、壁面や天井などの設置環境にも対応。タイプアクセスポイント(親局)、ステーション(子局)、リピーター適合規格IEEE802.11n、IEEE802.11a、IEEE802.11g、IEEE802.11b、(PoE対応)IEEE802.3af 準拠(無線LAN)適合周波数(GHz)2.4、5
産業用イーサネットスイッチングハブ 10Base-T/100Base-TXタイプ
ダイヤトレンド(1件のレビュー)¥11,800~税込¥12,980~1台当日出荷10Base-T/100Base-TX対応の産業用イーサネットスイッチングハブ。広域な動作温度、広範囲の電源入力に対応、サージ保護機能及びESD保護機能を搭載しており産業用イーサネットネットワークで安心して使用可能。材質メタル接続方式10Base-T/100Base-TX機能管理機能なしネットワークタイプIEEE802.3、IEEE802.3u、IEEE802.3xRoHS指令(10物質対応)対応
WLAN AP
フエニックス・コンタクト¥49,980税込¥54,9781個82日以内出荷WLANアダプタ IP20 (WLAN 802.11 a/b/g/n, 2.4GHz, 5GHz) 外部アンテナタイプ型番2702899RoHS指令(10物質対応)対応
産業用イーサネット・スイッチ
MOXA¥29,980~税込¥32,978~1個当日出荷から93日以内出荷DS-208/205シリーズスイッチは、10/100M、全2重/半2重、MDI/MDIX自動検出RJ45ポート、IEEE 802.3/802.3u/802.3x対応のエントリーレベル産業用8および5ポート・アンマネージドタイプ・イーサネットスイッチです。 EDS-208/205は、-10から60℃の動作温度に対応しますので過酷な産業環境に耐えられる頑丈に設計されたスイッチです。 また、EDS-208/205は、DINレール・マウントに対応していますのでインストールは、いたって簡単です。 このようにDINレールマウント、ワイドレンジ動作温度対応、LED表示付IP30ケースのEDS-208/205は、Plug-n-Playの信頼性の高い産業用スイッチです。RoHS指令(10物質対応)対応再生紙使用マーク適合
〈AirStation Pro〉 5.6GHz/2.4GHz無線LAN 屋外遠距離通信用 平面型アンテナ
BUFFALO(バッファロー)¥19,980税込¥21,9781台当日出荷工場拠点間やビル間通信を可能にする屋外用アンテナ アンテナ1台で2.4GHzと5.6GHzの通信が可能 抜群の耐環境性能 設置が簡単,マンションのベランダなどにも最適質量(g)500(マスト取り付け用金具を含む)コネクタ形状N型ジャック外形寸法(幅W×高さH×奥行D)(mm)111×115×168入力インピーダンス(Ω)50周波数範囲2.4~2.5GHz、5.47~5.825GHz動作環境温度:-30~60℃湿度:095%気圧:800-1060hPa設置場所屋外、屋内耐水性IPX3(防水)アンテナパッチアンテナ(内蔵2本)アズワン品番64-3801-36適合マスト径(Φmm)25~48.6(40A)耐風速(m/s)60以下偏波水平・垂直偏波ゲイン2.4~2.5GHz:8±0.5dBi5.47~5.825GHz:7±0.5dBi入力電力(W)最大1VSWR2以下