カテゴリ
- 測定用品(5)
- 学童・教育用品(4)
- 空調・照明・電設資材(2)
絞り込み
エコロジープロダクト
「flir one edge」の検索結果

スマートフォン接続型サーモグラフィ FLIR ONE Edge Pro
Flir(フリアーシステムズ)¥79,980税込¥87,9781式翌々日出荷FLIR ONE Edge Proはスマートフォン/タブレットとワイヤレス接続することで手の届かない場所にある対象物を容易に検査できるだけでなく、スマートフォンやタブレットにフックして片手で操作することもできます用途自然な操作であらゆる位置や角度から鮮明な赤外線画像を撮影できます。クラウドサービスのFLIR Ignite(TM)を使用することで、FLIR ONE Edge Proで撮影した画像や動画を瞬時にクラウドにアップロードし、データを編集、整理、保存、共有できます。温度範囲(℃)-20~400精度±3℃または±5%精度(%)±5焦点距離30cm~無限大温度分解能(℃)0.07空間分解能(mrad)6.3保護等級IP54解像度120×160フレームレート8.7Hz仕様NETD:70mkタイプMSX搭載測定範囲(℃)-20~400精度(℃)±3インターフェース無線通信画素数160RoHS指令(10物質対応)対応画素数(垂直)120
スマホ/タブレット用ワイヤレスサーモグラフィーカメラ FLIR ONE EDGE Pro
Flir(フリアーシステムズ)¥79,980税込¥87,9781台当日出荷スマホ/タブレットとワイヤレス接続する新しいタイプの赤外線サーモグラフィーカメラです。これ1台でiOSおよびandroid OSのどちらにも互換性があり、OS・端子・サイズや将来のアップグレードに柔軟に適合します。温度範囲(℃)-20~400精度±3℃または±5%の大きい方(本体が15℃~35℃、シーンが5℃~120℃ の場合、起動後60秒間適用)精度(%)±5視野角54°×42°焦点距離30cm~無限大温度分解能(℃)0.07空間分解能(mrad)6.3保護等級IP54解像度赤外線:19200画素フレームレート8.7Hz付属品充電用USBケーブルトラスコ品番508-3784幅(mm)20高さ(mm)100使用温度範囲(℃)15℃~35℃奥行(mm)27精度(℃)±3測定温度範囲(℃)-20~400画素数160測定視野角(°)54°×42°最小表示(℃)0.07℃画素数(垂直)120
FLIR One Edge用ポーチ
Flir(フリアーシステムズ)¥4,998税込¥5,4981個8日以内出荷FLIR ONE Edgeシリーズ専用ポーチ FLIR ONE Edgeシリーズのカメラを保管・持ち歩くための収納ポーチ サイズ155×50×42mm ポリエステル製仕様●幅(mm)155●奥行(mm)50●高さ(mm)42アズワン品番67-9246-63
スマホ/タブレット用ワイヤレスサーモグラフィーカメラ 15台入
Flir(フリアーシステムズ)¥839,800税込¥923,7801ケース(15台)23日以内出荷FLIR ONE Edgeシリーズ ベースモデル 解像度 80×60ピクセル 適合:最新のOSまでアップデート可能、かつ、Wi-Fiおよびbluetooth機能を有する以下の製品。 iPhone 14/13/12/11/XS/X/8/7/SE 第2世代(それぞれProやMAXモデルを含む)、iPad/iPad Pro、android OS11/12/13のスマホ・タブレット 熱画像解像度:80 ×60 (4800画素) 電源:内蔵バッテリー 視野角:54°×42° 稼働時間:最長90分(使用状況と環境による) 充電時間:60~90分(充電状況と環境による) データフォーマット:静止画(温度情報付きJPEG)/動画(iOSの場合はMP4、android OSの場合はMPEG-4) 耐衝撃性能:2.0m落下テスト済み 温度精度:±3℃または±5%の大きい方(使用環境温度が15℃~35℃の範囲内にあり対象測定物の温度が5℃~120℃の範囲内にある場合、かつ、起動後61秒後である場合に限る)仕様●測定温度範囲(℃) -20~120℃●温度分解能(℃)0.07℃●測定視野角(°)54°×42°●空間分解能(mrad)12.6 ●使用温度範囲(℃)15℃~35℃●幅(mm)35●奥行(mm)37.5●高さ(mm)149アズワン品番67-9246-58
スマートフォン用赤外線カメラ
イチネンTASCO¥44,980税込¥49,4781台当日出荷お持ちのスマートフォンがサーモグラフィに!。手の届きにくい場所でもターゲットをあらゆる角度から測定可。iOSおよびAndroid OSのどちらにも互換性がありますその他【HFOV】54°±1°【VFOV】42°±1°測定範囲最高温度点、最低温度点、スポット計測(3点まで)対応OSiOS/Android兼用分解能【温度】0.07℃(NETD)精度(℃)±3または±5%解像度【熱画像】4800ピクセル(80×60)計測範囲-20~120℃モード【画像表示】熱画像、デジタルカメラ、MSX焦点距離固定30cm~無限大動作温度範囲(℃)-10~50 / 【バッテリー充電】 0~45モデルFLIR ONE Edge稼働時間(分)90
スマートフォン用赤外線カメラ
イチネンTASCO¥79,980税込¥87,9781台当日出荷お持ちのスマートフォンがサーモグラフィに!。片手にTA410NE-4、もう片方の手にスマートフォン・タブレットを持ち、。鮮明な画面を見ながら、手の届かない場所や見えない場所の対象物を効率よく検査。仕様焦点固定:30cm~無限大温度範囲(℃)計測:-20~120、0~400角度(°)HFOV/VFOV:54±1/42±1対応OSiOS/Android兼用精度(℃)±3または±5%解像度熱画像:19200ピクセル(160×120)温度分解能(℃)0.07モード画像表示:熱画像、デジタルカメラ、MSXフレームレート8.7Hz動作温度範囲(℃)-10~50、バッテリー充電 0~45モデルFLIR ONE Edge Pro稼働時間(分)バッテリー:90
SparkFun moto:bit - micro:bit Carrier Board Qwiic
SPARKFUN¥9,398税込¥10,3381個33日以内出荷Description。The SparkFun moto:bit is a fully loaded "carrier" board for the micro:bit that, when combined with the micro:bit, provides you with a fully functional robotics platform. The moto:bit offers a simple, beginner-friendly robotics controller capable of operating a basic robotics chassis. Onboard each moto:bit are multiple I/O pins, as well as a vertical Qwiic connector, capable of hooking up servos, sensors and other circuits. At the flip of the switch you can get your micro:bit moving!。The moto:bit connects to the micro:bit via an updated SMD, edge connector at the top of the board, making setup easy. This creates a handy way to swap out micro:bits for programming, while still providing reliable connections to all of the different pins on the micro:bit. We have also included a basic barrel jack on the moto:bit that is capable of providing power to anything you connect to the carrier board.。The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!。Note:The SparkFun moto:bit does。NOT。include a micro:bit board. The micro:bit will need to be purchased separately.。Get started with the moto:bit Guide。Features。More reliable Edge connector for easy use with the micro:bit。Full H-Bridge for control of two motors。Control servo motors。Vertical Qwiic Connector。I2C port for extending functionality。Power and battery management onboard for the micro:bitアズワン品番67-0422-89
SparkFun MicroMod ATP Carrier Board
SPARKFUN¥6,298税込¥6,9281個33日以内出荷Description。Access all the pins(i.e. ATP)of the MicroMod Processor Boards with the SparkFun MicroMod ATP Carrier Board! This board breaks out the MicroMod Processor Board's pins on the M.2 connector to 0.1" spaced female headers and PTH pads on the edge of the board. This Carrier Board is great if you're interested in testing out different MicroMod Processor Boards for your application.。A modern USB-C connector makes programming easy. In addition to the pins broken out, two separate Qwiic-enabled I2C ports allow you to easily daisy chain Qwiic-enabled devices. We've exposed the SWD pins for more advanced users who prefer to use the power and speed of professional tools. A USB-A connector is provided for Processor Boards that have USB Host support. A backup battery is provided for processor boards with RTC. If you need a "lot" of GPIO with a simple-to-program, ready for market module, the ATP is the fix you need. We've even added a convenient jumper to measure the current consumption for low power testing.。MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!。Get Started with the MicroMod ATP Carrier Board Guide。Features。M.2 Connector。Operating Voltage Range。~3.3V to 6.0V(via VIN to AP7361C 3.3V Voltage Regulator)。3.3V(via 3V3)。Ports [1]。1x USB type C。1x USB type A Host。2x Qwiic Enabled I2C。1x CAN。1x I2S。2x SPI。2x UARTs。2x Dedicated Analog Pins。2x Dedicated PWM Pins。2x Dedicated Digital Pins。12x General Purpose Input Output Pins。1x SWD 2x5 header。1mAh battery backup for RTC。Buttons。Reset。Boot。LEDs。Power。3.3V。Phillips #0 M2.5x3mm screw included。[1] Note:Depending on the design of the Processor Board, not all the pins may be accessible.アズワン品番67-0423-18
Himax CMOS Imaging Camera - HM01B0
SPARKFUN¥3,698税込¥4,0681個33日以内出荷。Description。The HM01B0 from Himax Imaging is an ultra low power CMOS Monochrome Image Sensor that enables the integration of an "Always On" camera for computer vision applications such as gestures, intelligent ambient light and proximity sensing, tracking and object identification. The sensor allows the sensor to consume very low power of <2mW at QVGA 30FPS. This low power consumption and vision applications camera comes with a ribbon cable that mates to the camera connector populated on the following products:MicroMod Machine Learning Carrier Board。Artemis Development Kit。Edge Development Board - Apollo3 Blue。The HM01B0 contains 320×320 pixel resolution and supports a 320×240 window mode which can be readout at a maximum frame rate of 60FPS, and a 2×2 monochrome binning mode with a maximum frame rate of 120FPS. The video data is transferred over a configurable 1bit, 4bit or 8bit interface with support for frame and line synchronization. The sensor integrates black level calibration circuit, automatic exposure and gain control loop, self-oscillator and motion detection circuit with interrupt output to reduce host computation and commands to the sensor to optimize the system power consumption.。Features。Image Sensor。Ultra Low Power Image Sensor(ULPIS)designed for Always On vision devices and applications。High sensitivity 3.6μ BrightSenseTM pixel technology。320×320 active pixel resolution with support for QVGA window, vertical flip and horizontal mirror readout。Programmable black level calibration target, frame size, frame rate, exposure, analog gain(up to 8x)and digital gain(up to 4x)。Automatic exposure and gain control loop with support for 50 / 60Hz flicker avoidance。Flexible 1bit, 4bit and 8bit video data interface with video frame and line sync。Motion Detection circuit with programmable ROI and detection threshold with digital output to serve as an interrupt。On-chip self oscillator。I2C 2-wire serial interface for register access。High CRA for low profile module design。Sensor Parameters。Active Pixel Array 320×320。Pixel Size 3.6 μm×3.6 μm。Full Image Area 1152 μm×1152 μm。Diagonal(Optical Format)1.63 mm(1/11″)。Scan Mode:Progressive。Shutter Type:Electronic Rolling Shutter。Frame Rate MAX 51 fps @ 320×320, 60 fps @ 320×240(QVGA)。CRA(maximum)30℃。Sensor Specifications。Supply Voltage:Analog - 2.8 V, Digital - 1.5V(Internal LDO:1.5V - 2.8V), I/O - 1.5 - 2.8V。Input Reference Clock:3 - 50 MHz。Serial Interface(I2C):2-wire, 400 KHz max.。Video Data Interface:1b, 4b, 8b with frame / line SYNC。Output Clock Rate MAX:50 MHz for 1bit, 12.5 MHz for 4bit, 6.25 MHz for 8bit。Est. Power Consumption(include IO with 5pF load):QVGA 60FPS(Typical)<4 mW。QVGA 30FPS(Typical)<2 mWアズワン品番67-0427-08
SparkFun MicroMod Environmental Function Board
SPARKFUN¥44,980税込¥49,4781個33日以内出荷Description。The SparkFun MicroMod Environmental Function Board adds additional sensing options to the MicroMod Processor Boards. This Function Board includes three sensors to monitor air quality(SGP40), humidity temperature(SHTC3), and CO2 concentrations(STC31)in your indoor environment. To make it even easier to use, all communication is over the MicroMod's I2C bus!。The SGP40 measures the quality of the air in your room or house. The SGP40 uses a metal oxide(MOx)sensor with a temperature controlled micro hotplate and provides a humidity-compensated volatile organic compound(VOC)based indoor air quality signal. Both the sensing element and VOC Algorithm feature an unmatched robustness against contaminating gases present in real world applications enabling a unique long term stability as well as low drift and device to device variation.。The SHTC3 is a highly accurate digital humidity and temperature sensor. The SHTC3 uses a capacitive humidity sensor with a relative humidity measurement range of 0 to 100% RH and bandgap temperature sensor with a temperature measurement range of -40℃ to 125℃. The SHTC3 builds on the success of their SHTC1 sensor with higher accuracy(±2% RH, ±0.2℃)than its predecessor, enabling greater flexibility.。The STC31 measures CO2 concentrations based on thermal conductivity and has two CO2 measurement ranges:0 to 25 vol%; and 0 to 100 vol%. The measurement repeatability is 0.2 vol%, with a stability of 0.025 vol% / ℃. The measurement accuracy depends on the measurement range:0.5 vol% + 3% measured value; 1 vol% + 3% measured value. Using measurements from the SHTC3, the STC31 is able to provide humidity-compensated measurements together with improved temperature compensation. The STC31 can compensate for atmospheric pressure too - which is handy if, like us, you're up in the mountains!。The outstanding performance of these three sensors is based on Sensirion's patented CMOSens(R)technology, which combines the sensor element, signal processing, and digital calibration on a small CMOS chip. The well-proven CMOS technology is perfectly suited for high-quality mass production and is the ideal choice for demanding and cost-sensitive OEM applications.。Utilizing our handy M.2 MicroMod connector, no soldering is required to connect it to your system. Simply match up the key on your processor and function board's beveled edge connector to their respective key on the M.2 connector, then secure them to the main board with screws. The MicroMod Environmental Function Board can then be read via the I2C port. The board is equipped with the AP2112 3.3V voltage regulator, I2C pull-up resistors, power LED, jumper to disable the LED, and jumpers for alternative STC31 addresses.。Note:A MicroMod Processor and Main Board are not included with this MicroMod Environmental Function Board. These boards will need to be purchased separately.。MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors and function boards on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!。Get Started with the MicroMod Environmental Function Board。Features。Input voltage range。2.5V to 6.0V。Typ.。5V。via Main Board's USB connector。Typ.。~3.7V to 4.2V。via Main Board's LiPo battery Connector。I/O voltage。3.3V。AP2112 3.3V voltage regulator(rated 600mA)。Power LED。I2C pull-up resistors。Sensirion SGP40 Air Quality Sensor。Uses I2C interface。Address:0x59(default)。Operating voltage range。1.7V to 3.6V(Typ.。3.3V。)。Operating temperature range。-20℃ to +55℃。Typical current consumption。2.6mA。during continuous operation(at 3.3V)。34μA。when idle(heater off)。Output signal。Digital raw value(SRAW):0 - 65535 ticks。Digital processed value(VOC Index):0 - 500 VOC index points。Switch-on behavior。Time until reliably detecting VOC events:<60s。Time until specifications are met:<1h。Recommended sampling interval。VOC Index:1s。SRAW:0.5s - 10s(Typ. 1s)。Sensirion SHTC3 Humidity and Temperature Sensor。Uses I2C interface。Address:0x70(default, non-configurable)。Operating voltage range。1.62V - 3.6V(Typ.。3.3V。)。Operating temperature range。-40℃ to +125 ℃。Relative Humidity。Measurement range:0% to 100%。Typical accuracy:±2 %RH。Resolution:0.01 %RH。Temperature。Measurement range:-40℃ to +125 ℃。Typical accuracy:±0.2 ℃。Resolution:0.01 ℃。Typical current consumption(varies based on mode)。4.9μA to 430μA(Normal Mode)。0.5μA to 270μA(Low Power Mode)。Allows the STC31 to compensate for humidity and temperature。Sensirion STC31 CO2 Sensor。Uses I2C interface。Addresses:0x29(default)。, 0x2A, 0x2B, 0x2C。Operating voltage range。2.7V to 5.5V(Typ.。3.3V。)。Operating temperature range。-20 ℃ to +85 ℃。Calibrated for CO2 in N2 and CO2 in air。Measurement ranges。0 to 25 vol% in N2。0 to 100 vol% in air。Accuracy。0.5 vol% + 3% measured value in N2。1 vol% + 3% measured value in air。Concentration and temperature resolution:16-bit。Repeatability:0.2 vol%。Temperature stability:0.025 vol% / ℃。Start-up time:14 ms。Thermal conductivity sensor provides calibrated gas concentration and temperature output。Jumpers。PWR LED。I2C pull-up resistors。STC31 address selection。Note:The I2C addresses that are reserved for each sensor is 0x59(SGP40), 0x70(SHTC3), 0x29(STC31). A multiplexer/Mux is required to communicate to multiple SHTC3 sensors on a single bus. The SHTC3 uses the same address as the Qwiic Mux(0x70). For advanced users that are using multiple SHTC3's with the Qwiic Mux, you will need to adjust the Qwiic Mux's default address.アズワン品番67-0427-60